Browse Linear Bearings & Guides

(1,195 items)

Narrow Your Results

Shaft Diameter

  • Less...
  • More...

ID

  • Less...
  • More...

OD

  • Less...
  • More...

Dynamic Rating lbf

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Closed Precision Linear Ball Bearings

    Closed Precision Linear Ball Bearings
    See all 8 items in product family
    Closed Precision Linear Ball Bearings Are Used For A Wide Variety Of Demanding Applications.

    Closed Precision Linear Ball Bearings are made of steel for long lasting durability. Delivers superior travel life and load capacity over other linear ball bearings. Engineered for accuracy to produce lower coefficient of friction enhancing effectiveness across range of industrial applications. Tolerances, IDs and ODs vary per type. Groove lengths are 0.030, 0.046, 0.056, 0.068, 0.086 and 0.103. Dynamic Ratings (LBF) are 19, 36, 85, 200, 520, 350, 770, and 1,100.

    Click for more
  • IKO, Linear Guide Bearings, ME Series

    IKO, Linear Guide Bearings, ME Series
    See all 162 items in product family
    IKO ME Series provide versatile linear motion rolling guides that have achieved utility pursuing compactness in every aspect. IKO ME Series C-Lube Linear Way provides 20,000 km Maintenance-Free use without re-lubrication brought by a capillary lubricating element that feeds balls additional lubrication during ball circulation in addition to pre-grease. All units come standard as rated Accuracy H.

    IKO ME Compact Series consists of three groups.
    ME Series design comes with Flange Type mounting from the bottom of the slide unit(with unthreaded holes).
    MET Series design comes with Flange Type mounting from the top of the slide unit(with threaded holes).
    MES Series design comes with Block Type mounting from the top side of the slide unit(with threaded holes).

    These units are to be paired with the IKO Linear Guide Rails Series LWE.
    Interchangeability is provided between IKO Blocks and IKO Rails.

    Click for Common Specs
    Click for Dimensional Symbols
    Click for IKO Linear Tech Info
    Click for more
  • Open Precision Linear Ball Bearings

    Open Precision Linear Ball Bearings
    See all 6 items in product family
    Open Precision Linear Ball Bearings Can Be Used In A Wide Variety Of Demanding Applications.

    Delivers superior travel life and load capacity over other linear ball bearings. Open Precision Linear Ball Bearings are engineered to be accurate and produce a lower coefficient of friction which enhances their effectiveness across a range of industrial applications.

    Click for more
  • Open Precision Linear Ball Bearings w/ Seals

    Open Precision Linear Ball Bearings w/ Seals
    See all 6 items in product family
    Open Precision Linear Ball Bearings With Seals Can Be Used In A Wide Variety Of Demanding Applications.

    Delivers superior travel life and load capacity over other linear ball bearings. Open Precision Linear Ball Bearings with Seals are engineered to be accurate and produce a lower coefficient of friction which enhances their effectiveness across a range of industrial applications.

    Click for more
  • Precision Plus Linear Ball Bearings Closed Series

    Precision Plus Linear Ball Bearings Closed Series
    See all 6 items in product family
    Closed Series Precision Plus Linear Ball Bearings Provide Superior Life And Superb Accuracy While Maintaining High Load Capabilities.

    To compensate for misalignment, Precision Plus Linear Ball Bearings are self-aligning with integral seals. Available with Maximum Load Capacity ranging from 265 to 1930 lbs.

    Click for more
  • Precision Plus Linear Ball Bearings Open Series

    Precision Plus Linear Ball Bearings Open Series
    See all 6 items in product family
    Open Series Precision Plus Linear Ball Bearings Provide Superior Life And Superb Accuracy While Maintaining High Load Capabilities.

    To compensate for misalignment, Precision Plus Linear Ball Bearings are self-aligning with integral seals. Available with a Maximum Load Capacity ranging from 265 to 1,930 lbs.

    Click for more
  • Precision Plus Linear Pillow Blocks Closed Series

    Precision Plus Linear Pillow Blocks Closed Series
    See all 6 items in product family
    Closed Series Precision Plus Linear Ball Bearing Pillow Blocks Have All The Advantages of Precision Plus Linear Ball Bearings With The Added Bonus Of Mountability.

    Closed configuration Precision Plus Linear Ball Bearings housed in a pillow block body. Provides superior life and superb accuracy while maintaining high load capabilities. To compensate for misalignment, Precision Plus Linear Ball Bearings are self-aligning with integral seals. Mountable. Load Rating ranges from 255 to 2,000 lbs.

    Click for more
  • Precision Plus Linear Pillow Blocks Open Series

    Precision Plus Linear Pillow Blocks Open Series
    See all 6 items in product family
    Open Series Precision Plus Linear Ball Bearing Pillow Blocks Have All The Advantages of Precision Plus Linear Ball Bearings With The Added Bonus Of Mountability.

    Open configuration Precision Plus Linear Ball Bearings are housed in a pillow block body. Provides superior life and superb accuracy while maintaining high load capabilities. To compensate for misalignment, Precision Plus Linear Ball Bearings are self-aligning with integral seals. Mountable. Load Rating ranges from 255 to 2,000 lbs.

    Click for more
  • Roller Bearing Pillow Block Rebuild Kits

    Roller Bearing Pillow Block Rebuild Kits
    See all 7 items in product family
    Pillow Block Rebuild Kits Are For Use With The Only Linear Bearings That Can Be Rebuilt.

    Each Pillow Block Rebuild Kit contains all of the parts required for a complete unit rebuild. Kits include one fixed side roller, one eccentric side roller, one top support roller, one top roller axle and one set screw. To rebuild a double or twin pillow block, order two kits. Although individual parts are available, recommends all parts of a pillow block be replaced before re-installation.

    Click for more
  • Single Roller Bearing Pillow Blocks

    Single Roller Bearing Pillow Blocks
    See all 7 items in product family
    Single Roller Bearing Pillow Blocks Are Used For Standard Linear Movement Or For Situations With Severe Shaft Deflection.

    Low friction single roller bearing pillow blocks offer many advantages over other pillow blocks including higher shaft deflection tolerance and self-alignment for ease of use and simple radical clearance adjustment for "very loose" to slight "preload" conditions. Aluminum body and black oxide finished rollers provide corrosion resistance. Larger "rolling" diameters deliver increased operational speed, acceleration and smoothness. Pillow block dimensions are interchangeable with the industry's most common linear pillow blocks.

    Click for more
  • Single Roller Bearing Pillow Blocks w/ Scraper

    Single Roller Bearing Pillow Blocks w/ Scraper
    See all 8 items in product family
    Single Roller Bearing Pillow Blocks With Scrapers Are Used For Standard Linear Movement Or For Situations With Severe Shaft Deflection.

    Low friction single roller bearing pillow blocks offer many advantages over other pillow blocks including higher shaft deflection tolerance and self-alignment for ease of use and simple radical clearance adjustment for "very loose" to slight "preload" conditions. Aluminum body and black oxide finished rollers provide corrosion resistance. Larger "rolling" diameters deliver increased operational speed, acceleration and smoothness. Spring-tempered beryllium copper scraper is mounted to each end of the bearing assembly to clean the shaft in either direction. Pillow block dimensions are interchangeable with the industry's most common linear pillow blocks.

    Click for more
  • Twin Roller Bearing Pillow Blocks

    Twin Roller Bearing Pillow Blocks
    See all 7 items in product family
    Twin Roller Bearing Pillow Blocks Are Designed For Cantilever Loads Or Movements.

    Twin roller bearing pillow blocks are used for applications subjected to cantilever loads or movements or when using only one pillow block per shaft. Offers double the capacity of the single pillow block and many advantages over other pillow blocks including higher shaft deflection tolerance and self-alignment for ease of use and simple radical clearance adjustment for "very loose" to slight "preload" conditions. Aluminum body and black oxide finished rollers provide corrosion resistance. Larger "rolling" diameters deliver increased operational speed, acceleration and smoothness. Twin model includes an additional pair of mounting holes. Pillow block dimensions are interchangeable with the industry's most common linear pillow blocks.

    Click for more
  • Twin Roller Bearing Pillow Blocks w/ Scraper

    Twin Roller Bearing Pillow Blocks w/ Scraper
    See all 7 items in product family
    Twin Roller Bearing Pillow Blocks With Scraper Are Designed For Cantilever Loads Or Movements.

    Twin Roller Bearing Pillow Blocks are used for applications subjected to cantilever loads or movements or when using only one pillow block per shaft. Offers double the capacity of the single pillow block and many advantages over other pillow blocks including higher shaft deflection tolerance and self-alignment for ease of use and simple radical clearance adjustment for "very loose" to slight "preload" conditions. Aluminum body and black oxide finished rollers provide corrosion resistance. Larger "rolling" diameters deliver increased operational speed, acceleration and smoothness. Twin model includes an additional pair of mounting holes. Spring-tempered beryllium copper scraper is mounted to each end of the bearing assembly to clean the shaft in either direction. Pillow block dimensions are interchangeable with the industry's most common linear pillow blocks.

    Click for more
  • Double Roller Bearing Pillow Blocks

    Double Roller Bearing Pillow Blocks
    See all 8 items in product family
    Double Roller Bearing Pillow Blocks Are Used When Longer Travel Life Or An Increase In Load Capacity Is Required.

    Offers double the capacity of the single pillow block in a similar mounting footprint and many advantages over other pillow blocks. Designed to provide higher shaft deflection tolerance and self-alignment for ease of use and simple radical clearance adjustment for "very loose" to slight "preload" conditions. Aluminum body and black oxide finished rollers provide corrosion resistance. Larger rolling diameters deliver increased operational speed, acceleration and smoothness. Pillow block dimensions are interchangeable with the industry's most common linear pillow blocks.

    Click for more
  • Double Roller Bearing Pillow Blocks w/Scraper

    Double Roller Bearing Pillow Blocks w/Scraper
    See all 8 items in product family
    Double Roller Bearing Pillow Blocks With Scraper Are Used When Longer Travel Life Or An Increase In Load Capacity Is Required

    Scraper helps reduce dirt accumulation. Double roller bearing pillow blocks offer double the capacity of the single pillow block in a similar mounting footprint and many advantages over other pillow blocks. Designed to provide higher shaft deflection tolerance and self-alignment for ease of use and simple radical clearance adjustment for "very loose" to slight "preload" conditions. Aluminum body and black oxide finished rollers provide corrosion resistance. Larger rolling diameters deliver increased operational speed, acceleration and smoothness. Scraper is a spring-tempered beryllium copper scraper that is mounted to each end of the bearing assembly to clean the shaft in either direction. Pillow block dimensions are interchangeable with the industry's most common linear pillow blocks.

    Click for more
  • Floating Double Roller Bearing Pillow Blocks

    Floating Double Roller Bearing Pillow Blocks
    See all 8 items in product family
    Solve Non-Parallel Shafting Problems With Floating Double Roller Bearing Pillow Blocks.

    Double Roller Bearing Pillow Blocks offer double the capacity of the single pillow block in a similar mounting footprint and many advantages over other pillow blocks. Features include self-alignment, simple radical clearance adjustment, corrosion resistance and larger "rolling" diameters for increased operational speed, acceleration and smoothness. The Floating option solves the problem of non-parallel shafting and makes it possible to align long shafts. Floating pillow blocks should be used in conjunction with a standard pillow block. Includes special grease for the grooves on top of each floating pillow block. Pillow block dimensions are interchangeable with the industry's most common linear pillow blocks.

    Click for more
  • Floating Double Roller Bearing Pillow Blocks w/Scraper

    Floating Double Roller Bearing Pillow Blocks w/Scraper
    See all 8 items in product family
    Floating Double Roller Bearing Pillow Blocks With Scraper Are Perfect For Increased Load Capacities, Non-Parallel Shafting And Contamination Removal.

    Double Roller Bearing Pillow Blocks offer double the capacity of the single pillow block in a similar mounting footprint and many advantages over other pillow blocks including self-alignment, simple radical clearance adjustment, corrosion resistance and larger "rolling" diameters for increased operational speed, acceleration and smoothness. Floating option solves the problem of non-parallel shafting and makes it possible to align long shafts. Floating pillow blocks should be used in conjunction with a standard pillow block. Includes special grease for the grooves on top of each floating pillow block. Scraper is a spring-tempered beryllium copper scraper that is mounted to each end of the bearing assembly to clean the shaft in either direction. Pillow block dimensions are interchangeable with the industry's most common linear pillow blocks.

    Click for more
  • Floating Single Roller Bearing Pillow Blocks w/ Scraper

    Floating Single Roller Bearing Pillow Blocks w/ Scraper
    See all 8 items in product family
    Floating Single Roller Bearing Pillow Block With Scraper Is Perfect For Standard Linear Movement, Non-Parallel Shafting And Contamination Removal.

    Low friction single roller bearing pillow blocks can handle misalignment and shaft deflection. Offers many advantages over other pillow blocks including simple radical clearance adjustment, self-alignment, corrosion resistance, higher operating speeds and greater smoothness. Floating option is designed to compensate for non-parallel shafts and helps align long shafts. Floating pillow blocks should be used in conjunction with a standard pillow block. Includes special grease for the grooves on the top of each floating pillow block. Scraper is a spring-tempered beryllium copper scraper that is mounted to each end of the bearing assembly to clean the shaft in either direction. Pillow block dimensions are interchangeable with the industry's most common linear pillow blocks.

    Click for more
  • Floating Single Roller Bearing Pillow Blocks

    Floating Single Roller Bearing Pillow Blocks
    See all 8 items in product family
    Accommodate Non-Parallel Shafting With Floating Single Roller Bearing Pillow Blocks.

    Low friction single roller bearing pillow blocks can handle misalignment and shaft deflection. Offers many advantages over other pillow blocks including self-alignment, simple radical clearance adjustment, corrosion resistance and larger "rolling" diameters for increased operational speed, acceleration and smoothness. Floating option is designed to compensate for non-parallel shafts and help align long shafts. Floating pillow blocks should be used in conjunction with a standard pillow block. Includes special grease for the grooves on the top of each floating pillow block. Pillow block dimensions are interchangeable with the industry's most common linear pillow blocks.

    Click for more
  • Floating Twin Roller Bearing Pillow Blocks w/ Scraper

    Floating Twin Roller Bearing Pillow Blocks w/ Scraper
    See all 7 items in product family
    Floating Twin Roller Bearing Pillow Blocks With Scraper Are Designed For Cantilever Loads Or Movements.

    Twin roller bearing pillow blocks are used for applications subjected to cantilever loads or movements or when using only one pillow block per shaft. Offers double the capacity of the single pillow block, self-alignment, simple radical clearance adjustment, corrosion resistance, larger "rolling" diameters for increased operational speed, acceleration and smoothness and an additional pair of mounting holes. Floating option is designed to compensate for non-parallel shafts and help align long shafts. Floating pillow blocks should be used in conjunction with a standard pillow block. Includes special grease for the grooves on the top of each floating pillow block. Scraper is a spring-tempered beryllium copper scraper that is mounted to each end of the bearing assembly to clean the shaft in either direction.

    Click for more
  • Floating Twin Roller Bearing Pillow Blocks

    Floating Twin Roller Bearing Pillow Blocks
    See all 7 items in product family
    Floating Twin Roller Bearing Pillow Blocks Are Designed For Cantilever Loads Or Movements.

    Twin roller bearing pillow blocks are used for applications subjected to cantilever loads or movements or when using only one pillow block per shaft. Offers double the capacity of the single pillow block, self-alignment, simple radical clearance adjustment, corrosion resistance, larger "rolling" diameters for increased operational speed, acceleration and smoothness and an additional pair of mounting holes. Floating option is designed to compensate for non-parallel shafts and help align long shafts. Floating pillow blocks should be used in conjunction with a standard pillow block. Includes special grease for the grooves on the top of each floating pillow block. Pillow block dimensions are interchangeable with the industry's most common linear pillow blocks.

    Click for more
  • Metric Double Roller Bearing Pillow Blocks w/ Scraper

    Metric Double Roller Bearing Pillow Blocks w/ Scraper
    See all 4 items in product family
    Metric Double Roller Bearing Pillow Blocks With Scraper Are Used For When Longer Travel Life Or An Increase In Load Capacity Is Required.

    Scraper reduces dirt accumulation. Metric double roller bearing pillow blocks offer double the capacity of the single pillow block in a similar mounting footprint and many advantages over other pillow blocks including higher shaft deflection tolerance and self-alignment for ease of use and simple radical clearance adjustment for "very loose" to slight "preload" conditions. Aluminum body and black oxide finished rollers provide corrosion resistance. Larger "rolling" diameters deliver increased operational speed, acceleration and smoothness. Spring-tempered beryllium copper scraper is mounted to each end of the bearing assembly to clean the shaft in either direction. Pillow block dimensions are interchangeable with the industry's most common linear pillow blocks.

    Click for more
  • Metric Floating Double Roller Bearing Pillow Blocks

    Metric Floating Double Roller Bearing Pillow Blocks
    See all 8 items in product family
    Solve Non-Parallel Shafting Problems With Metric Floating Double Roller Bearing Pillow Blocks.

    Metric double roller bearing pillow blocks offer double the capacity of the single pillow block in a similar mounting footprint. Provides many advantages over other pillow blocks including higher shaft deflection tolerance and self-alignment for ease of use, simple radical clearance adjustment, corrosion resistance and larger "rolling" diameters for increased operational speed, acceleration and smoothness. Floating Option solves the problem of non-parallel shafting and makes it possible to align long shafts. Floating pillow blocks should be used in conjunction with a standard pillow block. Includes special grease for the grooves on top of each floating pillow block. Pillow block dimensions are interchangeable with the industry's most common linear pillow blocks.

    Click for more
  • Metric Floating Double Roller Bearing Pillow Blocks w/ Scraper

    Metric Floating Double Roller Bearing Pillow Blocks w/ Scraper
    See all 4 items in product family
    Metric Floating Double Roller Bearing Pillow Blocks With Scraper Are Perfect For Increased Load Capacities, Non-Parallel Shafting And Contamination Removal.

    Metric double roller bearing pillow blocks offer double the capacity of the single pillow block in a similar mounting footprint. Features include self-alignment, simple radical clearance adjustment, corrosion resistance and larger "rolling" diameters for increased operational speed, acceleration and smoothness. Floating option solves the problem of non-parallel shafting and makes it possible to align long shafts. Floating pillow blocks should be used in conjunction with a standard pillow block. Includes special grease for the grooves on top of each floating pillow block. Spring-tempered beryllium copper scraper is mounted to each end of the bearing assembly to clean the shaft in either direction. Pillow block dimensions are interchangeable with the industry's most common linear pillow blocks.

    Click for more
  • Metric Floating Single Roller Bearing Pillow Blocks

    Metric Floating Single Roller Bearing Pillow Blocks
    See all 4 items in product family
    Accommodate Non-Parallel Shafting With Metric Floating Single Roller Bearing Pillow Blocks.

    Low friction metric single roller bearing pillow blocks can handle misalignment and shaft deflection. Offers many advantages over other pillow blocks including self-alignment, simple radical clearance adjustment, corrosion resistance and larger "rolling" diameters for increased operational speed, acceleration and smoothness. Floating option is designed to compensate for non-parallel shafts and help align long shafts. Floating pillow blocks should be used in conjunction with a standard pillow block. Includes special grease for the grooves on the top of each floating pillow block. Pillow block dimensions are interchangeable with the industry's most common linear pillow blocks.

    Click for more
  • Metric Floating Single Roller Bearing Pillow Blocks w/scraper

    Metric Floating Single Roller Bearing Pillow Blocks w/scraper
    See all 4 items in product family
    Metric Floating Single Roller Bearing Pillow Blocks With Scraper Are Perfect For Standard Linear Movement, Non-Parallel Shafting And Contamination Removal.

    Low friction metric single roller bearing pillow blocks can handle misalignment and shaft deflection. Offers many advantages over other pillow blocks including simple radical clearance adjustment, self-alignment, corrosion resistance, higher operating speeds and greater smoothness. Floating option is designed to compensate for non-parallel shafts and help align long shafts. Floating pillow blocks should be used in conjunction with a standard pillow block. Includes special grease for the grooves on the top of each floating pillow block. Spring-tempered beryllium copper scraper is mounted to each end of the bearing assembly to clean the shaft in either direction. Pillow block dimensions are interchangeable with the industry's most common linear pillow blocks.

    Click for more
  • Metric Floating Twin Roller Bearing Pillow Blocks

    Metric Floating Twin Roller Bearing Pillow Blocks
    See all 4 items in product family
    Metric Floating Twin Roller Bearing Pillow Blocks Are Designed For Cantilever Loads Or Movements.

    Metric twin roller bearing pillow blocks are used for applications subjected to cantilever loads or movements or when using only one pillow block per shaft. Offers double the capacity of the single pillow block, self-alignment, simple radical clearance adjustment, corrosion resistance, larger rolling diameters for increased operational speed, acceleration and smoothness and an additional pair of mounting holes. Floating option is designed to compensate for non-parallel shafts and help align long shafts. Floating pillow blocks should be used in conjunction with a standard pillow block. Includes special grease for the grooves on the top of each floating pillow block. Pillow block dimensions are interchangeable with the industry's most common linear pillow blocks.

    Click for more
  • Metric Floating Twin Roller Bearing Pillow Blocks w/ Scraper

    Metric Floating Twin Roller Bearing Pillow Blocks w/ Scraper
    See all 4 items in product family
    Metric Floating Twin Roller Bearing Pillow Blocks With Scraper Are Designed For Cantilever Loads or Movements.

    Metric twin roller bearing pillow blocks are used for applications subjected to cantilever loads or movements or when using only one pillow block per shaft. Offers double the capacity of the single pillow block, self-alignment, simple radical clearance adjustment, corrosion resistance, larger "rolling" diameters for increased operational speed, acceleration and smoothness and an additional pair of mounting holes. Floating option is designed to compensate for non-parallel shafts and help align long shafts. Floating pillow blocks should be used in conjunction with a standard pillow block. Includes special grease for the grooves on the top of each floating pillow block. Spring-tempered beryllium copper scraper is mounted to each end of the bearing assembly to clean the shaft in either direction.

    Click for more
  • Metric Single Roller Bearing Pillow Block

    Metric Single Roller Bearing Pillow Block
    See all 4 items in product family
    Metric Single Roller Bearing Pillow Blocks Are Used For Standard Linear Movement Or For Situations With Severe Shaft Deflection.

    Low friction metric single roller bearing pillow blocks offer many advantages over other pillow blocks including higher shaft deflection tolerance and self-alignment for ease of use and simple radical clearance adjustment for "very loose" to slight "preload" conditions. Aluminum body and black oxide finished rollers provide corrosion resistance. Larger "rolling" diameters deliver increased operational speed, acceleration and smoothness. Pillow block dimensions are interchangeable with the industry's most common linear pillow blocks.

    Click for more
  • Metric Single Roller Bearing Pillow Blocks w/ Scraper

    Metric Single Roller Bearing Pillow Blocks w/ Scraper
    See all 4 items in product family
    Metric Single Roller Bearing Pillow Blocks With Scrapers Are Used For Standard Linear Movement Or For Situations With Severe Shaft Deflection.

    Low friction metric single roller bearing pillow blocks offer many advantages over other pillow blocks including higher shaft deflection tolerance and self-alignment for ease of use and simple radical clearance adjustment for "very loose" to slight "preload" conditions. Aluminum body and black oxide finished rollers provide corrosion resistance. Larger rolling diameters deliver increased operational speed, acceleration and smoothness. Spring-tempered beryllium copper scraper is mounted to each end of the bearing assembly to clean the shaft in either direction. Pillow block dimensions are interchangeable with the industry's most common linear pillow blocks.

    Click for more
  • Metric Twin Roller Bearing Pillow Blocks

    Metric Twin Roller Bearing Pillow Blocks
    See all 4 items in product family
    Metric Twin Roller Bearing Pillow Blocks Are Designed For Cantilever Loads Or Movements.

    Metric twin roller bearing pillow blocks are used for applications subjected to cantilever loads or movements or when using only one pillow block per shaft. Offers double the capacity of the single pillow block and many advantages over other pillow blocks including higher shaft deflection tolerance and self-alignment for ease of use and simple radical clearance adjustment for "very loose" to slight "preload" conditions. Aluminum body and black oxide finished rollers provide corrosion resistance. Larger rolling diameters deliver increased operational speed, acceleration and smoothness. Twin model includes an additional pair of mounting holes. Pillow block dimensions are interchangeable with the industry's most common linear pillow blocks.

    Click for more
  • Metric Twin Roller Bearing Pillow Blocks w/ Scraper

    Metric Twin Roller Bearing Pillow Blocks w/ Scraper
    See all 4 items in product family
    Metric Twin Roller Bearing Pillow Blocks With Scraper Are Designed For Cantilever Loads Or Movements.

    Metric twin roller bearing pillow blocks are used for applications subjected to cantilever loads or movements or when using only one pillow block per shaft. Offers double the capacity of the single pillow block and many advantages over other pillow blocks including higher shaft deflection tolerance and self-alignment for ease of use. Simple radical clearance adjustment for "very loose" to slight "preload" conditions. Aluminum body and black oxide finished rollers provide corrosion resistance. Larger rolling diameters deliver increased operational speed, acceleration and smoothness. Twin model includes an additional pair of mounting holes. Spring-tempered beryllium copper scraper is mounted to each end of the bearing assembly to clean the shaft in either direction. Pillow block dimensions are interchangeable with the industry's most common linear pillow blocks.

    Click for more
  • Round Flange Type Linear Bearing

    Round Flange Type Linear Bearing
    See all 66 items in product family
    NB Corp SWF4 1/4" ID Round Flange Type Linear Bearing, Steel

    The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.

    Click for more
  • Clearance Adjustable Type Linear Bearing

    Clearance Adjustable Type Linear Bearing
    See all 58 items in product family
    NB Corp SW24-AJ 1-1/2" ID Clearance Adjustable Type Linear Bearing, Steel

    The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.

    Click for more
  • DryLin® R Straight Bearings FJUI-11, Flange Pillow Block, 4 Bolt

    DryLin® R Straight Bearings FJUI-11, Flange Pillow Block, 4 Bolt
    See all 3 items in product family
    DryLin® R Straight Bearing, Flange Pillow Block - FJUI-11-XX, Inch

    Features

    • Flange housing made from anodized aluminum, square flange
    • Liner JUI-01 made from iglide® J
    • Can be fitted with T500 liner material for temperatures up to 356°F
    • Low clearance liners optional
    Click for more
  • Linear Polymer Bearings

    Linear Polymer Bearings
    See all 22 items in product family
    DryLin® R Linear Polymer Bearings Are Used For Packaging Machinery.

    DryLin® R linear bushings are made from solid plastics that equate dimensionally to standard recirculating ball bushings. Made entirely of wear-resistant, low friction iglide® polymer materials. Recommended shafting for these bearings includes AWI aluminum and case-hardened 300 series stainless steel. OJUI-01 Open Linear Polymer Bearings with Shell feature an anodized aluminum adaptor. RJI-01 All-Polymer Linear Bearings are press-fit and secured by retaining clips (not included). RJUI-01 Polymer Linear Bearings with Shell feature an anodized aluminum adaptor and a liner made from iglide ® J polymer.

    Click for more
  • Open Pillow Block Bearings

    Open Pillow Block Bearings
    See all 14 items in product family
    DryLin® R Open Pillow Block Polymer Bearings With Shell Are Used For High Moisture Environments, Even Underwater Applications.

    DryLin® R bearings offer low humidity absorption using a non-corrosive polymer construction that also resists weak acids, diluted alkalis and fuels. DryLin® bearings operate on lubrication-free glide pads for low maintenance. Allows highly durable performance over recirculating ball bearing systems. Open pillow block bearings feature an open, anodized aluminum housing with a liner made from iglide® J polymer contained according to standard tolerances.

    Click for more
  • Bearing Blocks

    Bearing Blocks
    See all 21 items in product family
    DryLin® Bearing Blocks Are Dimensionally Interchangeable With Linear Ball Bearings.

    Bearing blocks offer lubrication-free, cost-effective results on a variety of shafts. Features a closed, anodized aluminum housing with a liner made from iglide® J polymer, contained according to standard tolerances. Withstands temperatures up to 356°F

    Click for more
  • Linear-Bearings

    Linear-Bearings
    See all 184 items in product family
    Linear-Bearings Provide Smooth Motion And Low Friction.

    Linear-Bearings are made of stainless steel for long lasting durability. Closed Linear Bearings have seals 1-1/2"inch diameter, 4" in length. The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction. Available styles include Closed Linear Bearing, Closed Linear Bearing w/Resin Retainer and Seals, Closed Linear Bearing w/Resin Retainer and Closed Linear Bearing w/Seals.Ball circuits, Groove lengths and DR Tolerances vary per model.

    Click for more
  • IKO, Linear Guide Bearings, LWF Series

    IKO, Linear Guide Bearings, LWF Series
    See all 24 items in product family
    LWF Series Linear Guide Bearings Provide Smooth Precision Motion In Material Handling, Robotics And Other Linear Motion Applications.

    Linear Guide Bearings are made of carbon steel or stainless steel for long lasting durability. Low, wide profile design is suitable for single rail application. Linear ways are interchangeable between IKO blocks and IKO rails (suffix S2). Balls are retained by bands to prevent them from falling out when removed from rails. Dynamic load rating from 6530 to 34900 lbs. Static load rating from 8610 to 44100 lbs. Dimensions vary per model.

    Click for more
  • IKO, Linear Guide Bearings, MLF Series, Wide Profile

    IKO, Linear Guide Bearings, MLF Series, Wide Profile
    See all 49 items in product family
    MLF Series Linear Guide Bearings Are Self-Lubricating For Maintenance Free Operation In Material Handling, Robotics And Other Linear Motion Applications.

    Linear Guide Bearings are made of stainless steel for long lasting durability and corrosion resistance. Self-lubricating design features a capillary lubricating element that greases the balls during circulation. Linear Ways are interchangeable between IKO blocks and IKO rails (suffix S2). Balls are retained by bands to prevent them from falling out when removed from rails. Dynamic load rating from 712 to 9520 lbs. Static load rating from 1180 to 15100 lbs. Dimensions vary per model.

    Click for more
  • IKO, Linear Guide Bearings, ML Series

    IKO, Linear Guide Bearings, ML Series
    See all 67 items in product family
    ML Series Linear Guide Bearings Are Self-Lubricating For Maintenance Free Operation In Material Handling, Robotics And Other Linear Motion Applications.

    Linear Guide Bearings are made of stainless steel for long lasting durability and corrosion resistance. Self-lubricating design features a capillary lubricating element that greases the balls during circulation. Linear Ways are interchangeable between IKO blocks and IKO rails (suffix S2). Balls are retained by bands to prevent them from falling out when removed from rails. Dynamic load rating from 562 to 16700 lbs. Static load rating from 841 to 25200 lbs. Dimensions vary per model.

    Click for more
  • Closed Precision Linear Ball Bearings w/ Seals

    Closed Precision Linear Ball Bearings w/ Seals
    See all 8 items in product family
    Closed Precision Linear Ball Bearings With Seals Can Be Used In A Wide Variety Of Demanding Applications.

    Delivers superior travel life and load capacity over other linear ball bearings. Closed Precision Linear Ball Bearings With Seals are engineered to be accurate and produce a lower coefficient of friction which enhances their effectiveness across a range of industrial applications.

    Click for more