Browse Linear Bearings & Guides

(936 items)

Narrow Your Results

ID

OD

Dynamic Rating lbf

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Round Flange Type Linear Bearing

    Round Flange Type Linear Bearing
    See all 66 items in product family
    NB Corp SWF6GWUU 3/8" ID Round Flange Double-Wide Type Linear Bearing W/Resin Retainer & Seals

    The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.

    Click for more
  • Clearance Adjustable Type Linear Bearing

    Clearance Adjustable Type Linear Bearing
    See all 58 items in product family
    NB Corp SW20-AJ 1-1/4" ID Clearance Adjustable Type Linear Bearing, Steel

    The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.

    Click for more
  • Linear-Bearings

    Linear-Bearings
    See all 184 items in product family
    Linear-Bearings Provide Smooth Motion And Low Friction.

    Linear-Bearings are made of stainless steel for long lasting durability. Closed Linear Bearings have seals 1-1/2"inch diameter, 4" in length. The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction. Available styles include Closed Linear Bearing, Closed Linear Bearing w/Resin Retainer and Seals, Closed Linear Bearing w/Resin Retainer and Closed Linear Bearing w/Seals.Ball circuits, Groove lengths and DR Tolerances vary per model.

    Click for more
  • IKO, Linear Guide Bearings, MLF Series, Wide Profile

    IKO, Linear Guide Bearings, MLF Series, Wide Profile
    See all 49 items in product family
    MLF Series Linear Guide Bearings Are Self-Lubricating For Maintenance Free Operation In Material Handling, Robotics And Other Linear Motion Applications.

    Linear Guide Bearings are made of stainless steel for long lasting durability and corrosion resistance. Self-lubricating design features a capillary lubricating element that greases the balls during circulation. Linear Ways are interchangeable between IKO blocks and IKO rails (suffix S2). Balls are retained by bands to prevent them from falling out when removed from rails. Dynamic load rating from 712 to 9520 lbs. Static load rating from 1180 to 15100 lbs. Dimensions vary per model.

    Click for more
  • IKO, Linear Guide Bearings, ML Series

    IKO, Linear Guide Bearings, ML Series
    See all 67 items in product family
    ML Series Linear Guide Bearings Are Self-Lubricating For Maintenance Free Operation In Material Handling, Robotics And Other Linear Motion Applications.

    Linear Guide Bearings are made of stainless steel for long lasting durability and corrosion resistance. Self-lubricating design features a capillary lubricating element that greases the balls during circulation. Linear Ways are interchangeable between IKO blocks and IKO rails (suffix S2). Balls are retained by bands to prevent them from falling out when removed from rails. Dynamic load rating from 562 to 16700 lbs. Static load rating from 841 to 25200 lbs. Dimensions vary per model.

    Click for more
  • IKO, Linear Guide Bearings, LWF Series

    IKO, Linear Guide Bearings, LWF Series
    See all 24 items in product family
    LWF Series Linear Guide Bearings Provide Smooth Precision Motion In Material Handling, Robotics And Other Linear Motion Applications.

    Linear Guide Bearings are made of carbon steel or stainless steel for long lasting durability. Low, wide profile design is suitable for single rail application. Linear ways are interchangeable between IKO blocks and IKO rails (suffix S2). Balls are retained by bands to prevent them from falling out when removed from rails. Dynamic load rating from 6530 to 34900 lbs. Static load rating from 8610 to 44100 lbs. Dimensions vary per model.

    Click for more
  • Open Pillow Block Bearings

    Open Pillow Block Bearings
    See all 14 items in product family
    DryLin® R Open Pillow Block Polymer Bearings With Shell Are Used For High Moisture Environments, Even Underwater Applications.

    DryLin® R bearings offer low humidity absorption using a non-corrosive polymer construction that also resists weak acids, diluted alkalis and fuels. DryLin® bearings operate on lubrication-free glide pads for low maintenance. Allows highly durable performance over recirculating ball bearing systems. Open pillow block bearings feature an open, anodized aluminum housing with a liner made from iglide® J polymer contained according to standard tolerances.

    Click for more
  • IKO, Linear Guide Bearings, ME Series

    IKO, Linear Guide Bearings, ME Series
    See all 162 items in product family
    IKO ME Series provide versatile linear motion rolling guides that have achieved utility pursuing compactness in every aspect. IKO ME Series C-Lube Linear Way provides 20,000 km Maintenance-Free use without re-lubrication brought by a capillary lubricating element that feeds balls additional lubrication during ball circulation in addition to pre-grease. All units come standard as rated Accuracy H.

    IKO ME Compact Series consists of three groups.
    ME Series design comes with Flange Type mounting from the bottom of the slide unit(with unthreaded holes).
    MET Series design comes with Flange Type mounting from the top of the slide unit(with threaded holes).
    MES Series design comes with Block Type mounting from the top side of the slide unit(with threaded holes).

    These units are to be paired with the IKO Linear Guide Rails Series LWE.
    Interchangeability is provided between IKO Blocks and IKO Rails.

    Click for Common Specs
    Click for Dimensional Symbols
    Click for IKO Linear Tech Info
    Click for more
  • Bearing Blocks

    Bearing Blocks
    See all 21 items in product family
    DryLin® Bearing Blocks Are Dimensionally Interchangeable With Linear Ball Bearings.

    Bearing blocks offer lubrication-free, cost-effective results on a variety of shafts. Features a closed, anodized aluminum housing with a liner made from iglide® J polymer, contained according to standard tolerances. Withstands temperatures up to 356°F

    Click for more
  • Linear Polymer Bearings

    Linear Polymer Bearings
    See all 22 items in product family
    DryLin® R Linear Polymer Bearings Are Used For Packaging Machinery.

    DryLin® R linear bushings are made from solid plastics that equate dimensionally to standard recirculating ball bushings. Made entirely of wear-resistant, low friction iglide® polymer materials. Recommended shafting for these bearings includes AWI aluminum and case-hardened 300 series stainless steel. OJUI-01 Open Linear Polymer Bearings with Shell feature an anodized aluminum adaptor. RJI-01 All-Polymer Linear Bearings are press-fit and secured by retaining clips (not included). RJUI-01 Polymer Linear Bearings with Shell feature an anodized aluminum adaptor and a liner made from iglide ® J polymer.

    Click for more
  • DryLin® R Straight Bearings FJUI-11, Flange Pillow Block, 4 Bolt

    DryLin® R Straight Bearings FJUI-11, Flange Pillow Block, 4 Bolt
    See all 3 items in product family
    DryLin® R Straight Bearing, Flange Pillow Block - FJUI-11-XX, Inch

    Features

    • Flange housing made from anodized aluminum, square flange
    • Liner JUI-01 made from iglide® J
    • Can be fitted with T500 liner material for temperatures up to 356°F
    • Low clearance liners optional
    Click for more
Featured Items