Browse Linear Bearings & Guides

(936 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • Low Profile Guide Rails

    Low Profile Guide Rails
    See all 25 items in product family
    DryLin® N and W Series Guide Systems Offer Low Profiles In Various Widths.

    High performance design is used for use in medical and lab equipment, aerospace, furniture and packaging machinery. Choose from miniature, single and double rail configurations that can be used for high speed and high acceleration applications. Gliding elements are made from iglide® J polymer for a maximum surface speed of 49 ft/second (15 m/s). Operating temperature range is -40° to 194°F (-40° to 90°C). N Guide Systems offer a maximum static load range of 11 lbs to 220 lbs. Can be used for high speed and high acceleration applications. Dirt and corrosion resistant. W Guide Systems feature gliding elements made from iglide® J200. Offers extremely low coefficient of friction, vibration dampening and longer life. Advantages of iglide® polymer bearings include maintenance-free operation, dirt and corrosion resistance, and light weight.

    Click for more
  • Low Profile Guide Carriages

    Low Profile Guide Carriages
    See all 6 items in product family
    DryLin® N and W Guide Carriages Run Without The Need For Oil Or Maintenance.

    DryLin® N and W carriages operate in linear bearing systems whose advantages over recirculating ball bearing systems include low cost with excellent wear resistance and lubrication free operation, which eliminates the need for messy greases or oils. N Miniature Guide Carriages offer low profile designs used for small spaces. Can be used in medical and lab equipment, and aerospace, furniture and packaging machinery applications. These carriages are capable of extremely high speed and acceleration. W Guide Carriages are used for glass industry stop dog systems and continuous use in conveyor systems with both design flexibility and quick assembly in both single and double rail configurations.

    Click for more
  • Hard Anodized Aluminum Railing

    Hard Anodized Aluminum Railing
    See all 18 items in product family
    DryLin® T Hard Anodized Aluminum Rails Are Used For Applications In Automation And Handling Systems.

    Aluminum rails are designed as components for linear guide automation handling systems used in metal working, packaging, material handling equipment, and manufacturing. These corrosion resistant guide rails accept sliding carriages with manually adjustable clearance, for maintenance-free use in dry operations. Rails are made from 6063-T6 aluminum.

    Click for more
  • Linear Slide Tables

    Linear Slide Tables
    See all 8 items in product family
    Corrosion-Resistant Linear Positioning Slide Tables Offer A Fully Supported Rail With Resistance To Twisting And Deflection.

    Developed especially for position setting of all types achieved by means of manual or low-speed motor operation, DryLin® linear slide tables adjust by means of a lead screw. They are backed by over 40 years of testing and development of plastic bearing materials. Benefits include high dirt resistance, reliable performance and a modular design which permits simple installation. HTS Models are made with a trapezoidal lead screw nut made from maintenance-free iglide® plastic.

    Click for more
  • IKO, LWLF Series Linear Guide Rails

    IKO, LWLF Series Linear Guide Rails
    See all 36 items in product family
    LWLF Series Linear Guide Rails Are Suitable For Miniature Guide Mechanisms In Medical Equipment, Manufacturing Equipment and More.

    LWLF Series Linear Guide Rails are made from stainless steel for long lasting durability and corrosion resistance.  Linear guide rails are interchangeable with IKO linear guide bearings (suffix S2). Include mounting bolts for installation. Rail length range 60 to 680 mm. Maximum length range 500 to 2000 mm Dimensions vary per model.

    Click for more
  • IKO, LWF & LWH Series Linear Guide Rails

    IKO, LWF & LWH Series Linear Guide Rails
    See all 66 items in product family
    LWF And LWH Series Linear Guide Rails Provide Accurate, Stable And Smooth Linear Guidance In Automation And Handling Systems.

    LWF and LWH Series Linear Guide Rails are made from stainless steel for long lasting durability and corrosion resistance. Low, wide profile design is suitable for single rail application. Linear guide rails are interchangeable with IKO linear guide bearings (suffix S2). Include mounting bolts for installation. Rail length range 120 to 2000 mm. Maximum length range 1200 to 2000 mm Dimensions vary per model.

    Click for more
  • IKO, LWE Linear Guide Rails

    IKO, LWE Linear Guide Rails
    See all 100 items in product family
    IKO LWE Linear Guide Rails Feature Individually Controlled Dimensions For Combining, Adding And Freely Exchanging Slide Units And Track Rails.

    IKO LWE, Linear Way E, linear guide rails are designed to be paired with IKO ME Series Compact Linear Guide Bearings that perform endless linear motion along the rails. The LWE Series linear guide rails are constructed from durable carbon steel or stainless steel (SUS 440C) for corrosion-resistance. Mounting bolts are included with the linear guide rails. LWE rails are available in lengths ranging from 160 to 3000 mm, as well as can be custom sized upon special request.

    All rails come standard as rated Accuracy H.
    Interchangeability is provided between IKO Rails and IKO Blocks.

    Click for Common Specs
    Click for more
  • Profile Guides

    Profile Guides
    See all 7 items in product family
    DryLin® T Polymer-Lined Profile Guides Are Developed To Accept Manually Clamping Carriages Used In Automation And Handling Systems.

    These guide rails are made from corrosion resistant 6063-T6 aluminum for durability. Liners are made from iglide® J polymer for low friction, lubrication-free use. Mini guides are used for applications with space constraints.

    Click for more
Featured Items