Encoders
Free Shipping
Brand
Type
Price
Related Products
Baldor-Reliance's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electostatically applied epoxy finish, paint free with major components in 300 series stainless steel, and all stainless steel. Applications include food processing, packaging, pharmaceuticals, or applications where motors are regularly exposed to high pressure wash down. Features Motors include provisions for HS25 and HS35 encoder feedback mounting when used with closed loop velocity or position motor controls ...
Baldor-Reliance Motor, ... Features: Motors include provisions for encoder feedback mounting when used with closed loop velocity or position motor controls Meets NEMA MG 1, Part 31 Typical Applications: Conveyors, pumps, fans, metal processing, compressors, test stands, and material handling equipment. Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required.
Baldor-Reliance's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electostatically applied epoxy finish, paint free with major components in 300 series stainless steel, and all stainless steel. Applications include food processing, packaging, pharmaceuticals, or applications where motors are regularly exposed to high pressure wash down. Features Motors include provisions for HS25 and HS35 encoder feedback mounting when used with closed loop velocity or position motor controls ...
Baldor-Reliance Motor, ... Features: Motors include provisions for encoder feedback mounting when used with closed loop velocity or position motor controls Meets NEMA MG 1, Part 31 Typical Applications: Conveyors, pumps, fans, metal processing, compressors, test stands, and material handling equipment. Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required.
Baldor-Reliance Washdown Motor IDWNM22937T, 3 Phase, 7.5 HP, 1765 RPM, 230/460 Volts, TENV, 254TC FR
Baldor-Reliance's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electostatically applied epoxy finish, paint free with major components in 300 series stainless steel, and all stainless steel. Applications include food processing, packaging, pharmaceuticals, or applications where motors are regularly exposed to high pressure wash down. Features Motors include provisions for HS25 and HS35 encoder feedback mounting when used with closed loop velocity or position motor controls ...