Limit Switches
Availability
Brand
Depth
Width
Length
Voltage
Type
Height
Capacity
Color
Price
Related Products
Limit the travel of electrically operated doors, conveyors, hoists, machine tool work tables and similar devices. Equipment having rotating mechanisms, or linear motion which can be translated into rotational motion, can be controlled by these versatile switches. Furnas Series 55 switches can be mounted in any position and are easy to wire and adjust.
Limit the travel of electrically operated doors, conveyors, hoists, machine tool work tables and similar devices. Equipment having rotating mechanisms, or linear motion which can be translated into rotational motion, can be controlled by these versatile switches. Furnas Series 54 switches can be mounted in any position and are easy to wire and adjust.
These motor bases simplify mounting and belt tension adjustment at installation and during later maintenance checks. These are heavy duty adjustable motor bases manufactured of steel or plate. All bases are detergent washed, painted with dark gray primer and oven baked for corrosion resistance. The nuts and bolts are zinc plated. NEMA 215T and smaller bases feature one adjusting screw. Bases for NEMA 254T frame and larger motors feature two adjusting screws. Motor mounting bolts are included. Bases listed can be used with motor frame numbers given and succeeded by the letters S, T, U, US ...
Non-Metallic Safety Switch, Key Operated De-Energized Solenoid Release, 1NO + 1NC Safety Switch. Interchangeable with most other brands of switches. 4 position field adjustable indexing actuator head. Reliable and accurate sensing. Furnished standard with 13.5mm to 1/2" NPT adaptor for conduit
Baldor-Reliance IDM/IDNM/IDWNM Motor Encoder Feedback Kit,ENC01BC-B1,BEI HS25,TEBC,143T-215T,5-15VDC
Baldor-Reliance IDM/IDNM/IDWNM Motor Encoder Feedback Kit, ENC01BC-B1, BEI HS25, TEBC, 143T-215T, 5-15 VDC Encoder kits below feature 1024 pulses per revolution unless otherwise noted in the encoder type column. Connector style MS twist lock (MS-TL). HS35, HS35M and HSD35 feature hollow shaft mounting. The HSD35 carry the Northstar brand. The H20 is a couple mount encoder. The RL67 and SL85 are bearingless encoders and both carry the Northstar brand. Encoder kits include the encoder and all mounting hardware.