Browse Motor Controls

(4,157 items)

Narrow Your Results

Free Shipping

Voltage

  • Less...
  • More...

HP

Phases

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Fuji Frenic Mini and Multi Inverters

    Fuji Frenic Mini and Multi Inverters
    See all 40 items in product family
    Fuji Frenic Mini Inverters And Multi Inverter Drives Feature A Full Range Of Functions With Simple Operation In A Compact Design.

    Inverter Drives and Mini Inverters provide high control performance in a variety of machines and equipment. Inverter Drives are used for vertical/horizontal conveyance, simple and thorough maintenance, simple operation, and simple wiring. Space-saving model features built-in resistor to suppress the inrush current generated when the motor starts. Fully compatible with network operation. Global compatibility. Mini Inverters are used for conveyors, fans, pumps, centrifugal separators and food processing machines. Torque-vector control system and automatic torque boost function provide consistent powerful operation. Current limiting function offers trip-free operation. Slip compensation feature permits stable operation. PID control function permits motor operation while controlling temperature, pressure or flow rate without using an external device. Allows side-by-side mounting. Includes frequency setting potentiometer. Control circuit terminal block cover and main circuit terminal block cover can be removed. Features a long life cooling fan and DC reactor connection terminal. Keypad includes LED display, program/reset key, run key & stop key, function/data select key and potentiometer. UL listed. 1 Year Limited Warranty.

    Click for more
  • Leeson® AC Adjustable Inverter Speed Drives

    Leeson® AC Adjustable Inverter Speed Drives
    See all 41 items in product family
    Leeson® AC Adjustable Inverter Speed Drives Feature An Intelligent Power Module-IGBT’s With 16-Bit Intel Microprocessor.

    Made with rugged, heavy gauge steel enclosures and barrier type current limit. Helps adapt standard or premium efficiency three-phase motors to adjustable speed operation. High performance controls program with English read-outs help eliminate confusing coded symbols. Built-in thermal overload protection ensures long life. Keypad for easy programming and operation. Heavy duty wiring terminals are easily accessible. Offers an output frequency of 120Hz and an overload current capacity of 150% for one minute. Includes two auxiliary contacts; one form C-relay and two open collector output. Features 4 preset speeds with adjustable acceleration and deceleration times, forward/reverse control, adjustable carrier frequency and slip compensation. Password protected for security. UL listed.

    Click for more
  • Dart Controls™ 55 Series Variable Voltage Supply With Chassis

    Dart Controls™ 55 Series Variable Voltage Supply With Chassis
    See all 4 items in product family
    Dart Controls™ 55 Series Variable Voltage Supply Is Specifically Designed For The Vibratory Feeder, Fan, Pump, Heating And Lighting Industries.

    Variable voltage supply units feature a single-phase AC input and fully variable AC output. Used for shaded pole, permanent split capacitor, universal motors or any resistive load. Not for use with capacitor start motors. Operating temperature range of -10 to 45°C.

    Click for more
  • Leeson® Washguard AC Adjustable Inverter Speed Drives

    Leeson® Washguard AC Adjustable Inverter Speed Drives
    See all 40 items in product family
    Leeson® Washguard AC Adjustable Inverter Speed Drives Feature A Food-Safe Epoxy Finish With Water, Oil And Dust-Tight Enclosure.

    Speed drives feature an intelligent power module-IGBT’s with 16-bit Intel microprocessor. Made with rugged, fully gasketed heavy gauge steel enclosures and barrier type current limit. Helps adapt standard or premium efficiency three-phase motors to adjustable speed operation. High performance controls program with English read-outs help eliminate confusing coded symbols. Built-in thermal overload protection ensures long life. Keypad for easy programming and operation. Heavy duty wiring terminals are easily accessible. Offers an output frequency of 120Hz and an overload current capacity of 150% for one minute. Includes two auxiliary contacts; one form C-relay and two open collector output. Features 4 preset speeds with adjustable acceleration and deceleration times, forward/reverse control, adjustable carrier frequency and slip compensation. Password protected for security. UL listed.

    Click for more
  • Dart Controls™ 55 Series Enclosed Variable Voltage Supply

    Dart Controls™ 55 Series Enclosed Variable Voltage Supply
    See all 4 items in product family
    Dart Controls™ 55 Series Variable Voltage Supply Is Specifically Designed For The Vibratory Feeder, Fan, Pump, Heating And Lighting Industries.

    Variable voltage supply units feature a single-phase AC input and fully variable AC output. Used for shaded pole, permanent split capacitor, universal motors or any resistive load. Not for use with capacitor start motors. Rugged housing with on/off power switch, power indicator and front access fuse. Features convenient input and output cords and plugs. Operating temperature range of -10 to 45°C.

    Click for more
  • AC03 Series Variable AC Voltage Supply

    AC03 Series Variable AC Voltage Supply
    See all 1 items in product family
    This Variable AC Voltage Supply Helps Control Most Single Phase AC Motors And Restrictive Loads.

    Variable AC voltage supply features a speed pot with on/off switch for operation. Offers a maximum AC output of 2.5 amps. Variable AC voltage supply is not equipped to handle capacitor start motors. UL listed.

    Click for more
  • VARIDYNE 2, Variable Frequency Drives

    VARIDYNE 2, Variable Frequency Drives
    See all 18 items in product family
    US Motors VARIDYNE 2, Variable Frequency Drives, 0.5 HP, 1-Phase Motor
    • VARIDYNE 2
    • Variable Frequency Drives
    Click for more
  • Sub-Micro Series AC Controls

    Sub-Micro Series AC  Controls
    See all 66 items in product family
    Sub-Micro Series AC Controls Are Used For Multiple Machine Applications.

    Sub-Micro Series AC Controls are made of heavy duty materials for long lasting durability. Sub-Micro Series AC Controls feature 0-240 Hz Output Frequency, Current limit to 180% with frequency foldback, Seven-Preset Speeds, Adjustable Acceleration and Deceleration Times, Adjustable Carrier Frequency, Speed Reference Calibration, Accel Boost for High Torque Acceleration, Forward/Reverse, Password Protection, Dynamic Braking Kits (optional), Remote Keypads (optional), Slip Compensation, Constant Torque with Adjustable Current Limit, IP20 Enclosure with Finger Safe Terminals, UL listing and 1, 3 or 1 OR 3 Phase Sub-Micro Series AC Controls are available in a variety of Sizes, HPs and Voltages

    Click for more
  • AC Control Accessories

    AC  Control Accessories
    See all 36 items in product family
    AC Control Accessories Are Used For Multiple Machine Applications.

    AC Control Accessories are made of heavy duty steel for long lasting durability. AC Control Accessories feature Panel or DIN Rail Mounting and are available with a variety of Drive HPs and Voltage Ratings

    Click for more
  • FHP Series AC Controls

    FHP Series AC  Controls
    See all 8 items in product family
    FHP Series AC Controls Can Be Used For A Wide Variety Of Applications, Depending Upon The Motor Application.

    FHP Series AC Controls feature a cost-conscious and compact design that maintains the industry standard for mounting hole location. That compact design ensures simple set-up and calibration. Rated from 1/4 to 1HP with 115V, 230V or 115/230 doubler" input ratings. Output current ranges from 1.2 Amps to 10 Amps. Choose from open chassis models or enclosed drive models. The Leeson NEMA 4X AC Controls feature a NEMA 4X enclosure with a built-in isolation card that accepts a speed reference signal. Min speed, brake time and current are adjustable. Auto and manual restarts after power loss provide greater versatility. Jumper selection includes DC injection braking or coast to a stop.

    Click for more
  • Micro Series AC Controls

    Micro Series AC  Controls
    See all 6 items in product family
    Micro Series AC Controls Have Heavy-Duty Wiring Terminals And Accessible Conduit Openings That Reduce Installation Time.

    Micro Series AC Controls feature a NEMA rugged steel enclosure that is offered in a 300-Series Stainless Steel model and in a Food-Safe Epoxy Finish. Controls offer ¿Big Drive" features for adapting standard or premium efficient three-phase motors to adjustable speed operation. Utilizes the latest technology in software and power conversion circuitry. Designed to read-out in plain English for easy programming and straightforward use. HP ranges from 1/4 to 3 and voltage is 115/230.

    Click for more
  • Vector Series AC Controls

    Vector Series AC  Controls
    See all 63 items in product family
    Vector Series AC Controls Are Used For Multiple Machine Applications.

    Vector Series AC Controls are made of heavy duty materials for long lasting durability. Vector Series AC Controls feature four modes of operation (V/Hz, Enhanced V/Hz, Vector Speed and Torque) and are available with a variety of HPs and Voltages

    Click for more
  • Washdown Duty AC Controls

    Washdown Duty AC  Controls
    See all 36 items in product family
    Washdown Duty AC Controls Control Machines In A Variety Of Industrial Applications.

    Washdown Duty AC Controls feature heavy-duty steel frame construction for long-lasting durability. Big Drive features adapt to standard or premium three-phase motors for adjustable speed operation. Controls have Thermal Overload Protection for improved dependability in heavy-duty applications. Heavy-Duty Wiring Terminals provide added protection and reduce installation time, and Accessible Conduit Openings enable easy maintenance. Easy programming capability and clear English read-outs improve workplace efficiency. All Washdown Duty AC Controls are colored Gray. Power specs, dimensions and voltages vary per model.

    Click for more
  • Hitachi AC Control Drives

    Hitachi AC Control Drives
    See all 48 items in product family
    Hitachi AC Control Drives Are Designed For Three Speed Motor Control.

    Hitachi AC Control Drives are made for long lasting reliability and dependability. Features an ultra-compact design for easy installation and operation. Pre-configured for out-of-the-box integration in most applications. Horsepower and voltage vary per model. EMC Filters mount under inverter to save panel space. Designed for CE rated applications. Flange Kits allow for the heatsink of inverter to be exposed externally to the enclosure for ease of use.

    Click for more
  • Hitachi Dynamic Breaking Units

    Hitachi Dynamic Breaking Units
    See all 6 items in product family
    Hitachi Dynamic Braking Units Are Designed For Use With Dynamic Braking Resistors.

    Hitachi Dynamic Braking Units are made for long lasting reliability and dependability. Features a special design to improve braking performance and shorten deceleration time of load for enhanced versatility. Simple construction for quick maintenance. Voltages are 230 or 460.

    Click for more
  • RIB® Power Control

    RIB® Power Control
    See all 25 items in product family
    RIB® Power Controls Are Used For A Wide Variety Commercial Or Industrial Energy Management Applications.

    RIB® Power Controls are solidly engineered and manufactured for long lasting durability and dependability. Various types available depending upon particular need or application, including Enclosed Power Control Centers, Track Mount Circuit Breaker Switches, USP Interface Boards and various Prepackaged Switches. Include Maintained, Momentary, ON/OFF, 2 or 3 Position, w/LED control types and more. Available in selected 4, 5, 10 or 20 amp units with 24V AC, 120V AC, 30V AC/DC and 24V AC/DC - 208-277V AC coil voltages.

    Click for more
  • Baldor VS1 Drive Accessories

    Baldor VS1 Drive Accessories
    See all 1 items in product family
    Baldor VS1 Drive Accessories Are Available For Various Applications.

    Baldor VS1 Drive Accessories are solidly engineered and manufactured for long lasting durability and dependability. Wide selection includes Expansion Boards, NEMA 1/P30 Kits, Series 5 Micro Inverter, USB to RS485 Converter Kit, Torque Breaking Resistors, Communication Option Kits, Keypads, Remote Keypads, Keypad Extension Cables, Dynamic Braking Resistors and Units, Cable Kits, Field Bus Gateways and Output Cards.

    Click for more