Push Buttons
Brand
Certifications
Voltage
Type
Height
Color
Price
Related Products
Advance Controls 104454, 30mm, Non Metallic, Non Illuminated, Flush Head-Momentary Push Button-Green
30mm, Non Metallic, Non Illuminated, Flush Head-Momentary Op. Push Button - Green 22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.
Tecno Elettrica Ravasi (T.E.R.), F70EB12040000001 MIKE Pendant, 6 Button, Black, 1-Speed Buttons MIKE pendant control stations are designed for industrial applications. MIKE pendants support a safer, more efficient interface between an operator and a motor application. MIKE pendants are industrial control stations designed for heavy duty use. Design MIKE pendants are designed to look and feel good. Each graphic element is linked to a practical advantage. Its dimensions and shape reflect careful attention to ergonomics. Its compact dimensions and anti-slip grooves make it easy to handle ...
30mm Non Metallic, Illuminated, Extended Head-Momentary Op., Full Volt. Push Button - Red 22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.
22mm Non Metallic, Non Illuminated, Individual Contact Block - 1NOrmally Open 22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.
22mm Non Metallic, Non Illuminated, 3 Pos. Maintained, Round Knob Type Selector Switch - Black 22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.