Browse Motor Controls

(4,157 items)

Narrow Your Results

Contact Type

Brand

Our Price

Go

Recently Viewed

Categories

  • Springer Controls Manual Motor Starters

    Springer Controls Manual Motor Starters
    See all 14 items in product family
    Springer Controls Manual Motor Starters Feature Easy To Use Pushbutton Operation.

    Springer Controls Manual Motor Starters provide both Class 10 thermal overload protection and magnetic short circuit protection in one unit. Starter includes compensation for ambient temperatures between 23 and 104 degrees F. Designed for applications requiring more than one motor, manual motor starter can be group fused to save panel space. GMK Series starters are three pole horsepower rated. UL listed and CSA approved. Full load amps and horsepower rating varies per model.

    Click for more
  • Springer Controls Enclosed AC Motor Starters

    Springer Controls Enclosed AC Motor Starters
    See all 90 items in product family
    Springer Controls Enclosed AC Motor Starters Turn On/Off Electric Motors And Motor Controlled Equipment.

    Springer Controls Enclosed AC Motor Starters are made with a polycarbonate enclosed material to provide long lasting durability. Single or three phase across the line AC starters available with full voltage and standard Start-Stop or Reset external buttons. Coil voltage is 115, 230 or 460. Options for 24V and 208V motor starters are available upon special request.

    Click for more
  • Baldor Soft Start

    Baldor Soft Start
    See all 8 items in product family
    Baldor Soft Starters Are Used For Use In Pumps, Conveyors, Crushers, Mills And Various Reciprocating, Screw Or Rotary Compressors.

    Baldor Soft Starters are solidly manufactured for long lasting durability and dependability. Six SCR three phase voltage control with programmable starting ramp and current limit. Application software allows easy load type selection and starting/stopping parameter settings. Current sensing provides true starting torque control and motor overload protection during starting and running. Open panel design, with quick ship program for enclosed combination starters. Applications include controlled ramp start and stop, minimized spillage in material handling, reduced water hammer in pumping, reduced wear on mechanical gears and elimination of high inrush current. Wide selection of 208/230/460/575V units rated at variable 7.5 to 1000 horsepower.

    Click for more
  • ACI Compact Motor Starters

    ACI Compact Motor Starters
    See all 132 items in product family
    ACI Compact Motor Starters Are An Used, Ready To Use, Solution For Many Electric Motor Applications.

    ACI Compact Motor Starters are solidly made for long lasting durability and reliability. Adjustable Overload. Differential single phase protection on three phase units. Wide range contactor coils. Coil voltage can be the same voltage as motor line voltage or can be controlled from a different source at a lower voltage. Available with Start/Stop/Overload Reset or just Reset Button, in 1 or 3 Phase Protection and in 24, 120, 230, 460 and 575AC Coil Volts.

    Click for more
  • Springer Controls Manual Motor Starter Accessories

    Springer Controls Manual Motor Starter Accessories
    See all 4 items in product family
    Springer Controls Manual Motor Starter Accessories Are Widely Used For Safe Installation Of Manual Motor Starters.

    Springer Controls Manual Motor Starter Accessories are made from polycarbonate material for long lasting durability. Enclosures are specifically designed for use with GMK series manual motor starters and available in surface or flush mount style to meet installation requirements. Aux Contact Blocks with 1 N.O., 1 N.C. or 2 N.O. contact types are recommended for use in manual motor starter control circuits to ensure contactor coil is disconnected and motor protection switch is shut off. All models UL, CSA approved.

    Click for more
  • Springer Controls AC Motor Starters

    Springer Controls AC Motor Starters
    See all 35 items in product family
    Springer Controls AC Motor Starters Are Widely Used To Provide Overload Protection To Motors In Applications Where Damaging Conditions Can Occur.

    Springer Controls AC Motor Starters are manufactured with precision components for reliable protection of motors during hazardous operation conditions. Adjustable overload functionality allows for changes in ambient temperature for precise control. Manual reset button permits fast restart once overload has been adjusted. AC Motor starters feature 1 N.O. or 1 N.O./1N.C. contact type to meet specific installations. 1 or 3-phase types available with 120, 240 or 460 coil voltages. UL approved.

    Click for more