Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Motor Controls


(3,769 Items)
Sub Category
Motor Control Timers (37)
Remove
Narrow Your Results By:
Our Price
Under $6.00 (1)
$53.00 - $54.00 (2)
$66.00 - $67.00 (2)
$67.00 - $68.00 (2)
$73.00 - $74.00 (13)
$78.00 - $79.00 (13)
Over $103.00 (6)


      Categories
Motor Controls



ACI Timers
ACI Timers ACI Timers Are Ideal For Commercial And Industrial Electrical Contractors And Applications.

ACI Timers are solidly made for long lasting durability and reliability. Choose Repeat Cycle Timer that features two timers in one case, acting as continuously functioning device, Power Off Delay Timer that maintains control power in a control circuit for a preset time period after the control power is removed from the timer coil or Muti-Function Timer Available in 120 AC, 240 AC, 24 AC/DC and 24 - 240 AC/DC and 8 and 11 Pin Octal Socket Mounting.


ACI Timers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
COIL VOLTS INPUT FREQUENCY MOUNTING OPERATING TEMP. 1 PHASE 120VAC 1 PHASE 230VAC 3 PHASE 230VAC IMAGE MODEL QTY PRICE
24 VAC/VDC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB614117 $73.95
24 VAC/VDC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB613917 $73.95
24 VAC/VDC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB613914 $73.95
24 VAC/VDC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB613515 $78.95
24 - 240 VAC/VDC250,000 Cycles11 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB613905 $67.95
24 - 240 VAC/VDC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB613462 $66.95
24 - 240 VAC/VDC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB613463 $53.95
24 VAC/VDC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB614130 $73.95
24 - 240 VAC/VDC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB613464 $53.95
24 VAC/VDC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB614019 $78.95
24 VAC/VDC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB614003 $78.95
24 - 240 VAC/VDC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB613348 $66.95
24 VAC/VDC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB614000 $78.95
24 - 240 VAC/VDC250,000 Cycles11 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB613347 $67.95
24 VAC/VDC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB613494 $103.95
24 VAC/VDC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB613491 $103.95
120 VAC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB613918 $73.95
120 VAC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB613915 $73.95
120 VAC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB613517 $103.95
120 VAC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB613516 $78.95
120 VAC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB614128 $73.95
120 VAC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB614131 $73.95
120 VAC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB614001 $78.95
120 VAC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB613545 $78.95
120 VAC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB613544 $78.95
120 VAC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB613492 $103.95
240 VAC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB613647 $78.95
240 VAC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB613916 $73.95
240 VAC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB614186 $73.95
240 VAC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB613518 $103.95
240 VAC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB614129 $73.95
240 VAC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB614002 $78.95
240 VAC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB613547 $78.95
240 VAC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB613546 $78.95
240 VAC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB613493 $103.95
240 VAC250,000 Cycles8 Pin Octal Socket+15° - +120° F ( - 10 - +50° C)±10%±1%0.1 Sec. Max
WBB613999 $73.95

Add Items To Cart

 May We Suggest
Advance Controls 115901 Timer Socket, 8 pin Octal Reverse Terminals for Panel Mount Timer      
Advance Controls 115901 Timer Socket, 8 pin Octal Reverse Terminals for Panel Mount Timer      
Advance Controls 115901 Timer Socket, 8 pin Octal Reverse Terminals for Panel Mount Timer      
Qty: 
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
(54)