Browse Electric Motors-HVAC

(2,574 items)

Narrow Your Results

Availability

Horsepower

  • Less...
  • More...

RPM

  • Less...
  • More...

Voltage

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • 3.3 Inch Diameter Shaded Pole Draft Inducer Motors

    3.3 Inch Diameter Shaded Pole Draft Inducer Motors
    See all 32 items in product family
    Shaded pole draft inducer motors provide up to 3000 RPM using single phase, 1-speed operation. Automatic overload protection offers safety that maintains long life. Open enclosure. 60 Hz. Available in Sleeve bearing or Ball Bearing motor types.

    Click for more
  • 3.3 Inch Diameter Permanent Split Capacitor Draft Inducer Motors

    3.3 Inch Diameter Permanent Split Capacitor Draft Inducer Motors
    See all 9 items in product family
    3.3 Inch Diameter Permanent Split Capacitor Draft Inducer Motors Are Used For A Variety Of Commercial And Industrial Power Applications.

    Permanent Split Capacitor Draft Inducer Motors offer long life with low maintenance. Single speed, single phase operation with open enclosure. Automatic overload protection helps prevent overheating for long life. Ball bearing type motors. 60HZ. Rotation is determined by viewing the shaft end. Available in Reversible, Clockwise and Counter Clockwise rotation, 1/8, 1/9, 1/10, 1/12, 1/15/ 1/16 and 1/20 horsepower and various voltage and RPM ratings.

    "
    Click for more
  • A.O. Smith Direct Drive Blower Motors

    A.O. Smith Direct Drive Blower Motors
    See all 19 items in product family
    Packard® Direct Drive Blower Motors Are Used For Use With Climate Control Systems, Air Purifiers And More.

    Direct drive blower motors are made with a 48 frame design and sleeve bearings for long life. Automatic overload protection for safety. Single phase direct drive blower motors are available in a variety of configurations to suit a variety of HVAC needs. 230V Motors are made with 1/4 HP and run at 1050 RPM. 277V motors are available with 1/4 HP, 1/3 HP or 1/2 HP and run at 1075 RPM. 115V motors are available with 1/8 HP, 1/6 HP, 1/5 HP, 1/4 HP, 1/3 HP, 1/2 HP or 3/4 HP.

    Click for more
  • Direct Replacement Blower Motors

    Direct Replacement Blower Motors
    See all 3 items in product family
    Direct Replacement Blower Motors Are Used For Use In A Variety Of Climate Control Applications.

    W2 Motor is an open blower motor made with ball bearings, shaded pole mount and clockwise rotation. Open blower motors operate at 3275 RPM. Totally Enclosed (DS489) Blower Motor is made with ball bearings, permanent split capacitor mount, and reversible rotation. Operates at 825 RPM. Part Number W8 is an OFC (Open Fan Cooled) blower motor made with sleeve bearings, shaded pole mount and clockwise rotation. Operates at 3200 RPM.

    Click for more