Browse Electric Motors-HVAC

(2,536 items)

Narrow Your Results

Horsepower

  • Less...
  • More...

RPM

Phase

Voltage

  • Less...
  • More...

Enclosure

Mounting

Brand

Our Price

Go

Recently Viewed

Categories

  • Baldor 3 Phase HVAC OPSB Motors

    Baldor 3 Phase HVAC OPSB Motors
    See all 82 items in product family
    Baldor 3 Phase HVAC OPSB Motors Provide Reduced Vibration And Quiet Operation.

    Baldor's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation. The motors range in size from 1/4 HP to 100 HP and include heavy duty industrial designs as well as designs for commercial applications. These applications include ventilators, direct drive and belted fans, exhaust fans, unit heaters, air conditioning units, and commercial refrigeration condensers. Also included are motors designed especially for use with variable torque electronic controls that are used to conserve electricity.
    Click for more
  • Baldor 3 Phase HVAC OPEN Motors

    Baldor 3 Phase HVAC OPEN Motors
    See all 14 items in product family
    Baldor 3 Phase HVAC OPEN Motors Reduce Vibration And Provide Quiet Operation.

    Baldor's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation. The motors range in size from 1/4 HP to 100 HP and include heavy duty industrial designs as well as designs for commercial applications. These applications include ventilators, direct drive and belted fans, exhaust fans, unit heaters, air conditioning units, and commercial refrigeration condensers. Also included are motors designed especially for use with variable torque electronic controls that are used to conserve electricity.
    Click for more
  • Baldor 3 Phase HVAC TEAO Motors

    Baldor 3 Phase HVAC TEAO Motors
    See all 59 items in product family
    HVAC TEFC, TEAO And TENV Motors Are Used For Ventilators, Direct Drive And Belted Fans, Exhaust Fans, Unit Heaters, Air Conditioning Units And Commercial Refrigeration Condensers.

    HVAC TEFC, TEAO And TENV Motors are solidly manufactured for long lasting durability and dependability. Baldor and Marathon® brand continuous duty motors have sturdy Totally Enclosed Fan Cooled (TEFC), Totally Enclosed Air Over (TEAO) and Totally Enclosed Not Vented (TENV) enclosures and ball bearing construction to accommodate varying belt loads and tension. Dynamically balanced rotors for reduced vibration and quiet operation. Wide selection of various voltage units are available in 1/4, 1/3, 1/2, 1, 1-1/2, 2, 3, 5, 7-1/2, 10, 15, 20, 25, 25, 30, 40, 50, 60 and 75 horsepower, 855 to 1780 RPM and various Rigid frame mountings.

    Click for more
  • Baldor Single Phase HVAC Motors

    Baldor Single Phase HVAC Motors
    See all 19 items in product family
    Baldor Single Phase HVAC Motors Are Used For Summer Cooling Fans, Band Saws, Drill Presses, Farm Equipment, Exhaust Fans, Air Handling Fans, Unit Heaters And More.

    Baldor Single Phase HVAC Motors are solidy manufactured for long lasting reliability and durability. Open Enclosure types have heavy guage steel base, ball bearings and dynamically balanced rotors for reduced vibration and quiet operation. Suitable for mounting in any position. TEAO (Totally Enclosed Air Over) units have rugged steel frames, double sealed ball bearings, corrosion resistant expoxy finish, 1" extended thru bolts and permanent spit capacitor. Available in varying horsepower, RPM and voltage.

    Click for more
  • Baldor 3 Phase HVAC TEFC Motors

    Baldor 3 Phase HVAC TEFC Motors
    See all 93 items in product family
    Baldor 3 Phase HVAC TEFC Motors Reduce Vibration And Provide Quiet Operation.

    Baldor's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation. The motors range in size from 1/4 HP to 100 HP and include heavy duty industrial designs as well as designs for commercial applications. These applications include ventilators, direct drive and belted fans, exhaust fans, unit heaters, air conditioning units, and commercial refrigeration condensers. Also included are motors designed especially for use with variable torque electronic controls that are used to conserve electricity.
    Click for more