Browse Electric Motors-HVAC

(2,746 items)

Narrow Your Results

Horsepower

  • Less...
  • More...

RPM

  • Less...
  • More...

Phase

Voltage

Enclosure

Mounting

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Marathon Motors Oil Burner Motors

    Marathon Motors Oil Burner Motors
    See all 31 items in product family
    Marathon Motors Oil Burner Motors Are Used For Residential And Commercial Oil Burners And Hot Water Pressure/Steam Cleaners.

    Marathon Motors Oil Burner Motors are solidly manufactured for long lasting durability and dependability. Single Phase, continuous duty drip-proof or totally enclosed type motors have sturdy ball bearing construction to accommodate varying belt loads and tension. Wide selection of 115/230V, 115/208-230V, 115V and 230V units are available in 1/8 to 2 horsepower, 1725, 1800, 3450 and 3600 RPM and various mountings.

    Click for more
  • US Motors OEM Oil Burner Replacement Motors

    US Motors OEM Oil Burner Replacement Motors
    See all 10 items in product family
    US Motors OEM Oil Burner Rplacement, 1/8 HP, 1-Phase, 3450 RPM Motor
    • Split Phase and Capacitor Start
    • Oil Burner
    • OEM Replacement Motors
    • Flange Mounted
    • TENV when Mounted without Base
    Click for more
  • Oil Burner Green Indoor drop-in replacement Motor

    Oil Burner Green Indoor drop-in replacement Motor
    See all 2 items in product family
    Oil Burner Green Indoor Drop-In Replacement Motors Are The Most Intuitive ECM For Aftermarket Retrofit Available.

    Oil Burner Green Indoor Drop-In Replacement Motors are constructed with a NEMA 48 frame for efficiency and long lasting durability. Advanced motor design helps improve system performance and save user money. Drop-in replacement motor for PSC or oil burner motors directly accepts line voltage inputs and features patented autosizing technology. Through Speed-Defined Torque Control calibration process, motor automatically sizes horsepower to installation. Simple installation process reduces time spent at each job. Available HPs are1/2 and 1. RPM is1075. Voltage is115/208-230V AC. Shaft diameter is1/2 in..

    Click for more