Browse Electric Motors-HVAC

(2,559 items)

Narrow Your Results

Horsepower

  • Less...
  • More...

RPM

  • Less...
  • More...

Phase

Voltage

  • Less...
  • More...

Enclosure

Mounting

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Marathon Motors Refrigeration Duty Motors

    Marathon Motors Refrigeration Duty Motors
    See all 10 items in product family
    Marathon Motors Refrigeration Duty Motors Are Used Replacement Motors For Refrigeration Equipment.

    Marathon Motors Refrigeration Duty Motors are solidly manufactured for long lasting durability and dependability. 1 and 3 Phase, continuous duty Open Air Over (OPAO) type motors have sturdy ball bearing construction to accommodate varying belt loads and tension. Air over motors need to be mounted within the airstream for proper cooling. Wide selection of 200-230/460V, 208-230/460V, 208-230V, 460V and 575V units are available in 1/4, 1/2, 3/4, 1/ 1-1/2 and 2 horsepower, 850, 900, 1075, 1140 and 1200 RPM and various Footless or Rigid frame mountings.

    Click for more
  • US Motors Refrigeration Duty TEAO Motors

    US Motors Refrigeration Duty TEAO Motors
    See all 2 items in product family
    US Motors Refrigeration Duty TEAO, 1/2 HP, 3-Phase, 1140 RPM Motor
    • Refrigeration Duty
    • Totally Enclosed Air Over (TEAO)
    • Three Phase
    Click for more
  • US Motors Permanent Split Capacitor, Refrigeration Condenser Fan Motor

    US Motors Permanent Split Capacitor, Refrigeration Condenser Fan Motor
    See all 13 items in product family
    US Motors Permanent Split Capacitor, Refrigeration Condenser Fan Motors Are Used For Assuring Optimal Equipment Performance.

    US Motors Permanent Split Capacitor, Refrigeration Condenser Fan Motors are made of steel for long lasting durability. Condenser cooling fan motors to meet manufacturer's requirements for commercial refrigeration units. HPs are 1/6, 1/5, 1/4, 1/3, 1/20, 1/2 and 1/15. RPMs are 1075, 1300, 1550, 1625 and 1725. Voltage, amps and diameters vary.

    Click for more
  • Packard® Electronically Commutated Refrigeration Fan Kits

    Packard® Electronically Commutated Refrigeration Fan Kits
    See all 3 items in product family
    Packard® Electronically Commutated Refrigeration Fan Kits Are Used For Use In A Variety Of Commercial Refrigeration Units.

    Kits include motor, mounting shroud and 8” fan blade. Available with 15 Degree Fan Blade, 25 Degree Fan Blade or 28 Degree Fan Blade. Additional Electronically Commutated Refrigeration Motors are made with a totally enclosed motor and operate at 1800 RPM. 3-1/3” in diameter. 120V. Sold separately.

    Click for more