Browse Electric Motors-HVAC

(2,573 items)

Narrow Your Results

Availability

Horsepower

  • Less...
  • More...

RPM

  • Less...
  • More...

Voltage

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Split Phase Resilient Base Motors

    Split Phase Resilient Base Motors
    See all 25 items in product family
    Split phase motors are great for continuous duty and heavy use. Provides a 40°C temperature rise. Single phase motors offer reversible rotation. Automatic overload protection helps prevent overheating. Provides up to 1750 RPM. 60 Hz. Resilient base mounting for installation. Century Motors feature an open enclosure with sleeve bearing type motors. 115V. Century Motors feature open drip-proof motors available in Sleeve or Ball bearing motor types.

    Click for more
  • Evaporative Cooler Motors

    Evaporative Cooler Motors
    See all 7 items in product family
    These Motors Are Used For Use In Evaporative Coolers Providing Long Life And Low Maintenance Operation.

    Evaporative cooler motors feature a moisture resistant terminal board to withstand heavy use in evaporative systems. NEMA 56Z frame motor features all copper windings. Ball bearing motors have an open enclosure. Automatic overload protection to prevent overheating. 2-1/2” resilient mounting rings for installation. Electro zinc plated rotating switch parts. 1.0 service factor. 60 Hz.

    Click for more
  • Three Phase Square Flange Pump Motors

    Three Phase Square Flange Pump Motors
    See all 2 items in product family
    These three phase motors feature 303 stainless steel threaded shaft. Ambient temperature rating of 50°C. All copper windings. Sealed ball bearing motor includes square flange mounting for installation. Provides up to 3450 RPM. Open drip-proof enclosure. 48Y frame. 60 Hz.

    Click for more
  • Capacitor Start Resilient Base Motors

    Capacitor Start Resilient Base Motors
    See all 14 items in product family
    Capacitor start motors offer single speed operation with reversible rotation. Resilient base mounting for installation. Automatic overload protection helps prevent overheating. Single phase motor with open enclosure. 60 Hz. Available with Sleeve bearing or Ball bearing motor types.

    Click for more
  • Nesbitt Replacement Motors

    Nesbitt Replacement Motors
    See all 4 items in product family
    These Motors Directly Replace ITT Nesbitt HVAC Wall Unit Motors Found In Schools, Hotels And. Hospitals.

    These Nesbitt motors can be used in ceiling units located in auditoriums and gymnasiums. Energy efficient permanent split capacitor motors feature ball bearings for long life. Cushion base for installation. Offers an ambient temperature rating of 40°C. 1.0 service factor. Single speed, 56Z frame motor. 8 pole. 60 Hz.

    Click for more
  • Hot Water Circulator Pump Motors With Base

    Hot Water Circulator Pump Motors With Base
    See all 1 items in product family
    Hot Water Circulator Pump Motors Are Used For Replacing Motors On Hot Water Pumps.

    Hot water circulator pump motors help replace Bell and Gossett pump motors. Cushion rings and base included for installation. Open drip-proof motor offers single phase operation. Sleeve bearing, 48Y frame motors have a red paint finish. Automatic overload protection. Provides up to1725 RPM. 1.0 service factor. 60 Hz. 115V.

    Click for more
  • Nema C-Face Single Phase Jet Pump Motors

    Nema C-Face Single Phase Jet Pump Motors
    See all 17 items in product family
    These Jet Pump Motors Feature A NEMA 56C Face Mount.

    Capacitor start motors have UL 1081 design with high service factors. Carbon keyed and 303 stainless steel shaft. Jet pump motors feature reversible CCW pump end rotation. 40°C ambient temperature. Continuous duty, single phase motors have automatic overload protection and open drip-proof enclosure. Internally mounted capacitor. Sealed switch design. Provides up to 3450 RPM. 60 Hz.

    Click for more
  • Split Phase Oil Burner Motors

    Split Phase Oil Burner Motors
    See all 6 items in product family
    Oil Burner Motors Are Able To Withstand A 40°C Temperature Rise.

    Continuous duty motors feature manual reset overload to help prevent overheating. Totally enclosed motors measure 5-5/8” diameter. Offers single speed operation. Single phase motors include flange mounting for installation. Shaft measures 1/2" x 1-13/16”. 60 Hz. 115V.

    Click for more
  • Square Flange Pool Filter Motors

    Square Flange Pool Filter Motors
    See all 8 items in product family
    Pool Filter Motors Are Used For Use On Many Popular Brand Jet And Pool Pumps.

    Great for replacing motors in Sta-Rite, Red Jacket, Pac Fab, American Products and Sears Jet pool pumps. Capacitor start motors have high service factors. Sealed ball bearing motors feature CCW pump end rotation. 303 stainless steel threaded shaft. 50°C ambient temperature. Square flange mount for installation. Single speed, single phase motors have automatic overload protection and open drip-proof enclosure. 48Y frame motor provides up to 3450 RPM. 60 Hz.

    Click for more
  • Nema C-Face Pool Filter Motors

    Nema C-Face Pool Filter Motors
    See all 9 items in product family
    These Pool Filter Motors Feature A NEMA 56C Face Mount With Full Rated High Service Factor.

    Capacitor start and capacitor run motors have 1081 design with high efficiency. 304 stainless steel ball bearings on shaft end with 303 stainless steel shaft. Pool filter motors feature CCW pump end rotation. 50°C ambient temperature. Single speed, single phase motors have automatic overload protection and open drip-proof enclosure. Provides up to 3450 RPM. 60 Hz.

    Click for more
  • Supco Motors

    Supco Motors
    See all 11 items in product family
    Supco Motors Are Used For Moter And Power Transmission Applications.

    Supco Motors have a cast aluminum housing up to 16 watts to provide long lasting durability. Most motors are designed to meet or exceed OEM specifications. Available styles include Condensor Motor, Motor Kit, Refrigerator Evaporator Fan Motor, Thermally Protected Utility Motor, Universal Motor, Utility Motor, and Vent Hood Motor. Universal mounting, threaded mounting holes, sleeve bearings, permanent lubrication and overload protection provides optimum performance. Hardware included. UL® Approved. Dimensions vary per model.

    Click for more
  • Capacitor Start General Purpose Motors

     Capacitor Start General Purpose Motors
    See all 4 items in product family
    Capacitor Start General Purpose Motors Are Used For Compressors, Pumps, Conveyers And More.

    Capacitor Start General Purpose Motors feature a high start torque for effective operation. Open drip-proof build makes this motor used for continuous duty applications. Rigid base provides stability and motor direction is reversible. Motors operate at 1725 RPM. 40° ambient temperature. 60Hz. Choose from 1 HP, 1-1/2 HP, 2 HP or 3 HP.

    Click for more
  • Carbonator Pump Motors

    Carbonator Pump Motors
    See all 4 items in product family
    Carbonator Pump Motors Are Used For Use With Carbonating And Circulation Pumps.

    Carbonator Pump Motors are solidly manufactured for long lasting durability and dependability. Open drip-proof enclosure and sleeve bearing. Includes a carbonator pump hub and resilient base. 5-5/8"diameter. Single shaft. 48Y frame. Automatic overload. Operate at 1725 RPM. Available with 1/4, 1/3 or 1/2 Horsepower. 1/3 HP motors are available with reversible or clockwise rotation.

    Click for more
  • Adjustable Speed Package

     Adjustable Speed Package
    See all 1 items in product family
    Packard® Adjustable Speed Package Is Used For A Wide Range Of Industrial Applications.

    Adjustable speed package includes a removable base and C-face mounting. Totally enclosed fan-cooled motor is reversible. 4-1/4” diameter. One-speed motor operates at 1725 RPM.

    Click for more
  • Capacitor Start C-Frame Motors

     Capacitor Start C-Frame Motors
    See all 4 items in product family
    Capacitor Start C-Frame Motors Are Used For Belt-Driven And Geared Applications.

    Motors are made with a C-frame mounting build. Completely enclosed and fan-cooled. Reversible rotation. Single speed. Choose from 1/4 to 1HP motors.

    Click for more