Browse Pallet Trucks & Jacks

(335 items)

Narrow Your Results

Capacity Lbs.

Width Inches

Length Inches

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Vestill All Terrain Pallet Jack Trucks

    Vestill All Terrain Pallet Jack Trucks
    See all 7 items in product family
    Vestill All Terrain Pallet Jack Trucks Feature Large Load And Steer Wheels To Roll Smoothly Over Rough And Uneven Surfaces For Versatile Material Handling.

    Vestill All Terrain Pallet Jack Trucks are designed for use at construction sites, lumber yards, nurseries and golf courses. Pallet jacks feature sealed wheel bearings and durable welded steel frame for extended life in outdoor environments.

    Manual Pallet Jack operates like a standard pallet truck with a pump handle and 3-function hand control (raise, neutral, lower). Features large pneumatic load and steer wheels, and forks that adjust from 9-1/2"” to 26"” wide. 50"” usable straddle width between outriggers. 120° steer arc.

    Powered Pallet Truck offers power traction drive and power fork lift. Safety handle includes forward/reverse speed control and dead-man safety switch, while independent foot levers control powered fork lift/lower. Hydrostatic transmission offers controlled motion and hand operated Forward/Neutral/Reverse selection. Features foam-filled drive wheels, pneumatic steer wheels and forks that adjust from 8"” to 36"” wide. 52"” usable straddle width between outriggers. 150° steer arc.

    Optional Tow Bar allows a Manual All Terrain Pallet Truck Jack to be towed with other powered equipment. Useful when the truck's pallet load is too heavy for the operator. Note: Not for use with the Gas Powered All Terrain Trucks.
    Click for more