Browse Capacitors

(223 items)

Narrow Your Results

Availability

Microfarads mfd

  • Less...
  • More...

Volts

  • Less...
  • More...

Shape

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Dual and Single Voltage 330, 370/440 Volt Round/Oval Run Capacitors

    Dual and Single Voltage 330, 370/440 Volt Round/Oval Run Capacitors
    See all 88 items in product family
    Dual and Single Voltage 330, 370/440 Volt Round/Oval Run Capacitors Are Biodegradable For A Safe And Eco-Friendly Solution.

    Capacitors are made with durable metal cases with metalized film. Oil filled with non-PCB oil. Includes insulated terminals. Four blade quick-connect terminals are insulated. 50/60 Hertz operation. Individually boxed. UL listed and CUL approved.

    Click for more
  • 165, 110-225, and 220-250 Volt Start Capacitors

     165, 110-225, and 220-250 Volt Start Capacitors
    See all 43 items in product family
    Start / Run Capacitors Are Made For Intermittent-Duty In AC Motor Starting Circuits.

    Motor start capacitors are dry, electrolytic and non-polarized for intermittent duty. Round cases are made of moisture and oil resistant, molded phenolic resin or plastic. Includes standard dual blade terminals. Rated for 3-second start. Allows 20 starts per hour. Offers an operating temperature range of 40° to 65°C (-40° to 149°F). Meets or exceeds Electronic Industries Association (EIA) standard RS-463 type 2. 50/60 hertz operation. UL recognized. CUL approved.

    Click for more
  • Capacitors

    Capacitors
    See all 6 items in product family
    Capacitors Are Used For Multiple Machine Applications.

    Capacitors are made of heavy duty steel for long lasting durability. Capacitor types available are SUB-FHP AC PZ (with 3 or 10 MFD Rating, 250V), SUB-FHP P240 (with 7.5 or 15 MFD Rating, 250V or 300V respectively) and SUB-FHP PE350 (with 10 or 15 MFD Rating, 250V).

    Click for more
  • Run Capacitors

    Run Capacitors
    See all 43 items in product family
    Run Capacitors are Used For Compressors /ands Motors.

    Run Capacitors have drawn steel case construction with quad blade quick connect terminals to provide long lasting durability. Biodegradable synthetic oil with physical interrupter provides safe operation. Capacitors have operating temperature of -13°F to + 185°F (- 25°C to + 85°C). Microfarad Microfarads range from 3 MFD -80+7.5. Voltages are 120, 240, 370 and 440. Available shapes are Oval and Round. Units are hermetically sealed. Dimensions vary per model.

    Click for more
Featured Items