Browse Capacitors

(177 items)

Narrow Your Results

Availability

Microfarads mfd

  • Less...
  • More...

Volts

  • Less...
  • More...

Shape

Brand

Our Price

Go

Recently Viewed

Categories

  • Leeson Sub-Fractional HP Gearmotor Capacitors

    Leeson Sub-Fractional HP Gearmotor Capacitors
    See all 6 items in product family
    Capacitors Are Used For Multiple Machine Applications.

    Capacitors are made of heavy duty steel for long lasting durability. Capacitor types available are SUB-FHP AC PZ (with 3 or 10 MFD Rating, 250V), SUB-FHP P240 (with 7.5 or 15 MFD Rating, 250V or 300V respectively) and SUB-FHP PE350 (with 10 or 15 MFD Rating, 250V).

    Click for more
  • Run Capacitors

    Run Capacitors
    See all 117 items in product family
    Dual and Single Voltage 330, 370/440 Volt Round/Oval Run Capacitors Are Biodegradable For A Safe And Eco-Friendly Solution.

    Capacitors are made with durable metal cases with metalized film. Oil filled with non-PCB oil. Includes insulated terminals. Four blade quick-connect terminals are insulated. 50/60 Hertz operation. Individually boxed. UL listed and CUL approved.

    Click for more
  • Start Capacitors

    Start Capacitors
    See all 54 items in product family
    Start / Run Capacitors Are Made For Intermittent-Duty In AC Motor Starting Circuits.

    Motor start capacitors are dry, electrolytic and non-polarized for intermittent duty. Round cases are made of moisture and oil resistant, molded phenolic resin or plastic. Includes standard dual blade terminals. Rated for 3-second start. Allows 20 starts per hour. Offers an operating temperature range of 40° to 65°C (-40° to 149°F). Meets or exceeds Electronic Industries Association (EIA) standard RS-463 type 2. 50/60 hertz operation. UL recognized. CUL approved.

    Click for more
Featured Items