Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pipe & Tubing


(3,695 Items)
Sub Category
Tubing - Norprene (7)
Remove
Narrow Your Results By:
Our Price
Under $30.00 (1)
$35.00 - $36.00 (1)
$47.00 - $48.00 (1)
$49.00 - $50.00 (1)
$73.00 - $74.00 (1)
$84.00 - $85.00 (1)
Over $141.00 (1)


      Categories
Pipe & Tubing



Norprene A-60-G Industrial Grade Tubing
Norprene A-60-G Industrial Grade Tubing Norprene® A-60-G Industrial Grade Tubing Is Ideal For A Wide Range Of Heavy Duty Industrial Fluid Transfer Applications.

Norprene® A-60-G Industrial Grade Tubing is made for long lasting durability and dependability. Offers superior weathering characteristics. Abrasion resistant. Outstanding flexural fatigue resistance. Wide temperature range (-75°F to 275°F). Low gas permeability as compared to rubber tubing. Ozone and UV light resistant. Applications include soap and disinfectant dispensing, print ink transfer, caustic dispensing, plating and etching chemicals, wastewater sampling, glass and window wash systems, vacuum pumps, cable insulation and abrasion-resistant sleeving. 50 foot length 1000 PSI tubing is available in 3/32, 1/16 and 1/8 inch wall thicknesses and 1/4, 3/8, 1/2, 5/8 and 3/4 inch outside diameters.


Norprene A-60-G Industrial Grade Tubing
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIAMETER
L ' OUTSIDE INSIDE WALL THICKNESS PSI TYPE IMAGE MODEL QTY PRICE
503/83/163/321000Norprene A-60-G
WBB904861$47.95
501/41/81/161000Norprene A-60-G
WBB904860$29.95
503/81/41/161000Norprene A-60-G
WBB904862$35.95
501/21/41/81000Norprene A-60-G
WBB904830$84.95
503/41/21/81000Norprene A-60-G
WBB904839$141.95
501/23/81/161000Norprene A-60-G
WBB904831$49.95
505/81/41/161000Norprene A-60-G
WBB904832$73.95
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
(76)