Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pipe & Tubing


(3,695 Items)
Sub Category
Tubing - Polyethylene (17)
Remove
Narrow Your Results By:
Our Price
Under $19.00 (3)
$25.00 - $27.00 (3)
$43.00 - $47.00 (2)
$74.00 - $79.00 (2)
$96.00 - $117.00 (2)
$125.00 - $127.00 (2)
$131.00 - $135.00 (2)
Over $163.00 (1)


      Categories
Pipe & Tubing



Polyethylene Tubing
Polyethylene Tubing Polyethylene Tubing Is Ideal For Higher Working Pressure Applications.

Polyethylene Tubing is made of low density polyethylene for long lasting durability and environmental stress crack resistance. Greatly exceeds ordinary polyethylene tubing as measured by ASTMD 1963/IGEPAL test. Not for transfer of anhydrous ammonia. Operating temperature range is -50°- 125°. Length ranges from 100' to 1000'. Diameters vary. Styles are Boxed, Reel or Coil.


Polyethylene Tubing
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
L' OUTSIDE INSIDE WALL THICKNESS PSI STYLE IMAGE MODEL QTY PRICE
10027/6411/641/4105Boxed
WBB596865$15.50
10035/6415/645/16120Boxed
WBB596866$17.00
1001/411/643/64250Coil
WBB596870$18.00
1005/81/43/8120Boxed
WBB596867$25.95
1003/81/45/8170Coil
WBB596875$26.95
1005/163/165/8170Coil
WBB596873$26.95
1007/83/81/290Boxed
WBB596869$43.95
1001/23/85/8170Coil
WBB596877$46.95
2307/83/81/290Reel
WBB596864$78.95
2501/23/85/8170Reel
WBB596887$96.95
3005/81/43/8120Reel
WBB596868$116.95
40017/327/325/16135Reel
WBB596863$131.95
5001/411/643/64250Reel
WBB596871$74.95
5003/81/45/8170Reel
WBB596876$126.95
5005/163/165/8170Reel
WBB596874$134.95
60027/6411/641/4135Reel
WBB596862$125.95
10001/411/643/64250Reel
WBB596872$163.95
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
(74)