Browse Pipe & Tubing

(2,831 items)

Narrow Your Results

Length Feet

Wall Thickness Inches

Color Finish

Type

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Tygothane® C-210-A Precision Polyurethane Tubing

    Tygothane® C-210-A Precision Polyurethane Tubing
    See all 9 items in product family
    Tygothane® C-210-A Precision Polyurethane Tubing Is Used For Polyurethane Applications Requiring Tight Dimensional Tolerances.

    Tygothane® C-210-A Precision Polyurethane Tubing is made for long lasting durability and dependability. Offers consistently tight dimensional tolerances. Excellent abrasion and tear resistance. Superior resistance to oils, greases and fuels. Retains flexibility in sub-zero environments. Meets FDA criteria. Applications include food and cosmetic processing, abrasive and viscous slurry transfer, lubrication and degreaser dispensing, pellet and powder transfer, pneumatic sensory devices, instrumentation control lines and coolant recovery systems. 100 foot length 6050 PSI tubing is available in 1/32, 1/16 and 1/8 inch wall thicknesses and 1/8, 1/4, 5/16, 3/8, 1/2, 5/8 and 3/4 inch outside diameters.

    Click for more