Browse Flashlights & Portable Work Lights

(771 items)

Narrow Your Results

Availability

Watts

Cord Length Feet

Lumens

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Portable Incandescent Utility Lights

    See all 9 items in product family
    Portable Incandescent Utility Lights Are Used For Any Garage Or Workshop Environment.

    Incandescent work lights use standard R-40 or PAR incandescent bulbs up to 300 watt flood lights. (Bulbs not included.) Metal halide lights are yoke-mounted to allow easy vertical and horizontal angle adjustments. Lights are housed in yellow powder-coated steel for strength and safety. Includes 15’L 120V power cord. Incandescent lights offer an average life of 2,000 hours. ETL approved. 1 Year Limited Warranty.

    Pedestal Base features 16 gauge steel tubular post with 18” heavy duty steel base. Post is height adjustable from 5’6” to 8’6”.
    Cart Base features 16 gauge tubular steel post with 10” diameter solid rubber wheels. Post is height adjustable from 5’ to 8’.
    Tripod includes a base covering a 46” diameter area and height-adjustable 20 gauge tubular steel post ranging from 3’ to 6’6”.
    Floor Base is made from 12-gauge steel and covers a 16” diameter area.
    Clamp-On Mount secures lights to most surfaces up to 3” thick.
    Magnet Mount provides 210 lb. magnet strength with a 1/4” steel arm that extends 6” from mounting surface.

    Click for more
  • Bayco® Incandescent Emergency & Trouble Lights

    See all 20 items in product family
    Bayco® Incandescent Emergency And Trouble Lights Are Used For A Variety Of Work Lighting Applications.

    Bayco® Incandescent Emergency And Trouble Lights are made from a variety of materials for long lasting durability. Lamp guards, male and female replacement plugs, trouble lights, utility lights and more are available to meet job lighting needs and requirements. Available in a variety of types, styles and dimensions. Colors are Black, Black/Yellow and Yellow. Package quantity is 1.

    Click for more
  • Commercial Duty Portable Utility Lights

    See all 1 items in product family
    Commercial Duty Portable Utility Lights Feature A Versatile Clamp-On Body That Mounts To Most Surfaces.

    Clamp-on work light features a ceramic socket for incandescent bulbs A-19, R-40 or PAR up to 300 watts, or infrared heat bulbs of up to 250 watts (bulb not included). 2,000 hour average bulb life. Includes 8’L power cord with NEMA 5-15 plug. ETL approved. 1 Year Limited Warranty.

    Click for more