Browse Power Protection

(27,040 items)

Narrow Your Results

Availability

Amps

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Leviton® Panel Mount Surge Protection Devices

    Leviton® Panel Mount Surge Protection Devices
    See all 13 items in product family
    Leviton® Panel Mount Surge Protection Devices Are Used For Preventing Transient Surges In A Variety Of Industrial And Residential Environments.

    Panel Mount Surge Protectors help protect electronic equipment from damage caused by power surges. Surge Protectors are available for indoor or outdoor use. Voltages available are 120V, 120/208V, 120/240V, 277/480V and 480V. Available in Single Phase or 3 Phase.

    Click for more
  • Specialty And OEM Surge Suppression Modules

    Specialty And OEM Surge Suppression Modules
    See all 5 items in product family
    Specialty And OEM Surge Suppression Modules Provide Low-Voltage Equipment With Protection From Overvoltage.

    Specialty And OEM Surge Suppression Modules are available in several configurations to ensure safe operation during overvoltage and high-fault currents. Modules are available in several voltage levels to suit a variety of industrial environments.

    Click for more
  • Bryant® Hospital Grade Duplex Surge Receptacles

    Bryant® Hospital Grade Duplex Surge Receptacles
    See all 20 items in product family
    Bryant® Hospital Grade Duplex Surge Receptacles Are Used For Hospitals And Other Healthcare Facilities.

    Receptacles provide point-of-use surge protection against transient voltages, preventing premature failure of electronic equipment. Includes all-glass printed circuit board with a conformal coating and nylon shield to resist corrosion. High-impact nylon face. External back-wire terminations include U-shaped wire clamps for bundling stranded wire. Surge suppression receptacles feature LED light and alarm to alert necessity for replacement; a muting screw is included. UL listed. CSA certified.

    Click for more
  • Leviton® Decora® Surge Protective Receptacles

    Leviton® Decora® Surge Protective Receptacles
    See all 45 items in product family
    Leviton® Decora® Surge Protective Receptacles Provide A Reliable Power Source In A Variety Of Commercial And Domestic Applications.

    Leviton® Decora® Receptacles are used for point-of-surge protection in industrial, commercial and residential applications. Decora designer-style receptacle compliments any interior and coordinates with any number of wiring devices. Receptacles are available in a number of configurations and colors. 125V. 720 eP Joule rating.

    Click for more
  • Bryant® Industrial/Commercial Grade Duplex Surge Receptacles

    Bryant® Industrial/Commercial Grade Duplex Surge Receptacles
    See all 18 items in product family
    Bryant® Specification Grade Duplex Surge Receptacles Are Used For Virtually Any Surge Receptacle Specification.

    Receptacles provide point-of-use surge protection against transient voltages, preventing premature failure of electronic equipment. Includes all-glass printed circuit board with a conformal coating and nylon shield to resist corrosion. High-impact nylon face. External back-wire terminations include U-shaped wire clamps for bundling stranded wire. Surge suppression receptacles feature LED light and alarm to alert necessity for replacement; a muting screw is included. UL listed. CSA certified.

    Click for more
  • Leviton® Four-In-One Surge Protective Receptacles

    Leviton® Four-In-One Surge Protective Receptacles
    See all 6 items in product family
    Leviton® Four-In-One Surge Protective Receptacles Allow A Duplex Receptacle To Be Converted Into Four Receptacles.

    Four-In-One Surge Protective Receptacles are used for health care facilities, media centers, exhibition areas and more. Receptacles are made using high-impact nylon for maximum impact resistance. Ratings are permanently marked on the device for easy identification. Built-in indicator light for safety. Ground holes are configured up or down, ensuring they are always on the "outside" of the device. Maximum versatility with angle plugs accommodates up to four Fed Spec sized straight-in or angled plugs. 10 Year Limited Warranty.

    Click for more
  • Legrand® Power Management Items

    Legrand® Power Management Items
    See all 12 items in product family
    Legrand® Power Management Items Are Used For Commercial And Residential Lighting And Electrical Applications.

    Legrand® Power Management Items contain duplex outlet power kits for an easy-to-use solution to provide power for system modules. Surge suppression provides protection for hot to neutral, hot to ground, and neutral to ground. Audible alarm signals when surge protection has expired. Kit includes Duplex power outlet, Metal "J" box, and Faceplate Kit. It can be used in On-Q Custom, Premium and Value-Line Enclosures.Other supplies include AC Power Kit, Enclosure Power Strip Module, Half-Width, Replacment Power Supply, Surge Protected Duplex Outlet Kit and more. Sizes vary.

    Click for more
  • APC® Hardwire Surge Suppressors

    APC® Hardwire Surge Suppressors
    See all 3 items in product family
    APC® Hardwire Surge Suppressors Are Used For Industrial-Grade Surge Suppression Applications For Data Centers, Industrial Facilities, Commercial Buildings And More.

    Surge suppressors prevent damage to equipment from power surges and spikes in industrial-grade applications. LED status indicators and audible alarm provide immediate failure notification when suppression circuitry is damaged by a surge. Surge suppressors mount easily next to power distribution panels. Panelmount Surge Suppressors feature 120kA per phase maximum surge current ratings. These suppressors contain EMI/RFI filtering to reduce line noise that can cause data loss and keyboard errors. SurgeArrest® Non Modular Surge Suppressors feature 80kA per phase maximum surge current rating. UL® listed.

    Click for more