Browse V-Belts & Conveyor Belts

(4,573 items)

Narrow Your Results

Width Inches

Brand

Recently Viewed

Categories

  • Industrial Conveyor Belts

    Industrial Conveyor Belts
    See all 60 items in product family
    This Selection Of Industrial Conveyor Belts Is Used For A Variety Of Applications From Light Duty To High Performance, Industrial Environments.

    Choose the conveyor belt that’s right for you! 5/32” Thick Black/Brown & 13/64” Thick Black Belts are 2-ply 150 1/32” Grade 2 belts that fit light duty applications including package handling and sorting lines. Rubber covers resist abrasion and weathering in non-oily applications. 15/64” Thick Belts are 2-ply 150 rough-top belts with a bare back. Provides a popular rough-top belt used as pulley lagging. Features a deep, non-skid hemp impression surface that enables products to be conveyed on inclines and declines. 9/32” Thick Blue/Brown Belts are 3-ply 135 blue Carboxylated Nitrile roughtop belts with bare back. Provides superior service with longer wear and better cut and gouge resistance than standard belts used in general purpose specifications. Great for box bound handling. ISO 9001:2000 certified.

    Click for more
  • Conveyor Belt Accessories

    Conveyor Belt Accessories
    See all 41 items in product family
    Staple Belt Lacing Strips are used for a wide variety of light- and medium-duty fastener applications. System features one-piece fastener strips with pre-inserted staples that speed installation. Designed for belts from 1/16" to 1/4". Simply fit the fastener strip onto the belt end and secure with the special installation tool, then drive and finish set the staples for a strong, long-lasting splice. Market Applications include Package and Parts Conveying, Food and Sanitary Contact, Agricultural Harvesting and Handling, Recycling and Scrap Handling, and Wood Products. Galvanized Steel Fasteners are suitable for most applications. Plated for rust and corrosion resistance. Includes Nylon Covered Steel Cable, designed for use with steel fasteners and recommended for troughing or flat belt conveyors. Clipper Carded Hooks feature a double-staggered grip pattern that gives wire hooks exceptional holding power. Low profile, making them increasingly more compatible with conveyor components and compliant with the need for reduced operating noise. Used for Package and parts handling, General manufacturing, Commercial laundry, Food processing, Agriculture, and Filter media environments.

    Click for more
  • Habasit Flexi Conveyor Chains

    Habasit Flexi Conveyor Chains
    See all 2 items in product family
    Habasit Flexi Conveyor Chains Are Used For Packaging, Electronics, Pharmaceuticals, Automotive And Other Materials Handling Applications.

    Habasit Flexi Conveyor Chains are constructed with a low friction POM (Acetal) top plate and a stainless steel pin for long lasting durability and dependability. Heavy duty pitch radius and straight running multiflex conveyor plastic chain. Applications include alpine systems (inline accumulation) and case conveyors. Style is Tabbed. Chain type is Heavy Duty. Color finish is Light Brown. Dimensions vary per type. Package quantity is 1.

    Click for more
  • Habasit Case Conveyor Chains

    Habasit Case Conveyor Chains
    See all 17 items in product family
    Habasit Case Conveyor Chains Are Used For Beverage, Cardboard, Tissues, Textiles, Automotive And Other Material Handling Applications.

    Habasit Case Conveyor Chains are made of thermoplastic or POM (Acetal) for long lasting durability and dependability. Tabbed standard or heavy duty pitch radius and straight running case conveyor chains used for packaging machines and empty/full case handling. Types are Radius and Straight. Style is Tabbed. Chain types are Heavy Duty and Standard Duty. Color finishes are Dark Gray, Gray, Light Brown and Light Gray. Widths and non-tensile strengths vary per type. Package quantity is 1.

    Click for more
  • Habasit Slat Top Conveyor Chains

    Habasit Slat Top Conveyor Chains
    See all 54 items in product family
    Habasit Slat Top Conveyor Chains Are Used For Beverage, Electronics, Automotive And Other Material Handling Applications.

    Habasit Slat Top Conveyor Chains are made of low friction POM (Acetal), carbon steel or austenitic stainless steel for long lasting durability and dependability. Designed, produced, and serviced by worldwide leader in belting. Available both straight-running and radius/side-flexing versions. Fully compatible with industry standards making them used for retrofitting. Types are Radius and Straight. Styles are Beveled and Tabbed. Chain types are Heavy Duty and Standard Duty. Color finishes are Black, Gray and Light Brown. Widths and non-tensile strengths vary per type. Package quantity is 1.

    Click for more
  • Habasit Low Back Pressure Conveyor Chains

    Habasit Low Back Pressure Conveyor Chains
    See all 11 items in product family
    Habasit Low Back Pressure Conveyor Chains Are Used For A Variety Of Conveyor Belt Applications.

    Habasit Low Back Pressure Conveyor Chains are made of low friction POM (Acetal) with a stainless steel pin for long lasting durability and dependability. Heavy duty radius or straight running only low-back-pressure plastic conveyor chain available with or without sliding blocks. Straight design with third roller row replaced by sliding block used for wide and stable goods. Applications include packaging lines with stable and wide products in accumulation areas especially around palletizers. Types are Radius and Straight. Style is Tabbed. Color finish is Blue/Gray. Dimensions vary per type. Package quantity is 1.

    Click for more
  • Habasit Snap-On Conveyor Chains

    Habasit Snap-On Conveyor Chains
    See all 68 items in product family
    Habasit Snap-On Conveyor Chains Are Used For Beverage, Canning, Bakery, Package, Dairy And Other Conveyor Belt Applications.

    Habasit Snap-On Conveyor Chains are constructed with a low friction POM (Acetal), carbon steel or austenitic stainless steel top plate and a carbon steel or stainless steel base conveyor chain for long lasting durability and dependability. Heavy or standard duty with radius or straight running roller chain with snap-on plastic top plates. Applications include packaging and high load/speed applications. Types are Radius and Straight. Style is Tabbed. Chain types are Heavy Duty and Standard Duty. Color finishes are Black and Light Brown. Dimensions vary per type. Package quantity is 1.

    Click for more
Featured Items