Browse V-Belts & Conveyor Belts

(26,646 items)

Recently Viewed

Categories

Showing 952 items within 9 product groups See all items from other sellers
  • V-Belts, Wedge, Non Cogged, 3V Series

    V-Belts, Wedge, Non Cogged, 3V Series
    See all 4 items in product family
    ContiTech Torque Team Belts Are Designed For Tough, Small Sheave, High-Tension Drives.

    ContiTech Torque Team Belts are made of a reinforced high-grade engineered rubber compound using a raw-edge construction with cogs or envelope construction for oil, heat, ozone, and abrasion resistance and long lasting durability. For designing compact, heavy-duty drives where space limitation is a factor. Narrow profile provides savings through efficiency. Greater horsepower than classical belt. Strong Vytacord® (polyester) tensile members. Matchmaker® eliminates mismatch. Static conductive.

    Click for more
  • V-Belts, Wedge, Cogged, 3VX Series

    V-Belts, Wedge, Cogged, 3VX Series
    See all 91 items in product family
    V-Belts, Wedge, Cogged, 3VX Series Are Used For Reliable Performance And Increased Service Life.

    V-Belts, Wedge, Cogged, 3VX Series are made of rubber for oil and heat resistance and long lasting durability. Goodyear® narrow profile belts for compact, high horsepower drives, high shock loading on short centers and small diameters and heavy-duty drives with space limitations.Browning 358 Belts provide more horsepower in same span than conventional ABC Belts. Allows smaller drive components while meeting drive requirements and lowering overall drive cost. Import quality V-Belts for use with iron sheaves. Styles are Cogged, Raw Edge Cogged and Wedge Cogged.Available in a variety of belt numbers and outside lengths.

    Click for more
  • V-Belts, Wedge, Cogged, 5VX Series

    V-Belts, Wedge, Cogged, 5VX Series
    See all 116 items in product family
    V-Belts, Wedge, Cogged, 5VX Series Are Used For Reliable Performance And Increased Service Life.

    V-Belts, Wedge, Cogged, 5VX Series are made of rubber for heat resistance and long lasting durability. ContiTech narrow profile belts for compact, high horsepower drives, high shock loading on short centers and small diameters and heavy-duty drives with space limitations. Browning ground form design reduces vibration and increases belt and bearing life. Greater belt sidewall area increases HP capabilities. Cover on top and bottom of belt increases stability and lowers cord stress. Import quality V-Belts for use with iron sheaves. Styles are Cogged, Raw Edge Cogged and Wedge Cogged.Available in a variety of belt numbers and outside lengths.

    Click for more
  • V-Belts, Wedge, Non Cogged, 5V Series

    V-Belts, Wedge, Non Cogged, 5V Series
    See all 16 items in product family
    V-Belts, Wedge, Non Cogged, 5V Series Provides A Narrower Cross Section To Deliver More Consistent And Reliable Power Transmission.

    V-Belts, Wedge, Non Cogged, 5V Series are made of high-grade engineered rubber for oil, heat and ozone resistance and long lasting durability. Narrow profile belts for compact, high horsepower drives, high shock loading on short centers and small diameters. For designing compact, heavy-duty drives where space limitation is a factor. Greater horsepower than classical belts. Strong Vytacord® (polyester) tensile members. Available in raw-edge construction with cogs or envelope construction. Matchmaker® eliminates mismatch. Static conductive. Style is Non Cogged. Color is Black. Available in a variety of belt numbers and dimensions.

    Click for more
  • Browning V-Belts, Wedge, Cogged, 8VX Series

    Browning V-Belts, Wedge, Cogged, 8VX Series
    See all 12 items in product family
    Browning V-Belts, Wedge, Cogged, 8VX Series Are Used For Increasing Belt And Bearing Life.

    V-Belts, Wedge, Cogged, 8VX Series are made of rubber for oil and heat resistance and long lasting durability. Browning ground form design reduces vibration and increases belt and bearing life. Greater belt sidewall area increases HP capabilities. Cover on top and bottom of belt increases stability and lowers cord stress. Style is Raw Edge Cogged.Available in a variety of belt numbers and outside lengths.

    Click for more
  • V-Belts, Wedge, Cogged, 8V Series

    V-Belts, Wedge, Cogged, 8V Series
    See all 10 items in product family
    V-Belts, Wedge, Cogged, 8V Series Are Used For Increasing Belt And Bearing Life.

    V-Belts, Wedge, Cogged, 8V Series are made of high-grade engineered rubber for oil, heat and ozone resistance and long lasting durability. Narrow profile belts for compact, high horsepower drives, high shock loading on short centers and small diameters. For designing compact, heavy-duty drives where space limitation is a factor. Greater horsepower than the classical belt. Strong Vytacord® (polyester) tensile members. Available in raw-edge construction with cogs or envelope construction. Matchmaker® eliminates mismatch. Static conductive. Style is Non Cogged. Width is 1 in.. Available in a variety of belt numbers and outside lengths.

    Click for more
  • Wedge Cogged Banded V Belts - 8VX

    Wedge Cogged Banded V Belts - 8VX
    See all 9 items in product family
    D&D PowerDrive V-Belt, 8VX1700, 170L

    Wear resistant fabric cover extends the life of the belt. Low stretch tension cord allows for maximum flexibility.

    Click for more
  • Wedge Cogged Banded V Belts - 3VX

    Wedge Cogged Banded V Belts - 3VX
    See all 342 items in product family
    D&D PowerDrive V-Belt, 3VX475, 47.5L

    Wear resistant fabric cover extends the life of the belt. Low stretch tension cord allows for maximum flexibility.

    Click for more
  • Wedge Cogged Banded V Belts - 5VX

    Wedge Cogged Banded V Belts - 5VX
    See all 352 items in product family
    D&D PowerDrive V-Belt, 5VX1160/06, 116L

    Wear resistant fabric cover extends the life of the belt. Low stretch tension cord allows for maximum flexibility.

    Click for more

Additional Items

Sort By: 

0 Result

Sort By: 

0 Result