Browse V-Belts & Conveyor Belts

(26,646 items)

Narrow Your Results

Nominal Outside Length Inches

  • Less...
  • More...

Belt Style

Belt Type

Width Inches

Brand

Our Price

 
Go

Recently Viewed

Categories

Showing 330 items within 9 product groups See all items from other sellers
  • ContiTech Wedge TLP™ Narrow V-Belts

    ContiTech Wedge TLP™ Narrow V-Belts
    See all 77 items in product family
    ContiTech Wedge TLP™ Narrow V-Belts

    A narrow V-belt for a wide variety of demanding applications. With a homogenous design, higher modulus cord and double-envelope construction, Wedge TLP is a high-performance alternative that's virtually maintenance-free. Simply put, Wedge TLP can lower your operating costs and improve your facility's productivity.

    Features

    • Fiber-loaded compounding for greater durability and stability in application
    • Higher modulus cord for improved horsepower capacity and run life
    • Static conductivity for greater peace of mind
    • Virtually maintenance-free operation - Install Wedge TLP belt at 1.5 times minimum tension under load, check belt tension after 10 minutes and if required, reset tension to 1.25 times minimum
    Performance & Longevity

    Wedge TLP™ is part of the Matchmaker® Series of belts that can be used in tandem drive applications, making it used for a variety of industries including forestry, metal mining, oil and gas extraction, heavy construction, lumber and wood products, primary metal, and industrial and commercial machinery. But that's not all - Wedge TLP is static conductive for even more performance peace-of-mind.

    Click for Wedge TLP Brochure
    Click for Wedge TLP Specifications
    Click for more
  • V-Belts, Wedge, Wrapped, 8V Series

    V-Belts, Wedge, Wrapped, 8V Series
    See all 27 items in product family
    V-Belts, Wedge, Wrapped, 8V Series Are Used For Increasing Belt And Bearing Life.

    V-Belts, Wedge, Wrapped, 8V Series are made of rubber for oil and heat resistance and long lasting durability. Ground form design reduces vibration and increases belt and bearing life. Greater belt sidewall area increases HP capabilities. Cover on top and bottom of belt increases stability and lowers cord stress. Style is Wrapped. Color is Black. Available in a variety of belt numbers and outside lengths. Width is 1 in..

    Click for more
  • V-Belts, Wedge, Wrapped, 3V Series

    V-Belts, Wedge, Wrapped, 3V Series
    See all 27 items in product family
    V-Belts, Wedge, Wrapped, 3V Series Are Used For Increasing Belt And Bearing Life.

    V-Belts, Wedge, Wrapped, 3V Series are made of rubber for oil and heat resistance and long lasting durability. Narrow wedge smooth design for use with iron sheaves. Style is Wedge Smooth. Color is Black. Available in a variety of belt numbers and outside lengths. Width is 3/8 in..

    Click for more
  • V-Belts, Wedge, Wrapped, 5V Series

    V-Belts, Wedge, Wrapped, 5V Series
    See all 10 items in product family
    V-Belts, Wedge, Wrapped, 5V Series Provide Increased Belt And Bearing Life.

    V-Belts, Wedge, Wrapped, 5V Series are made of rubber for oil and heat resistance and long lasting durability. Ground form design reduces vibration and increases belt and bearing life. Greater belt sidewall area increases HP capabilities. Cover on top and bottom of belt increases stability and lowers cord stress. Style is Wrapped. Color is Black. Available in a variety of belt numbers and outside lengths.

    Click for more
  • V-Belt, Wedge, Cogged, 5V Series

    V-Belt, Wedge, Cogged, 5V Series
    See all 31 items in product family
    V-Belt, Wedge, Cogged, 5V Series Offer Increased Belt And Bearing Life.

    V-Belt, Wedge, Cogged, 5V Series are made of rubber for oil and heat resistance and long lasting durability. Narrow cogged style for use with iron sheaves. Style is Wedge Smooth. Color is Black. Available in a variety of belt numbers and outside lengths. Width is 5/8 in..

    Click for more
  • V-Belt, Wedge, Cogged, 8V Series

    V-Belt, Wedge, Cogged, 8V Series
    See all 23 items in product family
    V-Belt, Wedge, Cogged, 8V Series Provide Reliable Performance And Increased Service Life.

    V-Belt, Wedge, Cogged, 8V Series are made of rubber for oil and heat resistance and long lasting durability. Narrow cogged style for use with iron sheaves. Style is Wedge Smooth. Color is Black. Available in a variety of belt numbers and outside lengths. Width is 1 in..

    Click for more
  • Wedge V Belts - 8V

    Wedge V Belts - 8V
    See all 39 items in product family
    D&D PowerDrive V-Belt, 8V1000, 100L

    Wear resistant fabric cover extends the life of the belt. Low stretch tension cord allows for maximum flexibility.

    Click for more
  • Wedge V Belts - 5V

    Wedge V Belts - 5V
    See all 43 items in product family
    D&D PowerDrive V-Belt, 5V1300, 130L

    Wear resistant fabric cover extends the life of the belt. Low stretch tension cord allows for maximum flexibility.

    Click for more
  • Wedge V Belts - 3V

    Wedge V Belts - 3V
    See all 53 items in product family
    D&D PowerDrive V-Belt, 3V920, 92L

    Wear resistant fabric cover extends the life of the belt. Low stretch tension cord allows for maximum flexibility.

    Click for more

Additional Items

Sort By: 

0 Result

Sort By: 

0 Result

Featured Items