Browse Pullers & Extractors

(449 items)

Narrow Your Results

Availability

Spread Inches

  • Less...
  • More...

Rated Capacity

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Pullers

    Pullers
    See all 130 items in product family
    b>Pullers Are Used For Extracting Frozen Gears, Bearings And Couplings From Shafts.

    Pullers are made using alloy steel for maximum strength and durability. Spreading capacity ranges from 4" to 11". Rated capacity of 2 to 10 tons. Puller applications include Gear, Alternator, Transmission and more.

    Click for more
  • Posi-Lock™ Transmission Bearing Pullers

    Posi-Lock™ Transmission Bearing Pullers
    See all 2 items in product family
    Remove Transmission Bearings With Ease Using Posi-Lock™ Transmission Bearing Pullers.

    Transmission bearing removal takes minutes when you use Posi-Lock™ Transmission Bearing Pullers. Jaws clamp in snap ring grooves as narrow as .070" to allow removal of front input shaft bearings on 1955 to present 3-speed, 4-speed, 5-speed, 3-speed overdrive and 4-speed overdrive manual transmissions on rear wheel drive foreign and domestic cars, trucks and vans. Can also be used on Transfer cases on 4 wheel drive vehicles, some output shaft bearings and numerous other applications on any vehicle. 1 Year Limited Warranty.

    Click for more
  • Posi-Lock™ Manual Pullers

    Posi-Lock™ Manual Pullers
    See all 18 items in product family
    The Posi-Lock™ Line Of Quality Manual Gear And Bearing Pullers Sets New Standards For Quickness, Ease And Convenience.

    Posi-Lock™ has the best manual pullers on the market today for safety and quality. With Posi-Lock™, it's strictly a one-man operation. T-handle and Cage® control the jaws at all times so that the opening, closing, locking and aligning of the jaws are all done automatically by simply turning the T-handle. Recessed nut avoids mushrooming and disfiguration from impact. Slim tapered jaws allow easier gripping and better access to tight spots. These pullers grip on surfaces where normal pullers would slip off. Posi-Lock™ offers a complete line of 2 and 3 Jaw Pullers. 1 Year Limited Warranty.

    Click for more
  • Posi-Lock™ Bearing Pullers

    Posi-Lock™ Bearing Pullers
    See all 3 items in product family
    Posi-Lock™ Specialty Line Saves Time And Money While Accessing Hard To Reach Places.

    Posi-Lock™ Conveyor Roller/Bearing Roller was specifically designed for removal of 504 conveyor-roller bearings without damaging conveyor rollers. Compact design offers a self-locking, self-aligning, quick release feature. Eliminates the need for many of the more expensive collet-style pullers. Posi-Lock™ Damper Pulley Puller aids in the removal of harmonic damper pulleys without having to remove the radiator. Compact design allows access in tight "hard-to-reach" areas. Jaw Head Assembly for the 107 Puller and Center Bolt for the CH3 Puller are available (sold separately). 1 Year Limited Warranty.

    Click for more
  • Posi-Lock™ Vises & Accessories

    Posi-Lock™ Vises & Accessories
    See all 2 items in product family
    With The Posi-Lock™ Hydraulic Bench Vise, Many Projects Become A One Person Job.

    Posi-Lock™ Hydraulic Bench Vise can be used in automotive, fleet, agricultural, maintenance, manufacturing and industrial applications. Features 5 tons of clamping power to hold heavy objects. Foot controlled pump leaves your hands free for holding parts in place. Air control valve allows variable speed and added safety. Operates vertically or horizontally. Jaws are 8"W and open to 8". Includes vise, PowerTeam air-over-hydraulic 10,000 PSI foot pump, gauge, hoses and set of magnetic jaw liners. Use Magnetic Vise Jaw Liners for non-marking material, holding screws, rings, C-clips and springs for repair projects. Used for holding threaded steel objects rigid without damage to threads and making removal of U-joint a one man operation. Fits all vises. 5 Year Limited Warranty.

    Click for more
  • Posi-Lock™ Hub Pullers & Accessories

    Posi-Lock™ Hub Pullers & Accessories
    See all 6 items in product family
    Posi-Lock™ Hub Puller Adapters And Sets Simplify Removal Of Many Industrial And Automotive Fans and Blower Wheels.

    Posi-Lock™ Hub Puller Adapters provide a solid connection between the puller and fan hub. Unique center opening hub collar design makes alignment with hub easier. General purpose puller can be utilized for Chillers, Freezers, Condensers, Ice Machines, Furnace Fans, Convection Ovens, Ice Cream Machines, Exhaust and Ventilation Fans, Defrost and AC Fans. Small, Large and Extra Large adaptors are available. Adapter Set includes collars that fit up to a 2" hub. Tip Reducer/Extender is for use with Jaw Pullers. Square Head Set Screw for HP-1/HP-2. 1 Year Limited Warranty.

    Click for more
  • Posi-Lock™ 3 Jaw Hydraulic Pullers

    Posi-Lock™ 3 Jaw Hydraulic Pullers
    See all 7 items in product family
    Posi-Lock™ 3 Jaw Hydraulic Pullers Remove Gears, Bearings, Wheels, Pulleys And Other Press Fit Parts Safely Without Damage.

    Posi-Lock™ 3 jaw hydraulic pullers make jobs quick and easy. Hydraulic power provides a controlled means of applying force without the need for hammering, heating or prying. Provides a safe method for applying force when used correctly. Jaws are hydraulically controlled with cylinders. 1 Year Limited Warranty.

    Click for more
  • Posi-Lock™ 2 Jaw Hydraulic Pullers

    Posi-Lock™ 2 Jaw Hydraulic Pullers
    See all 7 items in product family
    Posi-Lock™ 2 Jaw Hydraulic Pullers Are Used For Removing Gears, Bearings, Wheels, Pulleys And Other Press Fit Parts Safely And Without Damage.

    Posi-Lock¿ 2 Jaw Hydraulic Pullers are constructed of forged and heat-treated jaws for superior strength and long lasting durability. Hydraulic power provides controlled means of applying force without need for hammering, heating or prying. Provides safe means for applying force when used correctly. Jaws are hydraulically controlled with cylinders. Multiple pushing adaptors included. Puller can be used horizontally or vertically. Adjustable jaw tips and jaw guides. Styles are 2/3 Jaw Combination 100 Ton Hydraulic Puller Set, 2 Jaw 25 Ton Hydraulic Puller, 2 Jaw 15 Ton Hydraulic Puller, 2 Jaw 10 Ton Hydraulic Puller, 2 Jaw 100 Ton Hydraulic Puller, 2 Jaw 5 Ton Hydraulic Puller and 2 Jaw 50 Ton Hydraulic Puller. Rated capacities are 5 ton, 10 ton, 15 ton, 25 ton, 50 ton and 100 ton. Spread inches are .5 to 8, .75 to 12, 1 to 15, 2.5 to 18, 3 to 25 and 7.5 to 70. Depths are 12", 15" and 18". Heights are 24", 30", 36" and 42". 1 Year Limited Warranty.

    Click for more
  • Posi-Lock™ 3 Jaw Hydraulic Pullers With Cylinders

    Posi-Lock™ 3 Jaw Hydraulic Pullers With Cylinders
    See all 6 items in product family
    Save Time and Money With A Posi-Lock™ 3 Jaw Basic Hydraulic Puller Set.

    Posi-Lock™ Basic Hydraulic Puller Sets are available in 5, 10, 15, 25 and 50 ton capacities. Hydraulic pullers are the preferred choice of professionals around the world efficiently solving problems associated with the removal of gears, bearings and other press fit items in diverse industries resulting in substantial time and cost savings. By using the correct dismounting equipment, damage to shafts and associated components is reduced, which in turn ensures that maintenance downtime is minimized. Hydraulic power provides a safe and controlled means of applying force without the need for hammering, heating or prying. 1 Year Limited Warranty.

    Click for more
  • Posi-Lock™ 2 Jaw Hydraulic Pullers With Cylinders

    Posi-Lock™ 2 Jaw Hydraulic Pullers With Cylinders
    See all 5 items in product family
    Posi-Lock™ 2 Jaw Basic Hydraulic Pullers Are Used For Professionals Efficiently Solving Problems Associated With The Removal Of Gears, Bearings And Other Press Fit Items.

    Posi-Lock™ 2 jaw hydraulic pulls are great for use in diverse industries resulting in substantial time and cost savings. Posi-Lock™ Basic Hydraulic Puller Sets are available in 5, 10, 15, 25 and 50 ton capacities. Hydraulic power provides a safe and controlled means of applying force without the need for hammering, heating or prying. By using the correct dismounting equipment, damage to shafts and associated components is reduced, which in turn ensures that maintenance downtime is minimized. 1 Year Limited Warranty.

    Click for more
  • Posi-Lock™ 3 Jaw Hydraulic Pullers With Electric Pumps

    Posi-Lock™ 3 Jaw Hydraulic Pullers With Electric Pumps
    See all 6 items in product family
    Posi-Lock™ Three-Jaw Hydraulic Pullers With Electric Pumps Are Designed For The Efficient Removal Of Gears, Bearings, Pulleys, Wheels And Other Press-Fit Parts.

    Posi-Lock™ Three-Jaw Hydraulic Pullers With Electric Pumps are crafted from high-quality materials to offer long-lasting durability in a variety of industrial applications. Puller sets are available in 5-, 10-, 15- and 25-ton capacities. Hydraulic-powered jaws provide for controlled application of force without heating, hammering or prying. All sets include two-stage electric pump, three-jaw hydraulic puller, gauge adapter, 10,000 PSI gauge, PowerTeam cylinder, 10-foot heavy-duty hose, one set of interchangeable ram points and a male coupler set with dust caps. A storage transport cart is included with 25- and 50-ton sets. One-Year Limited Warranty.
    Click for more
  • Posi-Lock™ 2 Jaw Hydraulic Pullers With Electric Pumps

    Posi-Lock™ 2 Jaw Hydraulic Pullers With Electric Pumps
    See all 5 items in product family
    Posi-Lock™ Two-Jaw Hydraulic Pullers With Electric Pumps Are Designed To Remove Gears, Bearings And Other Press-Fit Items With Ease.

    Posi-Lock™ Two-Jaw Hydraulic Pullers with Electric Pumps are crafted from high-quality plastics and metals to provide long-lasting durability. Hydraulic puller sets provide substantial time and cost savings in a wide variety of industrial environments. Using the correct dismounting equipments cuts down on damage to shafts and components. Puller sets also decrease overall maintenance demands. Sets are available in 5-, 10-, 15-, 25- and 50-ton capacities. Sets feature a two-stage electric pump, two-jaw hydraulic puller, PowerTeam cylinder, gauge adapter, 10,000 PSI gauge, 10-foot heavy-duty hose, guard lift plate, one set of interchangeable ram points and a male coupler set with dust caps. A storage transport cart is included with 25- and 50-ton sets. One-Year Limited Warranty.
    Click for more
  • Posi-Lock™ 3 Jaw Hydraulic Pullers With Manual Pumps

    Posi-Lock™ 3 Jaw Hydraulic Pullers With Manual Pumps
    See all 5 items in product family
    Posi-Lock™ 3 Jaw Hydraulic Puller Sets with Manual Pump Are Used For Various Industries & Offer Substantial Time And Cost Savings.

    Posi-Lock™ 3 Jaw Hydraulic Puller Sets with Manual Pumps are available in 5, 10, 15, 25 and 50 ton capacities. Sets provide an efficient mechanism for the removal of gears, bearings, wheels, pulleys and other press fit parts. Hydraulic power provides a controlled means of applying force without the need for hammering, heating or prying. It is one of the safest methods for applying force when used correctly. Sets feature a 3 Jaw Hydraulic Puller, Manual/Hand Pump, Cylinder, Gauge Adaptor, 10,000 psi Gauge, Male Coupler Set with Dust Caps and a 10 Foot Heavy Duty Hose. 25 and 50 ton sets include a Storage Transport Cart. 1 Year Limited Warranty.

    Click for more
  • Posi-Lock™ 2 Jaw Hydraulic Pullers with Manual Pumps

    Posi-Lock™ 2 Jaw Hydraulic Pullers with Manual Pumps
    See all 5 items in product family
    Posi-Lock™ 2 Jaw Hydraulic Puller Sets with Manual Pump Help Reduce Damage To Shafts And Associated Components, Which In Turn Ensures Maintenance Downtime Is Minimized.

    Posi-Lock™ 2 Jaw Hydraulic Puller Sets with Manual Pumps come in 5, 10, 15, 25 and 50 ton capacities. These sets provide an efficient mechanism for the removal of gears, bearings, wheels, pulleys and other press fit parts. Hydraulic power provides a controlled means of applying force without the need for hammering, heating or prying. Sets feature a 2 Jaw Hydraulic Puller, Manual/Hand Pump, Cylinder, Gauge Adaptor, 10,000 psi Gauge, Male Coupler Set with Dust Caps and a 10 Foot Heavy Duty Hose. 25 and 50 ton sets include a Storage Transport Cart. 1 Year Limited Warranty.

    Click for more
  • Posi-Lock™ Self-Contained Hydraulic Pullers

    Posi-Lock™ Self-Contained Hydraulic Pullers
    See all 2 items in product family
    Posi-Lock™ Self Contained Hydraulic Pullers Are Great For Many Applications In All Industries.

    This powerful, self-contained pulling system is used for pulling a wide variety of press-¿t parts, including bearings, gears, bushings, wheels and pulleys. Posi-Lock™ rigorous product testing for strength, reliability, safety, ease of use and optimum performance are preferred by professionals around the world. 2 Jaw and 3 Jaw Self Contained Pulling Systems are available. Features 12 tons of pulling force, a self-contained hydraulic pump and cylinder, easy hand-pumping hydraulic action, swiveling adjustable-length handle, T-handle that clamps jaws securely, forged and heat-treated jaws for superior strength, Safety Cage® to prevent jaws from slipping off work surface and 3.3" ram stroke. 1 Year Limited Warranty.

    Click for more
  • Posi-Lock™ Manual Puller Sets

    Posi-Lock™ Manual Puller Sets
    See all 11 items in product family
    Posi-Lock™ Collection Of Manual Puller Sets Offer A Versatile Selection For Many Applications & Pulling Jobs.

    Internal/External Puller Set has the versatility to meet many internal and external pulling jobs. Interchangeability is the key in removing pilot bearings, bearing cups, bushings, seals, bearing races, pulleys and many other press-fit items from one compact set. Internal Slide Hammer Set is used for the removal of many tough internal pulling jobs such as crankshaft pilot bearings, bearing cups, needle bearings, bushings, seals and grease retainers. Manual Puller Sets have a T-handle and Cage® that control the jaws at all times so the opening, closing, locking and aligning of the jaws is all done automatically by simply turning the T-handle. 1 Year Limited Warranty.

    Click for more
  • Posi-Lock™ Carts

    Posi-Lock™ Carts
    See all 2 items in product family
    Store And Transport Pullers And Accessories With Posi-Lock™ Carts.

    Swivel casters allow easy mobility. Made using durable steel. Hydraulic Lift Cart is for use with 25 and 50 ton pullers. Raises pullers from 10" to 41-1/2"H. Posi-Lock™ Storage/Transport Cart helps organize and transport hydraulic pullers and accessories. 1 Year Limited Warranty.

    Click for more
  • Spreaders

    Spreaders
    See all 10 items in product family
    Spreaders Are Essential Tools Used For Industrial Plumbing Or Motor Maintenance.

    For Separating Flanges Without Disassembling Pipe Lines. Spreaders are solidly constructed from high quality materials for long lasting durability. Flange Spreaders are essential tools for separating flanges without disassembling pipe lines. Non-sparking for safe use in hazardous areas. Gear and Bearing Spreaders separates and removes generator and fitting gears, single and double bearings and more in areas where puller jaws cannot reach. Adjustable nut controls offer precise fit. Sizes and functions vary per model.

    Click for more
Featured Items