Browse Sheaves & Bushings

(4,096 items)

Narrow Your Results

Availability

Wrench Torque Lbs

Type

Outside Diameter Inches

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Tritan Quick Detach (Q-D) Bushings, SD & SF Series

    Tritan Quick Detach (Q-D) Bushings, SD & SF Series
    See all 112 items in product family
    Tritan SD And SF Series Quick Detach Bushings Mount Pulleys, Sheaves Or Sprockets To Motor Drive Shafts In Power Transmissions.

    Quick Detach Bushings are manufactured from strong steel for long lasting durability. Bushings are keyed to the shaft to prevent shaft from rotating during vibrations. Quick detach bushings are designed for easy installation and removal during motor repair and maintenance. Outside of bushing is split through the flange and taper to provide strong clamping on the motor shaft. SD and SF Series bushings with a wide variety of bore sizes and key ways to fit motor shafts. Dimensions vary by model.

    Click for more
  • Tritan Quick Detach (Q-D) Bushings, H & J Series

    Tritan Quick Detach (Q-D) Bushings, H & J Series
    See all 74 items in product family
    Tritan H And J Series Quick Detach Bushings Are Used In Power Transmission Applications To Mount Pulleys, Sheaves Or Sprockets To Motor Drive Shafts.

    Quick Detach Bushings are engineered using tough steel for long lasting durability. Bushings are keyed to the shaft to prevent rotation during vibration. Outside of bushing is split through the flange and taper to provide strong clamping on the motor shaft. Quick detach bushings are designed for easy installation and removal during motor repair and maintenance. H and J Series bushings with a wide variety of bore sizes and key ways to fit motor shafts. Dimensions vary by model.

    Click for more
  • Tritan Quick Detach (Q-D) Bushings, E & F Series

    Tritan Quick Detach (Q-D) Bushings, E & F Series
    See all 106 items in product family
    Tritan E And F Series Quick Detach Bushings Mount Pulleys, Sheaves Or Sprockets To Motor Drive Shafts In Automobiles, Construction Equipment, Home Appliances And More.

    Quick Detach Bushings are manufactured from strong steel for long lasting durability. Bushings are keyed to the shaft to prevent shaft from rotating during vibrations. Quick detach bushings are designed for easy installation and removal during motor repair and maintenance. Outside of bushing is tapered and split to precise clamp and fit. E and F Series bushings with a wide variety of bore sizes and key ways to fit motor shafts. Dimensions vary by model.

    Click for more
  • Tritan 3000 Series Tapered Locking Bushings

    Tritan 3000 Series Tapered Locking Bushings
    See all 81 items in product family
    Tritan 3000 Series Tapered Locking Bushings Are Widely Used To Mount Pulleys And Sheaves To Motors In Food Packaging, Mining, Agriculatural Equipment Applications And More.

    Tritan Tapered Locking Bushings are manufactured from steel for long lasting durability. Tapered bushings are pre-bored and keyed to match the required shaft and keyway diameters for exact fit. Outside of bushing is tapered to match the component bore for precise location on the shaft. Bore sizes range from 15/16 to 3 inches with key ways from 1/4 to 3/4 inches. Additional dimensions vary by model.

    Click for more
  • Tritan 2000 Series Tapered Locking Bushings

    Tritan 2000 Series Tapered Locking Bushings
    See all 85 items in product family
    Tritan 2000 Series Tapered Locking Bushings Are Essential Components For Mounting Pulleys And Sheaves To Motors In High Torque Applications.

    Tritan Tapered Locking Bushings are manufactured from steel for long lasting durability. Tapered bushings are pre-bored and keyed to match the required shaft and keyway diameters for exact fit. Outside of bushing is tapered to match the component bore for precise location on the shaft. Bore sizes range from 1/2 to 2-1/2 inches with key ways from 1/8 to 5/8 inches. Additional dimensions vary by model.

    Click for more
  • Tritan 1000 Series Tapered Locking Bushings

    Tritan 1000 Series Tapered Locking Bushings
    See all 84 items in product family
    Tritan 1000 Series Tapered Locking Bushings Are Essential Components For Locating Pulleys And Sheaves To Shafts In Food Packaging, Mining, Agriculture Equipment And More.

    Tritan Tapered Locking Bushings are manufactured from steel for long lasting durability. Tapered bushings are pre-bored and keyed to match the required shaft and keyway diameters for exact fit. Outside of bushing is tapered to match the component bore for precise location on the shaft. Bore sizes range from 1/2 to 1-5/8 inches with key ways from 1/8 to 3/8 inches. Additional dimensions vary by model.

    Click for more
  • Tritan Quick Detach (Q-D) Bushings, SH & SK Series

    Tritan Quick Detach (Q-D) Bushings, SH & SK Series
    See all 71 items in product family
    Tritan SH And SK Series Quick Detach Bushings Mount Pulleys, Sheaves Or Sprockets To Motor Drive Shafts In Power Transmissions.

    Quick Detach Bushings are engineered using tough steel for long lasting durability. Bushings are keyed to the shaft to prevent rotation during vibration. Outside of bushing is split through the flange and taper to provide strong clamping on the motor shaft. Quick detach bushings are designed for easy installation and removal during motor repair and maintenance. SH and SK Series bushings with a wide variety of bore sizes and key ways to fit motor shafts. Dimensions vary by model.

    Click for more
  • Browning® Q-D® Bushings

    Browning® Q-D® Bushings
    See all 21 items in product family
    Browning® Q-D® Bushings Are For Use With Browning® Sheaves, Sprockets And Pulleys.

    Used for use with Browning®, but can be fully interchanged with competitive Q-D® bushings. These quick disconnect tapered bore bushing allow easy installation and removal. Included capscrews are always accessible from outside. Available from 1/2" to 7” bore range.

    Click for more
  • Browning® 1000 Series Taper Bore Bushings

    Browning® 1000 Series Taper Bore Bushings
    See all 35 items in product family
    Tungsten Halogen Lamps - Bi-Pin & Bayonet Are Used For A Wide Variety Of Compact Illumination Applications.

    Tungsten Halogen Lamps - Bi-Pin & Bayonet are made of high quality materials for long lasting durability. Provides long lasting illumination life. Wide selection available with Bi-Pin and Bayonet bases to suit particular illumination requirement or application. Offers 50 to 2,000 average life hours. 2800 to 3200 Kelvins. Shapes are T2.5, T3, T4, T5 and T9. Available in a variety of bases. Wattages are 5, 10, 20, 35, 50, 75, 100, 150, 200, 250 and 500.

    Click for more
  • Browning® 2000 Series Taper Bore Bushings

    Browning® 2000 Series Taper Bore Bushings
    See all 34 items in product family
    Browning® Taper Bore Bushings Are Designed For Use With Browning® Sprockets.

    Used where flush mounting is essential. Includes capscrews for ease of installation. Available with a bore range from 1/2" to 10”.

    Click for more
  • Browning® 3000 Series Taper Bore Bushings

    Browning® 3000 Series Taper Bore Bushings
    See all 14 items in product family
    Browning® 3000 Series Taper Bore Bushings Are Specially Designed For Use With Browning® Sprockets.

    Browning® 3000 Series Taper Bore Bushings are designed to provide long-lasting durability when flush mountings are necessary. Capscrews are included for ease of installation. Available in a bore range from 1/2 to 10 inches.
    Click for more
  • Browning® 4000 & 5000 Series Taper Bore Bushings

    Browning® 4000 & 5000 Series Taper Bore Bushings
    See all 3 items in product family
    Browning® Taper Bore Bushings Are Designed For Use With Browning® Sprockets.

    Used where flush mounting is essential. Includes capscrews for ease of installation. Available with a bore range from 1/2" to 10”.

    Click for more
  • Browning® Split Taper™ Bushings Types B, G, H

    Browning® Split Taper™ Bushings Types B, G, H
    See all 100 items in product family
    Browning® Split Taper™ Bushings Provides The Highest Torque Carrying Capacity.

    Keyed to both shaft and hub. External key provides positive drive with no torque on the capscrews. Double split barrel assures true concentricity and grips the shaft with a positive clamp fit. Solid flange maintains concentric bores. Available with 3/8" to 10” bore sizes. Lifetime Limited Warranty.

    Click for more
  • Browning® Split Taper™ Bushings Types P1, P2, P3, Q1, Q2, Q3

    Browning® Split Taper™ Bushings Types P1, P2, P3, Q1, Q2, Q3
    See all 162 items in product family
    Browning® Split Taper™ Bushings Provides The Highest Torque Carrying Capacity.

    Keyed to both shaft and hub. External key provides positive drive with no torque on the capscrews. Double split barrel assures true concentricity and grips the shaft with a positive clamp fit. Solid flange maintains concentric bores. Available with 3/8" to 10” bore sizes. Lifetime Limited Warranty.

    Click for more
  • Browning® Split Taper™ Bushings Types R1, R2, S1, S2

    Browning® Split Taper™ Bushings Types R1, R2, S1, S2
    See all 135 items in product family
    Browning® Split Taper™ Bushings Provides The Highest Torque Carrying Capacity.

    Keyed to both shaft and hub. External key provides positive drive with no torque on the capscrews. Double split barrel assures true concentricity and grips the shaft with a positive clamp fit. Solid flange maintains concentric bores. Available with 3/8" to 10” bore sizes. Lifetime Limited Warranty.

    Click for more
  • Browning® Split Taper™ Bushings Types U0, U1, U2, W1, W2

    Browning® Split Taper™ Bushings Types U0, U1, U2, W1, W2
    See all 37 items in product family
    Browning® Split-Taper Bushings Provide The Highest Torque Carrying Capacity Available.

    Browning® Split-Taper Bushings are forged from high-quality metals to provide long-lasting durability. Types U0, U1, U2, W1 and W2 are available. Bushings are keyed to both shaft and hub. External key provides positive drive without torque on capscrews. Double split barrels grip to the shaft with a clamp fit and ensure true concentricity. Solid flanges maintain concentric bores. Available in 3/8-inch and 10-inch bore sizes. Limited Lifetime Warranty.
    Click for more
  • Browning® Q-D® Bushings Types E, F

    Browning® Q-D® Bushings Types E, F
    See all 54 items in product family
    Browning® Q-D® Bushings Are For Use With Browning® Sheaves, Sprockets And Pulleys.

    Used for use with Browning®, but can be fully interchanged with competitive Q-D® bushings. These quick disconnect tapered bore bushing allow easy installation and removal. Included capscrews are always accessible from outside. Available from 1/2" to 7” bore range.

    Click for more
  • Browning® Q-D® Bushings Types N, P

    Browning® Q-D® Bushings Types N, P
    See all 1 items in product family
    Browning® Q-D® Bushings Are For Use With Browning® Sheaves, Sprockets And Pulleys.

    Used for use with Browning®, but can be fully interchanged with competitive Q-D® bushings. These quick disconnect tapered bore bushing allow easy installation and removal. Included capscrews are always accessible from outside. Available from 1/2" to 7” bore range.

    Click for more
  • Browning® Q-D® Bushings Type SD, SDS, SF, SH, SK

    Browning® Q-D® Bushings Type SD, SDS, SF, SH, SK
    See all 141 items in product family
    Browning® Q-D® Bushings Are For Use With Browning® Sheaves, Sprockets And Pulleys.

    Used for use with Browning®, but can be fully interchanged with competitive Q-D® bushings. These quick disconnect tapered bore bushing allow easy installation and removal. Included capscrews are always accessible from outside. Available from 1/2" to 7” bore range.

    Click for more
Featured Items