Browse Cable Management

(8,521 items)

Narrow Your Results

Availability

Type

  • Less...
  • More...

Tensile Strength

  • Less...
  • More...

Color

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Standard Cable Ties

    Standard Cable Ties
    See all 23 items in product family
    Standard Cable Ties Are Great For Bundling Wires And Cables In Offices, Classrooms, Computer Labs And More.

    Standard Cable Ties are available in different sizes, strengths and colors to suit a variety of cable and wire bundling requirements. Package quantities vary per model. Standard cable ties are available from several trusted brand names.

    Click for more
  • Steel Cable Ties

    Steel Cable Ties
    See all 6 items in product family
    Nylon And Stainless Steel Cable Ties Are Used For Various Commercial Or Industrial Applications.

    Nylon and Stainless Steel Cable Ties are made for lasting durability and dependability. Convenient for securing cable or wire bundles without disrupting existing connection. Nylon ties are available in various sizes, colors and tensile strengths. Stainless Steel cable ties are available in 316, 304 and 201 grade stainless steel and a wide selection of styles, sizes and widths, depending upon particular need or requirement.

    Click for more
  • Self-Locking Cable Ties

    Self-Locking Cable Ties
    See all 20 items in product family
    Self-Locking Cable Ties Provide Up To 50% More Tensile Strength And 15% Larger Bundle Diameters Than Competitive Cable Ties.

    Cable ties feature positive-locking teeth that are closely and evenly spaced on both sides of the head to provide increased strength and allow fine adjustments. Raised ridges on the bent tips are designed to provide a secure grip while requiring minimal effort to close. Patented one-piece injection-molded nylon plastic eliminates failure due to parts working loose or breaking off. Smooth, rounded edges make ties easy to handle and install without cutting hands. Tapered neck increases strength. Offers an operating temperature of -40 to 185°F. Recognized under UL file # E125869 and meet UL94V-2 Flammability Classification. Choose between Natural or UV Resistant Black nylon.

    Click for more
  • Heavy-Duty Cable Ties

    Heavy-Duty Cable Ties
    See all 30 items in product family
    Heavy-Duty Cable Ties Are Used For Keeping Cables And Cords Organized In Indoor And Outdoor Applications.

    Heavy-Duty Cable Ties are made of heavy duty cable for long lasting durability. Patented DoubleLock® Design (on 120 lbs) ensures 50 percent greater tensile strength. Ultraviolet black (UVB) ties resist harmful light rays - primarily for outdoor use. Tensile strengths are 120 lbs and 175 lbs. Colors are Natural and Ultraviolet Black. Thicknesses are 0.07" and 0.072". Lengths are 8", 12", 15", 18", 21", 24", 30", 36" and 48". Package quantities are 10, 25, 50 and 100.

    Click for more
  • Heavy Duty Cable Ties

    Heavy Duty Cable Ties
    See all 14 items in product family
    Heavy Duty Cable Ties Provide Superior Tensile Strength Durability To Ensure A Long Life.

    Cable ties are made with one-piece injection-molded nylon plastic for strength. Positive-locking teeth are closely and evenly spaced on both sides of the head to provide increased strength and allow fine adjustments. Raised ridges on the bent tips are designed to provide a secure grip while requiring minimal effort to close. Smooth, rounded edges make ties easy to handle and install without cutting hands. Offers an operating temperature of -40 to 185°F. Recognized under UL file # E125869 and meet UL94V-2 Flammability Classification. Choose between Natural or UV Resistant Black nylon.

    Click for more
  • Cable Tie 18Lb

    Cable Tie 18Lb
    See all 2 items in product family
    Catamount Cable Tie L-4-18-9-M, 18 Lb. 4" Natural All-Nylon 1000 Per Bag

    Cable Tie 18lb. 4" Natural All-Nylon 1000 Per Bag

    Click for more
  • Cable Tie 50Lb

    Cable Tie 50Lb
    See all 7 items in product family
    Catamount Cable Tie L-7-50-6-M, 50 Lb. 7" Blue All-Nylon 1000 Per Bag

    Cable Tie 50lb. 7" Blue All-Nylon 1000 Per Bag

    Click for more
  • Nylon Cable Ties

    Nylon Cable Ties
    See all 75 items in product family
    Nylon Cable Ties Are Used For Various Commercial Or Industrial Applications.

    Nylon Cable Ties are made of High Temperature, Heat Stabilized and Weather Resistant Nylon materials for lasting durability and dependability. Convenient for securing cable or wire bundles without disrupting existing connection. Wide selection of connecting head types and styles are available with various cable identification and securing features. 1-1/4 to 30 inch lengths. .019 to 5.31 inch widths. Maximum wire bundle diameters of 1/8 to 22 inches. Colors are Beige, Black, Blue, Brown, Gray, Green, Green Tint, Light Green, Natural, Orange, Purple, Red, Yellow and White.

    Click for more
  • Mounting Cable Ties

    Mounting Cable Ties
    See all 8 items in product family
    Mounting Cable Ties Are Designed To Easily Secure Bundles To Walls, Studs Or Other Surfaces.

    Mounting Cable Ties allow bundling of cables for neatness and safety in offices, classrooms, computer labs and more. Ties are available in ties, or as mounting bases. Ties are available in Natural, Black, and UV Black.

    Click for more
  • Cable Tie 120Lb

    Cable Tie 120Lb
    See all 4 items in product family
    Catamount Cable Tie L-14-120-0-C, 120 Lb. 14" Ultraviolet Resistant Black All-Nylon 100 Per Bag

    Cable Tie 120lb. 14" Ultraviolet Resistant Black All-Nylon 100 Per Bag

    Click for more
  • Cable Tie 175Lb

    Cable Tie 175Lb
    See all 3 items in product family
    Catamount Cable Tie L-36-175-9-L, 175 Lb. 36" Natural All-Nylon 50 Per Bag

    Cable Tie 175lb. 36" Natural All-Nylon 50 Per Bag

    Click for more
  • Releasable Cable Ties

    Releasable Cable Ties
    See all 2 items in product family
    Releasable Cable Ties Allow Use Over And Over Again To Ensure A Long Life.

    Made with black, UV resistant one-piece injection-molded nylon plastic for strength. Raised ridges on the bent tip provide a secure grip while requiring minimal effort to close. Extended tab permits easy release and reuse. Offers an operating temperature of up to 185°F. Recognized under UL file # E125869 and meet UL94V-2 Flammability Classification.

    Click for more
  • Mounting Tab Cable Ties

    Mounting Tab Cable Ties
    See all 24 items in product family
    Mounting Tab Cable Ties Secure Bundles Of Wire On Virtually Any Surface That Has Or Can Accept A Drilled Hole.

    Mounting tab cable ties feature a molded-in screw hole that accepts up to a 1/4" screw for easy mounting. Made with one-piece injection-molded nylon plastic for strength. Raised ridges on the bent tips are designed to provide a secure grip while requiring minimal effort to close. Offers an operating temperature of -40 to 185°F. Recognized under UL file # E125869 and meet UL94V-2 Flammability Classification. Choose between Standard or Heavy Duty Cable Ties in Natural or UV Resistant Black nylon.

    Click for more
  • Stainless Steel Cable Ties

    Stainless Steel Cable Ties
    See all 16 items in product family
    Gardner Bender Stainless Steel Cable Ties Are Great For Clean Environments Such As Food Processing Areas.

    Gardner Bender Stainless Steel Cable Ties are made of 304 stainless steel for harsh, corrosive and salt-water environments. Ties are able to resist chemical and radiation exposure, as well as endure extreme temperatures. Self-locking ball mechanism meets low insertion force requirements, while maintaining high tensile strength. Ties are available in 6" or 11" and come in packs of 10.

    Click for more
  • Loop Cable Ties

    Loop Cable Ties
    See all 32 items in product family
    Loop Cable Ties Are Used For Bundling Of Data And Fiber Optic Cables.

    Loop Cable Ties are made of durable nylon material for lasting dependability. Convenient for wrapping pre-determined wire bundles of 1-1/2 to 5 inches in diameter. Roll and Loop, Slotted Head and Buckle types come in various sizes and strengths depending upon particular application. Available in 1/2 and 3/4 inch widths, 6, 9, 12, 13, 18 and 180 inch lengths and 40 and 50 lb. tensile strength. Colors are Black, Blue, Brown, Gray, Green, Orange, Red, Yellow and White.

    Click for more
  • Weather Resistant Cable

    Weather Resistant Cable
    See all 2 items in product family
    Weather Resistant Cable Ties Are Used For Various Commercial Or Industrial Applications.

    Weather Resistant Cable Ties are made of durable Nylon 6.6 for long lasting strength and dependability. Convenient for securing cable or wire bundles without disrupting existing connection. Various connecting head types and styles are available with tensile strengths of 18 to 120 lbs. depending upon particular need or requirement. 3.62 to 30 inch lengths. .086 to .301 inch widths. Maximum wire bundle diameters of .125 to 9 inches.

    Click for more
  • Push Mount Cable Ties

    Push Mount Cable Ties
    See all 2 items in product family
    Push-Mount Cable Ties Snap Quickly Into A 1/4" Hole To Attach A Bundle To Another Surface.

    Mount position if easily passed into a pre-drilled hole and locks into place. Made with one-piece injection-molded nylon plastic for strength. Raised ridges on the tip provide a secure grip while requiring minimal effort to close. Offers an operating temperature of up to 185°F. Recognized under UL file # E125869 and meet UL94V-2 Flammability Classification. Choose between Natural or UV Resistant Black nylon.

    Click for more
  • Miniature Cable Ties

    Miniature Cable Ties
    See all 6 items in product family
    Gardner Bender Miniature Cable Ties Are Great For Bundling Wire, Cable, Hoses And Other Applications.

    Gardner Bender Miniature Cable Ties are 4" long and are made from durable nylon 6/6 material. Ties are serviceable through temperatures -40°C to 85°C (-40°F to 185°F). Patented DoubleLock® design has teeth on both sides of the tie, ensuring 50 percent greater strength than industry standards. Choose from Natural and Ultraviolet Black colors. Ultraviolet black (UVB) ties resist harmful light rays, making them used for outdoor use. Package quantities range from 30 to 100. Meets UL 94 V-2 flammability classification and is a UL recognized component.

    Click for more
  • Ty-Rap Cable Ties

    Ty-Rap Cable Ties
    See all 1 items in product family
    Ty-Rap Cable Ties Are Used For Secure And Easy Identification Of Cables And Wire Bundles.

    Ty-Rap Cable Ties are made of Flame Retardant, Weather Resistant and Heat Stabilized Nylon, Fluorpolymer and Polypropylene materials for long lasting durability and dependability. Convenient for securing cable or wire bundles without disrupting existing connection. .09 to .5 inch width ties are available in 3.62 to 36 inch lengths and 18, 30, 35, 65, 85 120 and 200 lb. tensile strengths. Tie colors are Aqua, Black, Blue, Green Tint, Maroon, natural, Red and White. For maximum wire bundles of 0.187 to 11 inch in diameter.

    Click for more
  • UV Resistant Cable Ties

    UV Resistant Cable Ties
    See all 40 items in product family
    UV Resistant Cable Ties Are Used For Various Commercial Or Industrial Applications.

    UV Resistant Cable Ties are made of Heat Stabilized and Weather Resistant Nylon materials for long lasting durability and dependability. Convenient for securing cable or wire bundles without disrupting existing connection. Various connecting head types and styles are available with tensile strengths of 18 to 200 lbs. depending upon particular need or requirement. 3.62 to 60 inch lengths. .086 to .93 inch widths. Maximum wire bundle diameters of .625 to 18 inches.

    Click for more
  • QuickCable Cable Accessories

    QuickCable Cable Accessories
    See all 2 items in product family
    Quick Cable 235901-025 Protective Cap For 4 Pole Male, 25 Pcs

    Features:
    • Standard Cable Ties
    • UL listed & meets applicable Mil. Spec
    • Temp range 4° to 18°F (4° to 8°C)
    • Black ties are UV stabilized for long life
    • Factory sealed bags to ensure product longevity
    Click for more
  • QuickCable Braided Ground Straps

    QuickCable Braided Ground Straps
    See all 54 items in product family
    Quick Cable 207120-025 BraI.D.ed Ground Strap, 2/0 Gauge, 25 Pcs

    Features:
    • Leadhead Cable Standard Straight
    • 1/16" post hole (.937", 24 mm)
    • Full construction details shown on previous page
    • Fine stranded copper conductor, tin plated, for maximum conductivity, flexibility and corrosion resistance
    • Premade lengths listed here
    • Colorcoded for easy polarity identification
    • Custom cables, any length, gauge, etc., can be made to your specifications
    Click for more
  • QuickCable Nylon Cable Ties

    QuickCable Nylon Cable Ties
    See all 95 items in product family
    Quick Cable 502243-100 UV Black Mounting Hole Cable Ties, 11.1", 100 Pcs

    Features:
    • Standard Blade Fuses
    • Up to 32 volt usage
    • Electrical system protection
    • Assorted fuse styles
    • Various amp or load fuses
    Click for more
  • QuickCable Cable Clamps & Brackets

    QuickCable Cable Clamps & Brackets
    See all 3 items in product family
    Quick Cable 127600-001 Towers And 3-Hole Clamp, 1 Pc

    Features:
    • PVC Solderless Female Disconnect
    • Rated 600V, 167°F (75°C) except for disconnects, M/F bullets and piggyback 300V, 167°F (75°C)
    • Quality terminals for years of dependable service
    • Tin plated annealed copper for improved corrosion resistance, max conductivity and crimp strength
    • Serrated barrels for greater wire retention/pullout strength
    • Ridged PVC sleeves for improved abrasion resistance
    • UL/CSA listed where applicable
    • Assortments are available
    Click for more
  • Fluorescent Cable Ties

    Fluorescent Cable Ties
    See all 11 items in product family
    Fluorescent Cable Ties Are Used For Fastening Wire For Easy Bundle Identification.

    Fluorescent Cable Ties are made of a flexible, nylon material for long lasting durability. Nylon material allows ties to remain serviceable through temperature ranges of -40° F to 185° F (40° C to 85° C). Patented DoubleLock® design ensures 50 percent more tensile strength than industry standards. Recognized under component program of UL, E125869 and meets flammability classification UL 94 V-2. Colors are Assorted, Fluorescent Blue, Fluorescent Green, Fluorescent Yellow and Green. Lengths are 4"/8" and 8". Tensile strength is 75 lbs. Package quantities are 20, 100 and 200.

    Click for more
  • ID Cable Ties

    ID Cable Ties
    See all 11 items in product family
    Morris Products 20362, Marker Nylon Cable Ties 18LB 4"

    Marker Nylon Cable Ties 18LB 4" - Use our Marker Zip Cable Ties to clearly label cable bundles.

    Marker Nylon Cable Ties 18LB 4" features include:

    • Identification marker zip cable ties & plates combine the ease of using a cable tie with the permanent identification of your product
    • Made from UL approved Nylon 6/6
    • Normal service temperature range: -40° to 185°F(-40° to 85°C )
    • Flammability rating UL94V-2
    • Packed in Sealed Plastic Bags
    • UL Recognized
    • Dimension Measurements = Inches
    • Order Qty of 100 = 1 Bag of 100


    Click for more
  • Releasable Cable Ties

    Releasable Cable Ties
    See all 13 items in product family
    Releasable Cable Ties Are Used For Fastening Wires, Cables And Hoses.

    Releasable Cable Ties are durably made for long lasting dependability. Extended releasable tab in the head makes for easy release and reusability. Used for temporary work or where frequent servicing is required. Ultraviolet black (UVB) ties resist harmful light rays. Primarily for outdoor use. Available in 8", 15", 21" and 28" lentgths.

    Click for more
  • In-Line Cable Ties

    In-Line Cable Ties
    See all 4 items in product family
    Morris Products 20378, In-Line Nylon Cable Ties Natural 50LB 10-1/8"

    In-Line Nylon Cable Ties 50LB 10-1/8" - In-Line Cable Ties keep cable bundles secure while maintaing low profile to minimize cable abrasion.

    In-Line Cable Ties 50LB 10-1/8" features include:

    • Flat Head Low Profile Design for parallel entry of the tie into the head
    • Fixed and Flexible two wedge design provides a low threading force
    • Fasten Bundles, Hoses, Ducts, etc. to cable trays and ducts
    • Made from UL approved Nylon 6/6
    • Normal Service Temperature Range: -40° to 185°F(-40° to 85°C)
    • Flammability Rating UL94V-2
    • Packed in Sealed Plastic Bags
    • UL Recognized
    • Dimension Measurements = Inches
    • Order Qty of 100 = 1 Bag of 100


    Click for more
  • Assorted & Bead Cable Ties

    Assorted & Bead Cable Ties
    See all 3 items in product family
    Morris Products 20302, 650 Piece Canister Pack - Nylon Cable Ties

    650 Piece Canister Pack - Nylon Cable Ties - This Canister Pack contains 650 Piece Canister Pack - Nylon Cable Ties for all applications.

    650 Piece Canister Pack - Nylon Cable Ties features include:

    • Made of UL approved Nylon 6/6
    • Normal service tempature: -40°F to 185°F(-40°C to 85°C)
    • Canister pack Nylon cable ties contain the following:
      • 100 Ties - # 20014 Natural 18lbs, 4"
      • 50 Ties - # 20014 Red 18lbs, 4"
      • 50 Ties - # 20014 Blue 18lbs, 4"
      • 50 Ties - # 20014 Green 18lbs, 4"
      • 50 Ties - # 20014 Yellow 18lbs, 4"
      • 300 Ties - #20054 Natural 50lbs, 8"
      • 50 Ties - # 20056 Natural 50lbs, 11"

    • Flammability rating: UL94V-2
    • UL Recognized
    • Packed in Plastic Canister with Screw-on Lid
    • Order Qty of 1 = 1 Canister


    Click for more
  • Flame Retardant, Heat Stabilized & Plenum Rated Cable Ties

    Flame Retardant, Heat Stabilized & Plenum Rated Cable Ties
    See all 14 items in product family
    Morris Products 20804, Heat Stabilized Nylon Cable Ties 50LB 8"

    Heat Stabilized Nylon Cable Ties 50LB 8" - Heat Stabilized Cable Ties are used in High Temperature Applications.

    Heat Stabilized Nylon Cable Ties 50LB 8" features include:

    • Heat Stabilized Resin makes these ties an excellent choice for High Temperature Applications up to 221°F(105°C)
    • One Piece Construction
    • Fasten Bundles, Hoses, Ducts, etc. to Cable Trays and Ducts
    • Made from UL approved Heat Stabilized Nylon 6/6
    • Normal Service Temperature Range -40° to 221°F(-40° to 105°C)
    • Flammability Rating UL94V-2
    • Packed in Sealed Plastic Bags
    • UL & CSA Recognized
    • Dimension Measurements = Inches
    • Order Qty of 100 = 1 Bag of 100


    Click for more
  • Stainless Steel Locking Pawl & Tooth Cable Ties

    Stainless Steel Locking Pawl & Tooth Cable Ties
    See all 18 items in product family
    Morris Products 20728, Natural Nylon Cable Tie Stainless Steel Pawl 175LB 14"

    Nylon Cable Ties with Stainless Steel Locking Pawl 14" length 175lb Tensile Strength for all cable management applications.

    Nylon Cable Ties with Stainless Steel Locking Pawl 14" length 175lb Tensile Strength features include:

    • Cable Ties are made from UL approved Nylon  6/6
    • Stainless Steel Locking Pawl Molded into Head for Higher Load Bearing & Tensile Strength Characteristics
    • Bent, Ribbed & Contoured Tip design for Ease of Insertion & extremely Low Insertion Force characteristics
    • Raised Central Spine of Tie allows both Infinite Adjustability and Increased Strength
    • Normal service temperature range -40° to 185°F(-40° to 85°C )
    • Flammability Rating UL94V-2
    • Packed in Sealed Plastic Bags
    • Cable Ties are UR Recognized
    • Mil Spec MIL-C-23190
    • Dimension Measurements = Inches
    • Order Qty of 50 = 1 Bag of 50


    Click for more