Browse Safety Gates

(57 items)

Recently Viewed

Categories

  • Global Folding Steel Barricade Security Gate

    See all 1 items in product family
    Folding Security Gate Quickly And Easily Blocks Access To Dangerous Or Restricted Areas.

    Safety barricade gate weighs a generous 154 lbs. and is made using all steel with a yellow powder coat finish. Folding security gate expands to 20'L x 52-1/2"H and folds to a compact 23-1/2"L x 24"W x 64"H. The safety gate includes a chain to join gate to wall for secure positioning. Security door gate is easy to move using 6 heavy duty casters, 2 swivel and 4 with brakes for locking position. Includes an English/Spanish bi-lingual warning sign that reads Stop for your safety. This aisle has been temporarily closed.

    Click for more
  • Portable Metal Pedestrian Barricade Gate

    See all 3 items in product family
    Portable Pedestrian Safety Gates Create A Barricade Anywhere You Need In Seconds.

    These barricade gates feature interlocking ends that can be connected to join multiple security gates and form longer runs. Safety barricade gates measure 37”H when folded and feature yellow and black slats. Aluminum Pedestrian Gate weighs only 31 lbs. and expands from 14-1/5" to 144”L. Steel Security Gates have a durable steel construction and weigh 46 lbs. Expands from 16" to 141"L. Barricades with Casters include 4 swivel casters for easy mobility.

    Click for more
  • Portable Plastic Pedestrian Barricade Gates

    See all 4 items in product family
    Portable Plastic Safety Gates Are Lightweight And Unfold In Seconds To Create Barricades Where You Need It.

    Portable pedestrian barricade gates provide temporary restriction to areas with cleaning or safety concerns. Plastic barricade gates are lightweight and easy to handle and store. Durable plastic does not rust and is di-electric and heat resistant. Easily expands and closes in seconds to provide restricted access or compact storage. 239365 features interlocking ends that can be connected to join multiple security gates and form longer runs. Barricade safety barricade gates measure 37-1/2”H when folded and feature yellow and black slats; 442374 features orange and white slats with delinator slots.Barricade Gates with Fill Chamber can be filled with liquid for added weight and stability.

    Click for more
  • Expandable Folding Security Gates

    See all 10 items in product family
    Expandable Security Gates Offer Add-On Attachments That Extend The Overall Width To Provide Efficient Security For Large, Extra Wide Areas.

    Folding security gates are made of galvanized steel for corrosion resistance. Steel rivets on 14 gauge steel web gates allow easy folding and expanding. Gates provide a coverage area of up to 12’L when open, and closes to only 27"L, using two 6’L webbing sections. 12 gauge angled steel axle posts are 1-1/2” x 1-1/2” and reinforced for extra strength. Gates include three 28”D axles that offer 4” sweep clearance. Axle posts on each end include a locking bar and padlockable hasp (lock sold separately) to secure gates in folded position. Moves easily on six 3” rubber casters. Add-On Gates include one axle post with 2 casters and a mounting post that easily attaches to end posts.

    Click for more
  • Heavy Duty Folding Security Gates

    See all 14 items in product family
    These Heavy Duty Security Gates Are Two Times Stronger Than Standard Steel Gates.

    Heavy duty security gates are made to last using 14 gauge galvanized steel to withstand extreme outdoor environments. 11 gauge axles are zinc plated for corrosion resistance and measure 30”L x 2-1/4”W x 1”D. Moves easily on 3” casters. Available in 3 mounting styles. Wall Mount Gates include a 3/16” angle iron locking bar. Posts are pre-drilled to allow wall mount applications. Floor Mount Gates include floor anchors, locking pins and 12 gauge mounting brackets for floor anchoring. Pressure Fit Gates feature extendable locking bars that allow adjustable placement between walls, hallways and other vertical surfaces. Easily expand the gate until the 3/4" thick rubber bumpers touch both surfaces, lower the slotted flat bar onto the 11 gauge box channel bar with pin and extend as far as possible with moderate pressure to engage pin and lock into place. Locking bar is padlockable for security (lock sold separately).

    Click for more
  • Hallowell Superior Pressure Fit Portable Gates

    See all 5 items in product family
    HALLOWELL® SUPERIOR® PRESSURE FIT PORTABLE GATES
    Pressure Fit Security Gates Are Quick And Easy To Install Without The Use Of Anchors Or Bolts!


    Pressure fit gates are the perfect solution for traffic containment in schools, malls, recreation centers, factories, hospitals, museums and more. Heavy duty security gates are made to last using heavy 12 gauge steel with a plated finish. Moves easily on heavy duty swivel casters. Pressure Fit Gates feature extendable locking bars that allow adjustable placement between walls, hallways and other vertical surfaces. Easily expand the gate until gate touches both surfaces, lower the male lock channel until it rests on the carriage channel with the guides and locking bracket. Then lower the female lock channel until it rests with the male channel with pin. Raise both until pin engages and apply moderate pressure to lock into place. Locking bar is padlockable for security (lock sold separately). Two or more gates can be joined together for large expanse. 2 Year Limited Warranty.

    Click for more
  • Folding Security Dock Door Gates

    See all 16 items in product family
    Loading Dock Safety Gates Are A Low Cost Way to Protect Against Pilferage and Unauthorized Entry!

    Folding security gates are made with strong 3/4" 14 gauge channel steel. These rolling security gates have an exclusive non-interference design that preserves the integrity of durable gray powder coat finish for a longer life. Zinc-plated rivets help prevent corrosion. Barricade security gates come complete with smooth rolling wheels and a padlock lug (lock sold separately). Safety Gates fold complete and swing up to 180 degrees for an unobstructed clear opening. Loading Dock Gates can be either recess or surface mounted and allow easy installation (hardware not included). Double Folding Security Gates have a cane bolt that holds left half in position, or both halves may be opened for full access.
    Click for more
Featured Items