| |
Low Shaft Guides |
 |
|
|
|
|
|
Double The Life Of A Normal Shaft With These Low Shaft Guides.
Low shaft guides include a 60 Plus® precision case hardened and ground shaft, made using C1060 carbon steel and a low profile LSR steel support rail. Click for more |
|
|
|
|
Low Shaft Supports |
 |
|
|
|
|
|
Low Shaft Support Rails Are An Excellent Choice For Applications Requiring Compact, Low Shaft Support.
Low Shaft Support Rails are low support rails with a reduced footprint and 40% lower profile for compact linear motion systems. Made with AISI C1018 steel and available in standard lengths of 48" with a length tolerance of +0", -1/8". Shaft Diameter ranges from 1/2" to 3".
Click for more |
|
 |
Pre-Drilled Low Shaft Support |
 |
|
|
|
|
|
Pre-Drilled Low Shaft Support Rails Are An Excellent Choice For Applications Requiring Compact Low Shaft Support.
Pre-Drilled Low Shaft Support Rails have a reduced footprint and 40% lower profile for compact linear motion systems. Includes a standard pre-drilled hole pattern to simplify shaft mounting. Click for more |
|
|
|
|
Pre-Drilled Shaft Supports X 24" |
 |
|
|
|
|
|
Pre-Drilled 24" Shaft Supports Simplify Shaft Mounting While Providing Superior Support For Precision Shafting.
Extruded aluminum support rails deliver versatile and effective, low-cost support. Shaft Support rail length is 24" with a standard length tolerance of +0/-1/8 inch. Click for more |
|
 |
Aluminum Shaft Supports, Industry Standard Profile, Black Anodized |
 |
|
|
|
|
|
Aluminum Shaft Supports, Industry Standard Profile, Black Anodized Are Lightweight, Customizable And Designed For Non-Rotating Shafts.
Aluminum Shaft Supports, Industry Standard Profile, Black Anodized are made of anodized aluminum for long lasting durability. Click for more |
|
|
|
|
Shaft Supports X 24" |
 |
|
|
|
|
|
Type 24" Shaft Supports Simplify Shaft Mounting While Providing Superior Support For Precision Shafting.
Extruded aluminum support rails are versatile and effective. Designed with a notch along the bottom that allows even cooling during the extrusion process, which decreases warp and twist in the final product. Click for more |
|
 |
Shaft Supports X 48" |
 |
|
|
|
|
|
Type 48" Shaft Supports Simplify Shaft Mounting While Providing Superior Support For Precision Shafting.
Extruded aluminum support rails are versatile and effective. Designed with a notch along the bottom that allows for even cooling during the extrusion process, which decreases warp and twist in the final product. Click for more |
|
|
|
|
Steel Support Blocks |
 |
|
|
|
|
|
Support Blocks Help Support Shafts While Eliminating The Need to Machine The Shafts.
Support Blocks are made from C1045 steel and are extremely durable. Use Support Blocks for applications where loading is relatively light and the resulting deflection does not negatively affect the bearing performance. Accommodates shafts up to 2" diameter.
Click for more |
|
 |
Aluminum Shaft Supports, Low Profile, Grey Anodized |
 |
|
|
|
|
|
Aluminum Shaft Supports, Low Profile, Grey Anodized Are Lightweight, Customizable And Ideal For Non-Rotating Shafts.
Aluminum Shaft Supports, Low Profile, Grey Anodized are made of anodized aluminum for long lasting durability. Unique removable top clamp design allows installation in tight spaces and easy access for servicing shafts bearings or carriages. Click for more |
|
|
|
|
Pre-Drilled Shaft Supports X 48" |
 |
|
|
|
|
|
Pre-Drilled 48" Shaft Supports Simplify Shaft Mounting While Providing Superior Support For Precision Shafting.
Extruded aluminum support rails deliver versatile and effective, low-cost support. Shaft Support rail length is 48" with a standard length tolerance of +0/-1/8 inch. When needed, the support rails can be cut to a smaller size. Click for more |
|
 |