Browse Timing Belts & Pulleys

(8,083 items)

Narrow Your Results

Tooth Style

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • T - 2.5mm pitch

    T - 2.5mm pitch
    See all 19 items in product family
    12 Tooth Timing Belt
    • T2.5mm pitch
    • Aluminum
    • 9.6mm Outside Diameter
    Click for more
  • T - 10mm pitch

    T - 10mm pitch
    See all 54 items in product family
    14 Tooth Timing Belt
    • T10mm pitch
    • Aluminum
    • 44.56mm Outside Diameter
    Click for more
  • (XL) - 1/5 pitch

    (XL) - 1/5 pitch
    See all 178 items in product family
    19 Tooth Timing Belt
    • (XL) 1/5 pitch
    • Clear Anodized Aluminum
    • 1.21" Outside Diameter
    Click for more
  • (L) - 3/8 pitch

    (L) - 3/8 pitch
    See all 18 items in product family
    (L) 3/8 Pitch Timing Belt Pulleys Feature Constant Angular Velocity For Transmitting Speed Uniformly To Eliminate Chatter And Vibration In Motors.

    (L) 3/8 Pitch Timing Belt Pulleys provide clear anodized aluminum construction for long lasting reliability and durability. Absence of metal-to-metal contact eliminates the need for lubricating systems, oil-retaining devices, and their nuisance, cost, weight, and product contamination. Allows for slippage-free usage with low required belt tension resulting in small bearing loads. Different parts of the drive will maintain a constant speed ratio or even a permanent relative position due to no relative motion between the meshing elements for applications where motion sequence or indexing is involved. Available number of teeth range between 10 and 24. Bore/Bushing diameters are 0.375 and 0.5 inch. Dimensions vary per model.

    Click for more
  • (LT) - 0.0816 pitch

    (LT) - 0.0816 pitch
    See all 39 items in product family
    (LT) 0.0816 Pitch Timing Belt Pulleys Are Used For A Variety Of Mechanical Engineering Applications.

    (LT) 0.0816 Pitch Timing Belt Pulleys are made of lightweight clear anodized aluminum for long lasting strength, durability and dependability. Wide variety of 10 to 150 tooth, 6, 6F and 6FC type timing pulleys are available to fit belts of 0.1875 inch (4.8mm) or 0.314 inch (8mm) sizes.

    Click for more
  • PowerGrip GT - 3mm pitch

    PowerGrip GT - 3mm pitch
    See all 104 items in product family
    90 Tooth Timing Belt
    • (PowerGrip GT) 3mm pitch
    • Clear Anodized Aluminum
    • 3.384" Outside Diameter
    Click for more