Browse Timing Belts & Pulleys

(2,310 items)

Narrow Your Results

# of Teeth

Pitch Diameter Inches

Stock Bore (B) Inches

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Plastock® Plastic Timing Belt Pulleys, 0.0816" (40DP) Pitch

    Plastock® Plastic Timing Belt Pulleys, 0.0816
    See all 80 items in product family
    Plastock® Plastic Timing Belt Pulleys, 0.0816 in. (40DP) Pitch Are Used For A Variety Of Power Transmission Applications.

    Plastock® Plastic Timing Belt Pulleys, 0.0816 in. (40DP) Pitch are made of injection molded acetal or polycarbonate for long lasting durability. Available in single and double flange, with or without aluminum hubs. Number of teeth are from 10 to 120. Pitch diameters are from .26 in to .312 in.. Stock bore sizes are 3/32 in. to 5/16 in.. Flanges are Double and Single.

    Click for more
  • Plastock® Plastic Timing Belt Pulleys, 3/8" (L) Pitch

    Plastock® Plastic Timing Belt Pulleys, 3/8
    See all 31 items in product family
    Plastock® Plastic Timing Belt Pulleys, 3/8 in. (L) Pitch Provide Optimum Performance In Power Transmission Operations.

    Plastock® Plastic Timing Belt Pulleys, 3/8 in. (L) Pitch are made of injection molded acetal, polycarbonate or Lexan w/aluminum hub for long lasting durability. Available in single and double flange, with or without aluminum hubs. Number of teeth are from 10 to 40. Pitch diameters are from 1.194 in. to 4.775 in.. Stock bore sizes are 3/8 in. and 1/2 in.. Flanges are Double and Single.

    Click for more
  • Plastock® Plastic Timing Belt Pulleys, 1/5" (XL) Pitch

    Plastock® Plastic Timing Belt Pulleys, 1/5
    See all 170 items in product family
    Plastock® Plastic Timing Belt Pulleys, 1/5 in. (XL) Pitch Provide Maximum Power To A Variety Of Transmission Applications.

    Plastock® Plastic Timing Belt Pulleys, 1/5 in. (XL) Pitch are made of injection molded acetal or polycarbonate for long lasting durability. Available in double-flanged, single-flanged and flangeless pulleys and hubbed and hubless. Number of teeth are from 10 to 78. Pitch diameters are from .637 in to 4.966 in.. Stock bore sizes are 0.187 in. to 3/8 in.. Flanges are Double, None and Single.

    Click for more
  • Plastock® Plastic Timing Belt Pulleys, 0.8" (MXL) Pitch

    Plastock® Plastic Timing Belt Pulleys, 0.8
    See all 115 items in product family
    Plastock® Plastic Timing Belt Pulleys, 0.8 in. (MXL) Pitch Are Designed To Provide Optimal Power Transmission Performance.

    Plastock® Plastic Timing Belt Pulleys, 0.8 in. (MXL) Pitch are made of injection molded acetal or polycarbonate for long lasting durability. Available in single and double flange, with or without aluminum hubs. Number of teeth are from 10 to 130. Pitch diameters are from .255 in to .331 in.. Stock bore sizes are 3/32 in. to 5/16 in.. Flanges are Double and Single.

    Click for more