Browse Timing Belts & Pulleys

(2,310 items)

Narrow Your Results

Pitch Length Inches

Recently Viewed

Categories

  • Trapezoidal Timing Belts (MXL) - 2/25" Pitch, 3/8" Width

    Trapezoidal Timing Belts (MXL) - 2/25
    See all 1 items in product family
    Timing Belts Provide An Economical Solution For Power Transmission In Motors.

    Timing belts are made to utilize positive engagement of the toothed belt with another set of matching teeth on the pulley. The positive nature ensures high efficiencies and heavy-load capabilities with large accelerations at high speeds (speed ratio to 20:1). Required belt tension is low, ensuring small bearing loads and improved life. Absence of metal-on-metal contact eliminates the need for lubricating systems. Belts are Urethane with Kevlar reinforcements and measure 3/8" wide. Available with 33 Teeth up to 515 Teeth. Timing belts are available in a variety of lengths of up to 41-1/5".

    Click for more
  • Trapezoidal Timing Belts (MXL) - 2/25" Pitch, 1/4" Width

    Trapezoidal Timing Belts (MXL) - 2/25
    See all 3 items in product family
    Trapezoidal Timing Belts Are Designed For Power Transition Applications In Motors.

    Trapezoidal Timing Belts are made from Urethane with Kevlar reinforcements to provide long-lasting durability. Belts utilize the positive engagement of the toothed belt with another set of teeth on the pulley. Positive tooth engagement provides large accelerations at high speeds with a speed ratio of 20:1. Low belt tension provides for small-bearing loads and improves belt lifespan. Trapezoidal belts have a 2/25 inch pitch and are 1/4 inch wide. There are no metal-to-metal contacts, so no lubrication system is needed. Belts are available with 33 to 515 teeth in a variety of lengths up to 41 1/5 inches.
    Click for more
Featured Items