| |
Deluxe Plastic Tilt Trucks - Up To 1 CU. YD. Capacity |
 |
|
|
|
|
|
Waste Management Trucks Are Ruggedly Built For Transporting And Dumping Bulky Materials.
One piece seamless molded polyethylene dump truck body cleans easily, won't dent, corrode or absorb moisture. Convenient push and lift handles provide secure handling. Push handle includes integrated trash bag hooks. Click for more |
|
|
|
|
Plastic Tilt Trucks - Up To 3 CU. YD. Capacity |
 |
|
|
|
|
|
Versatile Tilt Trucks Are Available In Six Sizes, From A Compact 1/3 Cu. Yd. Model That Passes Easily Through Narrow Doorways To A 3 Cu. Yd. Model For Handling Bulkiest Materials.
All units stack to save space and shipping costs. Sturdy construction features molded seamless polyethylene body secured to a strong tubular steel chassis (except 1/3 cu. yd. model). Click for more |
|
 |
Rubbermaid Plastic Tilt Trucks - Up To 2-1/2 CU. YD. Capacity |
 |
|
|
|
|
|
Designed For Single-User Operation, These Durable Polyethylene Tilt Dump Trucks Handle Industrial Waste Efficiently.
Ideal for recyclable products, as trucks meet FDA and OSHA food and sanitary requirements. Seamless, smooth ribbed plastic construction cleans easily. Counterbalance design helps to prevent "backing-up" when tilting. Click for more |
|
|
|
|
Akro-Mils Low Profile Plastic Tilt Carts |
 |
|
|
|
|
|
Transport Waste, Parts And Other Bulk Materials Easily!
Easy-load low profile wide mouth is compatible with hydraulic lift systems to help reduce the risk of worker injury. Centrally located "third wheel" rubber caster provides stability during transport. 16 gauge zinc plated steel tubular frame helps resist rust. Click for more |
|
 |
Rubbermaid Structural Foam Plastic Tilt Trucks - Up To 1 CU. YD. Capacity |
 |
|
|
|
|
|
Plastic Tilt Trucks Allow You To Collect, Transport And Dump Bulk Materials Effortlessly.
Ergonomically designed, with comfortable steer handle and secondary dump handle offering maximum control with minimal effort. Strong structural foam plastic construction has no frame to rust or mar walls. Slim design allows tilt truck to fit through standard doorways. Click for more |
|
|
|
|
Rubbermaid Tilt Trucks With Fork Pockets |
 |
|
|
|
|
|
These Rubbermaid Plastic Tilt Trucks Are Fully Compatible With Forklifts, Allowing Easy Transport And Dumping Of Heavy Loads.
Easily transport heavily loaded tilt trucks where you need them with these forkliftable plastic tilt trucks. Click for more |
|
 |
Steel Chip, Scrap & Waste Trucks |
 |
|
|
|
|
|
Easily Move And Dump Contents With These Refuse Carts.
Portable tilt trucks feature tapered ends for easy loading and unloading of bulk and waste contents. Tilt trucks balanced design makes dumping easier and are constructed of welded 14 gauge steel for strength. Welded push handles for ease of transport. Rolls smoothly on 8" glass filled nylon casters (2 swivel, 2 rigid). Click for more |
|
|
|
|
Valley Craft 4-Wheel Dual Tapered Steel Tilt Trucks |
 |
|
|
|
|
|
Valley Craft Dual Tapered Steel Tilt Trucks Are Also Known As Waste And Chip Trucks.
Tapered ends allow tilt truck to adapt to virtually any material handling situation, and provide for safe and easy loading and unloading. Tapered tilt trucks are made of 14-gauge steel with leak-proof, solid-welded seams. Hemmed lip around top edge of truck allows for reinforcement with bulky loads. Click for more |
|
 |
Valley Craft 3-Wheel Tapered Tilt Trucks |
 |
|
|
|
|
|
Valley Craft 3-Wheel Tapered Tilt Trucks Have A Tapered End For Safe And Easy Loading And Unloading.
Tapered tilt trucks are made of 14-gauge steel with solid welds on seams. 2 fixed and 1 swivel molded-on rubber casters provide easy movement. Hemmed lip around truck's top edge provides support with bulky loads. Steel handles allow maneuverability. Click for more |
|
|
|
|
Steel Tilt Trucks |
 |
|
|
|
|
|
Steel Tilt Trucks Are Great For Collecting Bulk Products And For Waste Disposal.
Rugged all welded tilt trucks are made with heavy gauge steel for strength. Ergonomically designed with twin welded handles and tilt guards allowing balanced, controllable dumping. Rolls smooth on 5” rubber casters (2 swivel, 2 rigid). Chip resistant powder coat finish.
Click for more |
|
 |
Dandux All Terrain Plastic Hopper Truck |
 |
|
|
|
|
|
Plastic Hopper Cart Easily Moves And Dumps Contents.
Portable plastic hopper truck features tapered ends for easy loading and unloading of bulk contents. Lightweight, balanced design allows easy dumping. Hopper can be used at farms to carry feed, and nurseries or retail stores to transport waste. Click for more |
|
|
|
|
Low Profile Steel Hoppers |
 |
|
|
|
|
|
Low Profile Hopper Fits Under Machinery And Conveyors To Collect Debris And Waste.
Designed for containment of scrap metal shavings and chips, these hoppers have a low tapered side that allows easy unloading of excess waste. Low profile hopper trucks are made with welded 14 gauge steel for strength. Click for more |
|
 |
Rubbermaid® Heavy-Duty Towable Plastic Tilt Trucks |
 |
|
|
|
|
|
Towable And Trainable Tilt Trucks Are Great For Heavy-Duty Use.
Towable tilt trucks handle industrial waste efficiently and feature a heavy duty tow bar, hitch and frame for multiple truck towing and training up to 5 mph. These durable polyethylene trucks have a smooth, seamless surface that is easy to clean and resists pitting and corroding. Click for more |
|
|
|
|
Rubbermaid® Self-Propelled Battery Powered Tilt Trucks |
 |
|
|
|
|
|
Electric Powered Tilt Truck Offers Increased Productivity And Worker Safety, Reducing Workplace Injury.
Electric drive tilt trucks are perfect for construction sites, airports, and hospitality and healthcare environments. Rubbermaid Motorized Tilt Trucks have 3 forward speeds and a powerful 400W drive motor that can operate at speeds up to 3 mph using two finger paddles. Click for more |
|
 |
Portable Steel Hopper Tilt Trucks |
 |
|
|
|
|
|
Conveniently Manage Waste And Bulk Materials With These Portable 12-Gauge Steel Tilt Trucks.
These all-welded steel bin trucks feature fork entry tubes that allow the hoppers to be moved over rough terrain with ease (not to be used as a self-dumping hopper). The powder-coated steel tilt trucks include foot operated caster locks. Click for more |
|
|
|
|
Open End Steel Hopper With Fork Pockets |
 |
|
|
|
|
|
This Steel Dumping Tilt Truck Bin Reduces The Need For Bending And Lifting While Loading Items, As The Hopper Allows For Convenient Loading At Ground Level.
Open-end tilt truck design is perfect for flat items, as material can be stacked allowing more items to be loaded in the hopper. Click for more |
|
 |
Low Profile Steel Hopper With Fork Pockets |
 |
|
|
|
|
|
This Unique Tilt Truck Is Designed For Convenient Parts Dumping With The Assistance Of A Fork Truck.
The low-profile, 18”H design allows the hopper front to be placed underneath machinery as a catch basin for parts. This scrap and refuse cart is designed to reduce the hazards, inconveniences and time associated with collecting parts off the floor. Click for more |
|
|
|
|
Rubbermaid® Big Wheel Cart |
 |
|
|
|
|
|
This Wheelbarrow Is Designed For Heavy Duty, Long Lasting Use.
Great for outdoor environments including nurseries, barns, farms, yard work and more. Smooth one-piece plastic tub is easy to clean. Easy steer 2-wheel tilt truck design allows easy dumping of contents. Offers 300 lb. capacity and 7.5 cubic foot capacity. Click for more |
|
 |
Low Profile Plastic Chip Hopper |
 |
|
|
|
|
|
Chip Hopper Is Designed To Collect Waste And Debris Under Machinery.
Useful in many different industrial applications, this low profile hopper can easily fit under lathes and drills to catch waste. One-piece molded polyethylene body is easy to clean, will not rust or corrode, and is impervious to oils. Click for more |
|
|
|
|
Portable Steel Hopper with Power Traction Drive |
 |
|
|
|
|
|
Battery Powered Traction Drive Hopper Is Ideal For Warehouse And Industrial Transport, Lifting And Dumping Applications.
Battery Powered Traction Drive Hopper is made of solid, high-gauge steel for long-lasting durability. Durable powder coat provides scuff resistance, corrosion resistance and easy maintenance/cleaning. Click for more |
|
 |
Little Giant® Low Profile Side-Load Hopper Truck |
 |
|
|
|
|
|
| All-welded construction. Angled "scoop" side allows for use under machinery. Designed to catch chips, cutoff, and scraps produced by metalworking. Hopper height is 24". Removable handle is 40" high, and can be placed on either of the three sides. Four swivel casters with 6" x 2" phenolic wheels for maneuverability under equipment overhangs/under machinery. Powder coated finish. Click for more |
|
|
|
|
Little Giant® Low Profile Front-Load Hopper Truck |
 |
|
|
|
|
|
| All-welded construction. Angled "scoop" side allows for use under machinery. Designed to catch chips, cutoff, and scraps produced by metalworking. Two swivel, two rigid casters with 6 x 2 phenolic wheels allow for smoother rolling of heavy loads. Hopper height is 20". Removable handle is 40" high. Powder coated finish. 1 Year Limited Warranty. Click for more |
|
 |
Carlisle® Plastic Tilt Trucks |
 |
|
|
|
|
|
Carlisle® Plastic Tilt Trucks Are Ideal For Transporting Bulky Loads.
Carlisle® Plastic Tilt Trucks are made with a rotationally molded construction and sturdy, reinforced rim for extra support and long lasting durability. Smooth inner surface allows for easy cleaning. Textured outer surface hides scratches and helps maintain daily appearance. Click for more |
|
|
|
|
M.O.D. Poly-Trux® Tilt Trucks |
 |
|
|
|
|
|
M.O.D. Poly-Trux® Tilt Trucks Are Ideal For Transporting And Unloading Loads.
M.O.D. Poly-Trux® Tilt Trucks are made of PF high density polyethylene with powder coated steel base for long lasting durability. Rrotational molding delivers up to 30% more strength than many one-yard tilt trucks that rely on structural foam or blowmolding with polypropylene (PP). Click for more |
|
 |