Browse Audio Visual Equipment

(605 items)

Narrow Your Results

Availability

Free Shipping

Height Inches

  • Less...
  • More...

Width Inches

Type

Construction

Mount Type

Brand

Our Price

Go

Recently Viewed

Categories

  • Interactive Whiteboards

    Interactive Whiteboards
    See all 6 items in product family
    Interactive Whiteboards And iTeach™ Carts Are Used For Schools, Offices And Other Commercial or Institutional Applications.

    Interactive Whiteboards And iTeach™ Carts are solidly made for long lasting durability and dependability. Interactive Whiteboards provide a projection surface and magnetic display that combines whiteboard durability with a computer and front projection for a full interactive experience with vivid images, video and audio. Device driver software enables finger touch control. Images are projected on surface from a digital projector connected to the host computer's video output. Surface can be written on with dry-erase, semi-permanent, water-soluble pens or crayons. Standard eraser/cleaner not included. Available with Off-White Porcelain Steel or Light Gray Projection Plus® Porcelain Steel that cuts glare up to 60%. RoHS compliant. TAA Compliant. Limited Lifetime Warranty. iTeach™ Carts make interactive whiteboards mobile and height adjustable. Accommodate boards up to 2 inch thick. UL-approved electric systems allow 20 inches of smooth height adjustment from 12 inches at the bottom to 84 inches at the top. Choose from 3 Projector Arm styles stability tested up to 25 lbs. at full extension. Other optional items include Sidearm Table that accepts laptops and mounts on either side, Speaker Shelf that is used for speakers or video conferencing equipment and Electrical Assembly that mounts to the back and has three outlets and a 25 foot cord. Carts are TAA compliant. Meets ADA requirements and Architectural Barriers Act Accessibilities guidelines. 10 Year Limited Warranty.

    Click for more
  • Interactive Whiteboard Mounts and Accessories

    Interactive Whiteboard Mounts and Accessories
    See all 14 items in product family
    Interactive Whiteboard Wall Mounts Are Used For Multi Media Presentations For Seminars, Conferences And More.

    Interacitive Whiteboard Wall Mounts have a steel construction for long lasting durability. Mount holds boards from 33.5" - 58" high, up to 8' wide, from .38"- 5.25" thick, and between 50 and 100 lbs. Heavy duty locking casters provides easy mobility. Included shelf measures 17.75"W x 12.63"D. Second shelf available separately. Optional locking cabinet available for secure storage. Optional bracket hold boards up to 9". Frame adds storage for computers, DVD players, and other AV equipment. Sold as a package with either a short throw projector arm, super short throw projector arm, or ultra short throw projector arm up to 25 lbs. Adjustable sidewing arm keeps laptop close. Ventilation holes and removable shelf provide easy access for equipment. Speaker shelf can be added to provide easy mobile access to speakers. Dimensions vary per model.

    Click for more
Featured Items