Browse Accessories & Furnishings

(1,737 items)

Narrow Your Results

Color Finish

Construction

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Buddy Products - PC Buddy™ Steel Foot Rests

    Buddy Products -  PC Buddy™ Steel Foot Rests
    See all 2 items in product family
    Buddy Products PC Buddy™ Steel Foot Rests Help Improve Posture And Reduce Lower Back Strain.

    Buddy Products PC Buddy™ Steel Foot Rests
    are made of durable, static-dissipative steel for long lasting durability. Pebble surface top provides added friction for slip resistance. 10° slant eases pressure on thighs and improves circulation. Measures 1-5/8"H on end and 3-3/4"H on front. Choose from Standard or Deluxe models.

    Click for more
  • Toasty Toes Deluxe Ergonomic Heated Footrest

    Toasty Toes Deluxe Ergonomic Heated Footrest
    See all 1 items in product family
    Toasty Toes Ergonomic Heated Footrest

    Ergonomic heated footrest provides warmth and relief to tired and cold feet. Portable and compact, Toasty Toes fits anywhere - under desks or in front of your favorite chair. Helps promote circulation to feet. Three setting switch for adjustable heat. No hazards of tipping or overheating, draws only 90 watts, about the same as a light bulb. May also be used as a radiant heat panel. 110 volts ETL Listed. 12" x 18" surface.

    Click for more
  • Safco® Ergo-Comfort® Adjustable Footrests

    Safco® Ergo-Comfort® Adjustable Footrests
    See all 6 items in product family
    These Adjustable Footrests Help Improve Circulation And Allow Shoulders To Relax Naturally By Repositioning Your Feet.

    Made using a chrome stand with non-marring floor glides for safety. Easy-glide design allows easy repositioning of legs and feet. Adjustable tilt angle slides into any position. Measures 18-1/2"W x 11-1/2"D.

    Click for more
  • Fellowes® - Office Suites™ Adjustable Footrest

    Fellowes® - Office Suites™ Adjustable Footrest
    See all 5 items in product family
    Office Suites™ Adjustable Footrest Helps Reduce Fatigue And Stress Off Knees To Provide Enhanced Leg Support.

    Made using durable plastic with Microban® antimicrobial protection that keeps product cleaner. Adjustable footrest tilts 30 degrees forward or back. Locks in place or tilts freely for improved circulation. Height adjusts to 4-1/8", 4-7/8" or 5-5/8".

    Click for more
  • Lorell® Adjustable Footrest

    Lorell® Adjustable Footrest
    See all 1 items in product family
    Lorell® Adjustable Footrest, 18"W x 14"D, Black

    Adjustable footrest elevates your feet for personal comfort and to improve circulation. Easy glide design adjusts easily, even when in use. Surface bumps help massage tired feet so you can relax by resting your feet on the large 18" x 14" platform. For durability, the top of the footrest is made of high-impact polystyrene while the base is made of steel.

    Click for more
Featured Items