Browse Hand Sanitation & Protection

(694 items)

Recently Viewed

Categories

  • Wall Mount Manual Soap Dispensers

    Wall Mount Manual Soap Dispensers
    See all 112 items in product family
    Wall Mount Manual Soap Dispensers Are Used In Offices, Schools, Hospitals, Residential Complexes And Restaurants.

    Wall Mount Manual Soap Dispensers are made of plastic or stainless steel for long lasting durability. Variety of styles available to meet janitorial and maintenance requirements for bathrooms. Dispenses or holds soaps in many different forms including Foam, Liquid, and Powder. Color finishes, dimensions and capacities vary per model.

    Click for more
  • Wall Mount Touch-Free Soap Dispensers

    Wall Mount Touch-Free Soap Dispensers
    See all 21 items in product family
    Wall Mount Touch-Free Soap Dispensers Help Reduce Maintenance And Waste While Improving Hygiene.

    Wall Mount Touch-Free Soap Dispensers are made of plastic and stainless steel for long lasting durability. Variety of types, styles and colors available to meet restroom requirements. Motion activated dispensers are battery operated and feature key-lockable battery chamber for security. Touch-Free Soap Dispensers dispense Foam or Liquid in measured amounts to prevent waste. Refill viewing window provides easy maintenance. Soap types are Foam and Liquid. Dimensions and capacities vary per type. Colors are Chrome Polished, Stainless, White, Smoke, Pearl and White/Gray. Quantity is 1.

    Click for more
  • Global™ Hand Soaps

    Global™ Hand Soaps
    See all 2 items in product family
    Global™ Hand Soaps Are Used For Use In Schools, Offices, Food Service, Lodging And More.

    Global® Hand Soaps leave skin clean and refreshed. Foam Hand Soap is a high foaming cleaner that contains the antibacterial agent PCMX. For use in refillable bulk foam soap dispensers. Liquid Hand Soap offers a rich luxurious lather for excellent cleaning with lotion mildness. For use in refillable bulk liquid soap dispensers.Luxury Foam and Antibacterial Foam Hand Soap Refills are for use in Global® manual and automatic dispensers.

    Click for more
  • Soap Dispenser Refills

    Soap Dispenser Refills
    See all 95 items in product family
    Soap Dispenser Refills Allow Hand Maintenance For Applications Including Residential, Public, Hospitality, And More.

    Soap dispenser refills are made of high quality ingredients for dependability. Refills provide hygienic hand maintenance for rest rooms, kitchens, cafeterias, and more. Compatible with a selection of soap dispensers (sold separately). Available types include Cartridge, Foam, Gel, Liquid, Lotion, and Spray. Styles are Alcohol-Free, Antibacterial, Body Wash, General Purpose, Green Certified, Industrial Hand Cleaner, Moisturizing, and Sanitizing. Capacities range from 400 ml to 1 Gallon. Package quantities are 1, 2, 4, 6, and 12. Fragrances are Citrus, Fragrance Free, Fresh, Floral, and Pomegranate/Fig. Dimensions vary per model.

    Click for more
  • Liquid, Lotion & Powder Soap

    Liquid, Lotion & Powder Soap
    See all 92 items in product family
    Liquid, Lotion, And Powder Soap Allow Hygienic Maintenance For Applications Including Athletic, Medical, Commercial, And More.

    Liquid, lotion, and powder soap are made of high quality ingredients for dependability. Soaps provide sanitary protection while reducing the spread of germs and other contaminants. Moisturizing ingredients prevent dry skin for user comfort. Types are Foam and Liquid. Styles are Antibacterial, Hypoallergenic, Moisturizing, Moisturizing Smooth, and Moisturizing w/ Pumice. Size types range from 1250 ml to 1 Gallon. Package quantities are 4, 6, 12, and 24. Fragrances are Citrus, Fresh Orchard, Lavender, and Tropical. Dimensions vary per model.

    Click for more
  • Purell Hand Sanitizer

    Purell Hand Sanitizer
    See all 22 items in product family
    The Most Popular Brand In Hand Sanitization!

    Purell hand sanitizer kills 99.99% of most common germs that may cause illness. Patent-pending 62% ethyl alcohol formula contains no fluorinated chemicals and works in as little as 15 seconds. Purell Hand Sanitizer contains moisturizers to help keep skin hydrated and leaving hands soft and refreshed. Purell Hand Sanitizer Dispensers are great for bathrooms, kitchens and more. Features a site window that makes it easy to see when it’s time to refill. ADA compliant. Push Button and Auto Dispensers available. Accepts refills (sold per case). Touch Free Dispenser automatically activates with user’s motion; batteries included. Pump Bottle Dispensers and Hand Wipes are quick and convenient for when you need it (sold per case).

    Click for more