Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Audio Visual Mounts

(878 items)

Narrow Your Results

Construction

Height Inches

Width Inches

Depth Inches

Minimum Screen Size

Mount Type

Type

Weight Capacity

  • Less...
  • More...

Style

LCD Size

Color Finish

Accessory Type

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • CRT Wall Mounts

    CRT Wall Mounts
    See all 14 items in product family
    PeerlessASI® Jumbo 2000™ CRT TV Wall Mounts Provide Durable, Clutter-Free Space-Saving Solutions.

    Peerless® Jumbo 2000™ CRT TV Wall Mounts
    are made of heavy duty steel to safely hold monitor in place and for long lasting durability. Adjustable tilting up to 30° and 360° swivel rotation for optimum viewing angle. Accommodates monitors from 19" to 36" and weight capacity up to 300 lbs. Easy installation and assembly. Mounts to wood, concrete or metal studs. Types are Single arm and Double Arm. Available color is Black. Dimensions vary. UL Listed.

    Click for more
  • CRT Ceiling Mounts

    CRT Ceiling Mounts
    See all 2 items in product family
    MG Electronics CRT TV Ceiling Mounts Provide Dependable, Space-Saving TV Viewing.

    MG Electronics CRT TV Ceiling Mounts
    are constructed of diecast aluminum for long lasting strength and durability. Offers an used way to save tabletop areas for other uses in limited space environments, such as a hospital room or security alcove. Available in two models. Both models have an adjustable tilt of 30° and a swivel rotation of a full 360°. Unit designed for a 14" to 21" TV monitor has a ceiling pole that extends 16-1/2" to 27" from the ceiling. Maximum load capacity is up to 73 lbs./33 kgs. Measures 18"W x 9"D x 12"H. Unit designed for a 20" to 29" TV monitor has a ceiling pole that extends 23" to 32" from the ceiling. Maximum load capacity is up to 132 lbs./60 kgs. Measures 24"W x 12"D x 13"H. 90-Day Limited Warranty. Color is Black.

    Click for more