Browse Office Equipment

(639 items)

Narrow Your Results

On Sale

Sheet Capacity

  • Less...
  • More...

Speed

  • Less...
  • More...

Size

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Paper Folding Machines

    See all 14 items in product family.
    Paper Folding Machines Are Used For Mailrooms And Offices Requiring Folding Applications.

    Pressure Sealers
    are made of metal and plastic for long lasting durability. Variety of types available to suit job size and fold requirements. Automatically fold sheets of paper quickly and evenly for professional fold of literature, brochures and pamphlets. Helps reduce down-time and increase productivity. Sheet capacities are 20, 150, 200, 250 and 500. Color is Gray. Sizes and speeds vary per type. 3 Month Limited Warranty on Formax models. 1 Year Limited Warranty on Martin Yale® models.

    Click for more
  • Joggers

    See all 6 items in product family.
    Joggers Help Align And Separate Forms, Paper Or Envelopes For Accurate Feeding.

    Joggers
    are made of metal and plastic for long lasting durability. Process one-piece pressure-sensitive mailers. Reduce heat and static electricity caused by laser printers. Joggers with Bins feature variable speed dial with solid state control for up to 4,000 vibrations per minute. Electromagnetic design allows continuous operation. High Capacity Air Jogger helps align, dry and remove static electricity in one step. Air pressure, timed jogging and foot pedal control makes this unit easy to use in print shops and production houses. Tabletop Paper Jogger and Heavy Duty Paper Jogger helps eliminate static electricity and paper sticking to help prevent jamming. Great companion for high speed copiers, folding machines, printing presses, cutters, and perforators. Types are Heavy Duty Bench Paper Jogger, High-Capacity Air Jogger, Single Bin Paper Jogger, Tabletop Paper Jogger, Three Bin Paper Jogger and Two Bin Envelope Jogger. Sheet capacities are 800 Sheets, 940 Sheets, 1,700 Sheets and 1,750 Sheets. Color is Gray. Sizes vary per type. 3 Month Limited Warranty on Formax models. 1 Year Limited Warranty on Martin Yale® model.

    Click for more
  • Booklet Makers

    See all 3 items in product family.
    Booklet Makers Provide An Easy Way To Print Handbooks For Offices, Churches, Schools And Companies.

    Booklet Makers are made of metal and plastic for long lasting durability and dependability. Provides compact and affordable addition to small print shops, offices, churches and schools. Quick and easy setup allows professional-quality booklets, right from desktop. Automatic model offers 6 pre-set sheet sizes and accepts up to 6 programmable custom sizes. Staples and folds up to 10, 12 or 15 sheets of 20 lb. bond paper. Types are Automatic Book Maker and Book Maker. Color finishes are Black/Gray and Gray. Capacities are 10 Sheets, 12 Sheets and 15 Sheets. Dimensions vary per type. Case quantity is 1.

    Click for more
  • Envelope Openers

    See all 7 items in product family.
    Limited Time Promotion on Select Models With 20% Savings. Our Price reflects 20% savings. Offer ends 12/31/2013.

    Envelope Openers Are Used For Businesses, Mailrooms And Offices Requiring Opening Of Incoming Mail.

    Envelope Openers
    are made of plastic and metal for long lasting durability. Hands-free operation. Envelopes get placed into position and user turns on unit. Units automatically feed and open stack of envelopes. Blades fully enclosed to protect fingers. Non-skid feet provides stability. Formax® Envelope Opener allows processing various envelope sizes at once without pre-sorting. Types are Automatic Mail Opener, Desktop Letter Opener, Envelope Opener and High-Speed Letter Opener. Speeds are 300/Min, 7,000 Envelopes/Hour, 12,000 Envelopes/Hour and 17,500/Hour. Color is Gray. Sizes vary per type. 3 Month Limited Warranty on Formax models. 1 Year Limited Warranty on Martin Yale® model.

    Click for more
  • Pressure Sealers

    See all 2 items in product family.
    Pressure Sealers Offer A User-Friendly Solution For Creating Secure, Mail-Ready Pieces.

    Pressure Sealers
    are made of metal and plastic for long lasting durability. Process one-piece pressure-sensitive mailers. Compact, low profile design and ease of set-up and operation used for processing documents in office environment with low-volume applications. Drop-in feed system ensures easy operation. Integrated output conveyor keeps processed forms in neat, sequential order. Accommodates forms up to 14 inches in length. Sheet capacities are 75 Forms 24# (90gsm) and 150 Forms 24# (90gsm). Speeds are 35 Forms/Min and 5,200 Forms/Hr. Color is Gray. Sizes vary per type. 3 Month Limited Warranty.

    Click for more
  • Typewriters and Accessories

    See all 3 items in product family.
    Brother® Typewriters Are Designed For Students, Home Users Or Small Businesses.

    Brother® Typewriters are made of a high-grade plastic for long lasting durability. Features a daisy wheel design that offers interchangeability of pre-formed type elements for greater versatility. Spell check function provides added reliability. Lightweight and compact for easy portability and storage. Professional keyboard setup for ease of use. Keyboard cover on select items. Correction memories are 65 characters, 1 line or 2 line. Print speeds are 10, 12 or 20 cps. Dimensions vary per model.

    Click for more
Featured Items