Browse School Furniture

(16,260 items)

Narrow Your Results

Our Price

Go

Recently Viewed

Categories

  • Virco® - Folding Roll-A-Way Table

    Virco® - Folding Roll-A-Way Table
    See all 12 items in product family
    Virco® Folding Portable Roll-A-Way Tables Provide Space Saving Furniture That Adds Seating And Stores Away For Extra Floor Space In Schools And Cafeterias.

    Virco® Folding Roll-A-Way Tables feature chrome plated steel frame with multiple legs for maximum rigidity and stability. Sturdy 3/4" thick high pressure laminate surface and backing sheet seals out moisture to prevent warping for long lasting durability. Torsion bar assists while folding and unfolding. Locking mechanisms securely hold table in position. Folding lunch tables are 29"H and have protective T-mold banding and are perfect for shool cafeterias. Includes four 4" rubber swivel casters. UL listed. Available styles are Round and Rectangular Table. Rectangular tables available with 8, 12, and 16 Seats at 17"H. Color finishes are Gray Nebula and Medium Oak. Dimensions vary per model.

    Click for more
  • Virco® - Folding Mobile Stool Portable Cafeteria Table

    Virco® - Folding Mobile Stool Portable Cafeteria Table
    See all 23 items in product family
    Portable School Lunchroom Tables Efficiently Store Away To Gain Valuable Floor Space.

    Portable cafeteria tables permits convenient access to individual seating without crowding. 3/4" thick high pressure laminate surface backing sheet seals out moisture to prevent warping. T-mold banding around table edges for safety. ABS plastic seats with multi-rib design and die-cast aluminum mounting bracket for strength. Chrome plated tubular steel frame. 4" rubber swivel casters for easy mobility. Locking mechanisms keep table securely in open or closed position. Clearance between table tops avoids pinching fingers for safety. 31"W table tops. UL listed. 10 Year Limited Warranty.

    Click for more
  • KI Uniframe® Portable Mobile Cafeteria Table With Benches

    KI Uniframe® Portable Mobile Cafeteria Table With Benches
    See all 3 items in product family
    KI Folding Tables Feature Built In Benches, Making Them Used For Use In Lunchrooms And Cafeterias.

    Exclusive combination pneumatic lift assist and torsional energy storage system provides controlled, effortless folding. Gravity down-lock prevents table from accidental folding. Storage lock engages automatically when portable table is folded and keeps table in folded position. Includes swivel casters on ends for mobility when folded. Steel framing with black scratch resistant baked enamel finish. Table tops feature thick, resilient edging for safety and strength. Base includes 12"L ABS plastic glides to reduce pressure points on the floor and reduce floor damage. 10 Year Limited Warranty.

    Click for more
  • National Public Seating® Round Cafeteria Tables with Benches

    National Public Seating® Round Cafeteria Tables with Benches
    See all 30 items in product family
    National Public Seating® Round Portable Cafeteria Tables Are Affordable Seating Options For School Cafeterias.

    National Public Seating® Round Portable Cafeteria Tables include an EasyLift torsion bar system to allow one person to quickly set up or store. Cafeteria tables feature scratch-resistant durable laminate tables and fixed benches with either Plywood, MDF or Particleboard cores for long lasting durability and performance. Edge banding and phenolic backer sheet add sanitary protection. 3/4" thick table tops are fastened to a 14-gauge Chrome or Black powder coated frame for maximum stability. Lunchroom tables include 275-lb. locking casters with no trip caster lift-off to prevent table from moving when opening. Color finishes are Banister Oak, Fusion maple, Gray Nebula, Montana Walnut and Wild Cherry top with Black or Chrome frames. UL approved for safety, MAS Green environmentally tested for LEED projects. 15-year warranty.

    Click for more
  • National Public Seating® Round Cafeteria Tables with Stools & Particleboard Top

    National Public Seating® Round Cafeteria Tables with Stools & Particleboard Top
    See all 80 items in product family
    National Public Seating® Round Portable Cafeteria Tables With Stools Are Flexible, Versatile Options To Maximize Seating In Busy Lunchrooms.

    National Public Seating® Round Portable Cafeteria Tables with Stools include a torsion bar lift system for quick, hassle-free set up and take down by custodial staff. Cafeteria table tops have a scratch-resistant laminate surface with particleboard core for long lasting durability and performance. Edge banding and phenolic backer sheet add sanitary protection. 3/4" thick table tops are fastened to a 14-gauge Chrome or Black powder coated frame for maximum stability. High-impact polystyrene stools are available in Black, Blue, Burgundy, Gray, Green, Montana Walnut, Purple, Red, Wild Cherry and Yellow. Lunchroom tables include 275-lb. locking casters with no trip caster lift-off to prevent table from moving when opening. Color finishes are Banister Oak, Black, Blue, Burgundy, Fusion Maple, Gray Nebula, Montana Walnut and Wild Cherry top with Black or Chrome frames. UL approved for safety, MAS Green environmentally tested for LEED projects. 15-year warranty.

    Click for more
  • OFM - Indoor Outdoor Cluster Seating

    OFM - Indoor Outdoor Cluster Seating
    See all 11 items in product family
    Group cluster seating with table and chairs is perfect for both indoor and outdoor use and used for cafeterias, lunchrooms and picnic areas. These durable seating tables are waterproof and fireproof to ensure long life for your investment. Table includes 4 steel swivel chairs that automatically return to forward position. Table top is made with easy to clean stainless steel. Steel frame and seats have a durable powder coat finish; Stainless Steel Seats are available. Adjustable foot glides allows freestanding applications that can be placed anywhere. 30”D Seating accepts up to 4 serving trays on one table for convenient and comfortable lunchroom seating. Easy assembly. Lifetime Limited Warranty.

    Click for more
  • National Public Seating® Round Cafeteria Tables with Stools & Plywood Top

    National Public Seating® Round Cafeteria Tables with Stools & Plywood Top
    See all 80 items in product family
    National Public Seating® Round Portable Cafeteria Tables With Stools Are Convenient, Easy-To-Move Lunchroom Seating Options.

    National Public Seating® Round Portable Cafeteria Tables with Stools include a torsion bar lift system for quick, hassle-free set up and take down by custodial staff. Cafeteria table tops have a scratch-resistant laminate surface with plywood core for long lasting durability and performance. Edge banding and phenolic backer sheet adds sanitary protection. 3/4" thick table tops are fastened to a 14-gauge Chrome or Black powder coated frame for maximum stability. High-impact polystyrene stools are available in Black, Blue, Burgundy, Gray, Green, Montana Walnut, Purple, Red, Wild Cherry and Yellow. Lunchroom tables include 275-lb. locking casters with no trip caster lift-off to prevent table from moving when opening. Color finishes are Banister Oak, Fusion Maple, Gray Nebula, Montana Walnut and Wild Cherry top with Black or Chrome frames. UL approved for safety, MAS Green environmentally tested for LEED projects. 15-year warranty.

    Click for more
  • National Public Seating® Round Cafeteria Tables with Stools & MDF Top

    National Public Seating® Round Cafeteria Tables with Stools & MDF Top
    See all 80 items in product family
    National Public Seating® Round Portable Cafeteria Tables With Stools Are Convenient, Easy-To-Move Lunchroom Seating Options.

    National Public Seating® Round Portable Cafeteria Tables with Stools include a torsion bar lift system for quick set up and take down by custodians or maintenance personnel. Cafeteria table tops have a scratch-resistant laminate surface with MDF core for long lasting durability and performance. Edge banding and phenolic backer sheet add keep out dirt, food and germs for sanitary protection. 3/4" thick table tops are fastened to a 14-gauge Chrome or Black powder coated frame for maximum stability. High-impact polystyrene stools are available in Black, Blue, Burgundy, Gray, Green, Montana Walnut, Purple, Red, Wild Cherry and Yellow. Lunchroom tables include 275-lb. locking casters with no trip caster lift-off to prevent table from moving when opening. Color finishes are Banister Oak, Fusion Maple, Gray Nebula, Montana Walnut and Wild Cherry top with Black or Chrome frames. UL approved for safety, MAS Green environmentally tested for LEED projects. 15-year warranty.

    Click for more
  • Allied Plastics - Lunchroom & Restaurant Tables

    Allied Plastics -  Lunchroom & Restaurant Tables
    See all 24 items in product family
    Lunch Room Tables Are Used For Cafeterias, Conference Rooms, Training Rooms, Offices and Factories.

    Attractive, hand finished cafeteria table provides 1-1/4" thick high pressure plastic laminate top for stain and wear resistance. Features vinyl T-mold edges for durability and safety. Tables are supported by 3" diameter steel columns and cast iron bases with a black powder coated finish. Adjustable plastic glides provide stability and easy leveling. Top is predrilled for easy assembly.

    Click here to see our full selection of Stackable Chairs.

    Click for more
  • OFM - Contemporary Lunchroom Tables

    OFM - Contemporary Lunchroom Tables
    See all 16 items in product family
    Lunchroom Tables Allow You To Accent Your Lunchroom Without Breaking Your Budget.

    Cafeteria tables feature scratch resistant high-pressure laminate 1-1/4" thick top with protective t-mold rubber edge. Includes attractive chrome plated steel base with heavy duty cross brackets for strength and durability. 29"H. Includes non-marring nylon faced leveling glides. Choose 36" or 42", and round or square style. Choose between 4 finished tops: Gray, Cherry, Oak, and Mahogany.

    Click here to see our full selection of Stackable Chairs.

    Click for more
  • National Public Seating® Rectangular Cafeteria Tables with Stools & MDF Top

    National Public Seating® Rectangular Cafeteria Tables with Stools & MDF Top
    See all 20 items in product family
    National Public Seating® - Portable Cafeteria Stool Unit - MDF Core Top & Protect-Edge Are Used For Lunchroom Or Break Room Environments.

    National Public Seating® - Portable Cafeteria Stool Unit - MDF Core Top & Protect-Edge are made of 14-gauge tubular steel and 14-gauge frame with chrome plating for long lasting durability. 29" high top surface when opened for use. 3/4" thick high-pressure MDF surface with protect-edge sides provides added strength. High impact reinforced stool measures 13" diameter. Units easily lift and close using torsion bar system. Table top colors are Banister Oak, Cherry, Gray, Gray Nebula, Light Oak, Walnut and Wild Cherry. Seat colors are Black, Blue, Burgundy, Gray, Green, Purple, Red and Yellow. Number of seats are 8 and 12. Lengths are 97", 121" and 145".

    Click for more
  • Premier Hospitality Furniture - Bistro Tables With Laminate Top

    Premier Hospitality Furniture - Bistro Tables With Laminate Top
    See all 58 items in product family
    Bistro Lunchroom Tables with Laminate Top Withstand Years Of Heavy Use.

    Finely crafted bistro tables offer lasting service. These restaurant furniture grade cafeteria tables feature detailed accents that create an inviting decor. The wipe-clean high-pressure laminate top is supported by a stable, rugged black powder coat base. Choose round or square styles measuring 36", 42" or 48" available in Gray Nebula, Graphite Nebula, Mahogany, Wild Cherry or Medium Oak.

    Mix and match these bistro tables with our stylish Restaurant Chairs, designed to be decorative, built to last.

    Click here to see our full selection of Stackable Chairs.

    Click for more
  • KI Uniframe® Round Table With Seating

    KI Uniframe® Round Table With Seating
    See all 1 items in product family
    KI Uniframe table - White Nebula Top - Black Frame, Split Bench Seats

    Convert a room to anything you want it to be, cafeteria, study hall, gymnasium, assembly or meeting room. Uniframe tables make it easy to accommodate any number of functions in one space. The tables are easiest to operate, easiest to rearrange, easiest to store, even easiest to clean under. The unique combination pneumatic lift assist and torsional energy system, have the smoothest, most effortless operation of any tables on the market. Uniframe tables are easy and inexpensive to own. White Nebula Finish. 82"L x 82"W x 29"H Overall.

    This model is Non-Returnable & can not be Cancelled once ordered.

    Click for more
  • OFM - Contemporary Multipurpose Tables

    OFM -  Contemporary Multipurpose Tables
    See all 15 items in product family
    All-Purpose Lunchroom Tables are Durable and Stylish.

    These all purpose tables provide an elegant look to any lunchroom and meeting room environment. Durable 1-1/4” thick high pressure laminate top has a honeycomb core for extra strength. Protective edge banding provides a neat, finished appearance. The steel upright post features mesh covering to provide an attractive finish. Cafeteria tables feature stable 4-blade base includes adjustable leveling feet for uneven surfaces. Table top is 29-1/2”H. Easy assembly.

    Click here to see our full selection of Stackable Chairs.

    Click for more
  • OFM - Contemporary Flip Top Tables

    OFM - Contemporary Flip Top Tables
    See all 15 items in product family
    Folding Cafeteria Tables Feature A Flip Top That Folds Downward And Allows Nesting For Compact Storage.

    The base plate has a latch-fold mechanism with built-in carrying handle. These lunchroom tables have a 1 1/4" thick high pressure laminate top with lightweight honeycomb core. Protective t-mold edge banding surrounds the table top for safety. The brushed aluminum base of these tables provides an elegant, attractive finish for any environment. Base design allows nesting to maximize storage. Includes leveling nylon floor glides.

    Click here to see our full selection of Stackable Chairs.

    Click for more
  • Premier Hospitality Furniture - Table & Ladder Back Chair Set

    Premier Hospitality Furniture - Table & Ladder Back Chair Set
    See all 33 items in product family
    Premier Hospitality Furniture - Table & Ladder Back Chair Sets Are Used For Restaurants, Lunchrooms, Offices, Libraries Or Other Work Environments.

    Premier Hospitality Furniture - Table & Ladder Back Chair Sets are constructed with high pressure laminate surfaces and a cast iron 30" x 3" base with 3" diameter steel column for long lasting durability. Includes 4 ladder back chairs and 1 table. Solid one inch frame with back support bars for added stability and comfort. Overall chair dimensions are 16.5" W x 15" D x 31" H. Tables shipped unassembled. Chairs shipped assembled. CA 117 certified. Available sets are 36" Round and Square Tables or 42" Round and Square Tables. Table colors are Figured Mahogany, Graphite Nebula, Gray Nebula, Maple Fusion, Nepal Teak and Wild Cherry. Vinyl chair colors are Black, Burgundy, Hunter Green, Red and Slate Blue. Extra quantities are also available. 5 Year Limited Warranty.

    Click for more
  • Premier Hospitality Furniture - Table & Economy Stack Chair Set

    Premier Hospitality Furniture - Table & Economy Stack Chair Set
    See all 46 items in product family
    Premier Hospitality Furniture - Table & Economy Stack Chair Sets Are Used For Restaurants, Lunchrooms, Offices, Libraries Or Other Work Environments.

    Premier Hospitality Furniture - Table & Economy Stack Chair Sets are constructed with high pressure laminate surfaces and a cast iron 30" x 3" base with 3" diameter steel column for long lasting durability. Includes 4 economy stack chairs and 1 table. Solid one inch frame with back support bars for added stability and comfort. Overall chair dimensions are 16.5" W x 15" D x 31" H. Tables shipped unassembled. Chairs shipped assembled. CA 117 certified. Available sets are 36" Round and Square Tables or 42" Round and Square Tables. Table colors are Figured Mahogany, Graphite Nebula, Gray Nebula, Maple Fusion, Nepal Teak and Wild Cherry. Vinyl chair colors are Black, Burgundy, Hunter Green, Red and Slate Blue. Extra quantities are also available. 5 Year Limited Warranty.

    Click for more
  • Premier Hospitality Furniture - Stainless Steel Bistro Tables

    Premier Hospitality Furniture - Stainless Steel Bistro Tables
    See all 6 items in product family
    Stainless Steel Bistro Tables Are Easy-To-Clean And Offer Long Lasting Service.

    Restaurant furniture grade cafeteria tables have detailed accents that create an inviting decor and hold up to years of heavy use. Sleek, contemporary and low maintenance design includes with textured wafer design stainless steel top. Column and base are solid steel construction. Lunchroom tables come in your choice of round or square styles measuring 24", 28" or 32".

    Mix and match these bistro tables with our stylish Click here to see our full selection of Restaurant Chairs, designed to be decorative, built to last.

    Click here to see our full selection of Stackable Chairs.

    Click for more
  • Virco® - Cafe Table Tops & Bases

    Virco® - Cafe Table Tops & Bases
    See all 9 items in product family
    Café Table Tops And Bases Allow You To Customize Your Furniture To Meet Your Needs!

    Café Table Tops are 1-1/8” thick with a protective T-mold banding and feature backing sheet to help prevent warping. Table tops feature a black frame and are available in Round, Square and Rectangular models. Table Bases are easily assembled and accommodate an array of tops. High quality case iron construction will provide long-lasting performance. Available in Round, Single Pedestal and Cross Pedestal styles.
    Click for more
  • Premier Hospitality Furniture - Table & Criss-Cross Back Chair Set

    Premier Hospitality Furniture - Table & Criss-Cross Back Chair Set
    See all 15 items in product family
    Premier Hospitality Furniture - Table & Criss-Cross Back Chair Sets Are Used For Lunchrooms And Other Food Service Venues.

    Premier Hospitality Furniture - Table & Criss-Cross Back Chair Sets are constructed with high pressure laminate surfaces and a cast iron 30" x 3" base with 3" diameter steel column for long lasting durability. Includes 4 criss cross back chairs and 1 table. Solid one inch frame with back support bars for added stability and comfort. Overall chair dimensions are 17.5" W x 16" D x 35" H. Tables shipped unassembled. Chairs shipped assembled. CA 117 certified. Available sets are 36" Round and Square Tables or 42" Round and Square Tables. Table colors are Figured Mahogany, Graphite Nebula, Gray Nebula, Maple Fusion, Nepal Teak and Wild Cherry. Vinyl chair colors are Black, Burgundy, Hunter Green, Red and Slate Blue. Extra quantities are also available. 5 Year Limited Warranty.

    Click for more
  • OFM - Contemporary Café Tables

    OFM - Contemporary Café Tables
    See all 32 items in product family
    These Attractive Café Tables Feature An Elegant Steel Base That Fits Any Stylish, Contemporary Décor.

    Café tables feature 1-1/4” thick scratch resistant high pressure laminate top with honeycomb core for strength and an easy-to-clean surface. Protective black 3mm edge banding for safety. Stylish steel base includes nylon leveling glides for stability. Base is available in Chrome Plated or Black Powder Coat finish. Tables are 41-1/2”H. Choose between Square or Round table tops in Oak, Mahogany, Cherry or Gray finish.

    Click for more
  • OFM - Retro Restaurant & Lunchroom Benches with Stainless Steel Table Top

    OFM - Retro Restaurant & Lunchroom Benches with Stainless Steel Table Top
    See all 12 items in product family
    Retro Restaurant & Lunchroom Benches With Stainless Steel Top Feature A Classic Design Made With Modern Materials.

    Table top with two benches offer 500 lb. capacity per bench. Table top is stainless steel for an easy to clean, corrosion resistant surface. Table top has protective edging for safety. Center bench supports allow entrance from both sides. One-piece benches with back are made using plywood covered in durable laminate for scratch and stain resistance. Curved back and waterfall edge seat provide optimum comfort. Steel framing has a black powder coat finish. Includes adjustable foot glides. Easy assembly.

    Click for more
  • OFM - Flip-Top Folding Café Tables

    OFM - Flip-Top Folding Café Tables
    See all 16 items in product family
    These Folding Tables Feature A Unique Flip-Top That Allows Space Saving Nestable Storage When Not In Use.

    Table top flips sideways for out-of-the-way storage. 1-1/8” thick scratch resistant laminate top is easy-to-clean. Protective black T-mold edges for safety. Round, large diameter base includes nylon leveling glides for stability. Silver powder coat finished base provides an attractive appearance for any contemporary décor. Tables are 41-1/2”H. Choose between Square or Round table tops in Oak, Mahogany, Cherry or Gray finish.

    Click for more
  • OFM - Endure Series Standing Height Tables with Attached Seats

    OFM - Endure Series Standing Height Tables with Attached Seats
    See all 16 items in product family
    OFM - Endure Series Standing Height Tables ideal for Collaborative Work

    OFM - Endure Series Standing Height Tables w/ Attached Seats are made of metal and laminate to provide long lasting durability. Standing-height collaborative table features swivel seats for guests or visitors. Swivel under table for easy storage. Tables have flip electrical panel for workstations. Available styles include Standing Height Table w/Attached Seats and Standing Height Table w/Dry Erase Tabletop and Attached Seats. Tables are available with 4, 8, 12 or 16 seats. Tabletop colors are Walnut or White. Seat colors are Gray or Walnut. Panels available with 3 AC outlets or 2 USB ports. Other dimensions vary per model.

    Click for more
  • Regency - Lunchroom Table & Stack Chair Collections

    Regency - Lunchroom Table & Stack Chair Collections
    See all 70 items in product family
    This Collection Of Tables And Chairs Is Great For Any Lunchroom, Cafeteria, Training Room, Restaurant And More.

    Our selection of pre-configured lunchroom tables and chairs are designed to match any décor. Tables bases are made using heavy duty metal with wide legs for stability. Bases are 28"H. Table tops are 1" thick.

    Includes four lunchroom chairs that are stackable for compact storage and easy transport. Made with durable steel framing for strength. Black finished framing. Vinyl Chairs are upholstered in black vinyl and padded for comfort. Plastic Chairs have a color permeated seat and back with anti-static polypropylene.

    Click for more
  • National Public Seating® Convertible Tables & Benches

    National Public Seating® Convertible Tables & Benches
    See all 7 items in product family
    Mobile Portable Convertible Bench Unit with Optional Ganging Devices Are Used For Auditoriums, Classrooms, Testing Halls, School Cafeterias And Other Applications.

    Portable Mobile Convertible Bench Units are made of particleboard or plywood tops with high-pressure laminate tabletops/benches and protect-edge sides for long lasting durability. Easily converts from folding storage position to a comfortable bench with backrest for assembly seating. Backrest can be rotated 90 degrees to provide a versatile writing surface. Single bench units can be combined with the optional built-in ganging devices to create one large table. Available in 6', 7' or 8' lengths all with ganging or without ganging. Top/Seat colors are: Walnut, Cherry, Gray and Light Oak.

    Click for more
  • National Public Seating® Rectangular Cafeteria Tables with Benches

    National Public Seating® Rectangular Cafeteria Tables with Benches
    See all 16 items in product family
    Folding Mobile School Cafeteria Tables with Folding Portable Benches Are Used For Auditoriums, Classrooms, Testing Halls, School Cafeterias And Other Applications.

    Folding Mobile Cafeteria Tables with Folding Benches are made of high-pressure laminate tabletops/benches with either particleboard or premium grade plywood and protect-edge sides for long lasting durability. Fold-up benches protects units for shipping or transporting and provide easy storage. Units lift and close easily with torsion bar system. Available in 8', 10' or 12' lengths. Seats 8, 12 and 16 people. Top/Seat colors are: Red, Yellow, Green, Blue, Walnut, Cherry, Gray and Light Oak.

    Click for more
  • KI Uniframe® Convertible Portable Benches

    KI Uniframe® Convertible Portable Benches
    See all 3 items in product family
    KI Convertible Bench Can Be Used As A Study Desk Or Even As A School Lunchroom Table, Making It Used For Any School Environment.

    Great for food service areas that often double as study halls or meeting rooms. Laminate surfaces include protective vinyl bullnose edging for safety. Durable steel frame with black finish. Convertible portable bench is primarily a bench with back support for meetings and assemblies, but converts into a bench with work surface for school classes and study halls. Use 2 units ganged together to convert the bench into a cafeteria table. These benches easily fold using a gravity lock on the work surface. When folded, portable benches nest for compact storage. 29"H work surface. Easy assembly.

    Click for more
  • National Public Seating® Rectangular Cafeteria Tables with Stools & Plywood Top

    National Public Seating® Rectangular Cafeteria Tables with Stools & Plywood Top
    See all 42 items in product family
    National Public Seating® - Portable Cafeteria Stool Unit w/ Plywood Core Top & Protect-Edge Provide Sturdy Furniture For School Cafeterias, Testing Halls And Other Seating Applications.

    National Public Seating® - Portable Cafeteria Stool Unit w/ Plywood Core Top & Protect-Edge are made with plywood tops and chrome-plated tubular steel frames for long lasting durability. Top surface is 29" high when opened. High-pressure laminate surface with 3/4" thick plywood core and protect-edge sides provide protection for shipping or transporting. High impact reinforced stools measures 13" diameter. Units lift and close easily with torsion bar system. Available lengths are 97", 121" and 145". Number of seats are 8 or 12. Top colors are Banister Oak, Blue, Cherry, Gray, Gray Nebula, Green, Light Oak, Red, Walnut, Wild Cherry and Yellow. Seat colors are Black, Blue, Burgundy, Gray, Green, Purple, Red, and Yellow. Dimensions vary per model.

    Click for more
  • Balt® - Bistro Folding & Height Adjustable Tables

    Balt® - Bistro Folding & Height Adjustable Tables
    See all 2 items in product family
    Balt® - Bistro Folding & Height Adjustable Tables Fold For Easy Storage.

    Balt® - Bistro Folding & Height Adjustable Tables have brushed steel legs and base finish for long lasting durability. One-inch thick square top is has scratch-resistant black laminate. folds easily for storage and nesting. Available styles are Bistro Folding Table or Bistro Height Adjustable Table. Black/Silver color. Dimensions vary per model. GREENGUARD Indoor Air Quality Certified® and GREENGUARD Children & Schools Certified™.

    Click for more
  • KFI - Table with 4 Stacking Chairs Set

    KFI - Table with 4 Stacking Chairs Set
    See all 72 items in product family
    Table And 4 Stacking Chair Sets Are Used For Economical And Contemporary Style Office, Cafeteria Or Lunchroom Furnishing Applications.

    Table And 4 Stacking Chair Sets are made of cast iron base, metal chairs and high pressure laminate table tops to provide long lasting durability. Tables have 1-1/4 inch high pressure laminate surfaces, T-Mold edges, cast iron bases and 3 inch diameter 16 gauge steel tops. Leveling glides offer stability on uneven floors. Chairs have 18 gauge steel frames and 2 inch durable fabric cushioned seats. Side stacking bars and rear leg bar provide additional stability. Chairs shipped assembled. 29 inch height tables are available in 36 or 42 inch diameters. Available tabletop colors are Graphite Nebula, Grey Nebula, Mahogany, Medium Oak, Natural or Walnut finishes. Seat colors are Black or Navy colors. Other dimensions vary per model.

    Click for more
  • KFI - Table with 4 Café Chairs Set

    KFI - Table with 4 Café Chairs Set
    See all 24 items in product family
    Table And 4 Chair Sets Are Used For Economical And Contemporary Style Office, Cafeteria Or Lunchroom Furnishing Applications.

    Table And 4 Chair Sets are made of Steel/Cast Iron; Chair is Metal and table top high pressure laminate for long lasting durability. Tables have 1-1/4 inch high pressure laminate surfaces, T-Mold edges, cast iron bases and 3 inch diameter 16 gauge steel tops. Leveling glides offer stability on uneven floors. Ladder back design chairs have 18 gauge steel frames and 2 inch easy-to-clean vinyl cushioned seats. Non-marring floor glides. Chairs shipped assembled. 29 inch height tables are available in 36 or 42 inch diameters. Available colors are Graphite Nebula, Grey Nebula, Mahogany, Medium Oak, Natural or Walnut finishes. Seat colors available in Black or Navy.

    Click for more
  • KFI - Table with 4 Poly Stack Chairs with Perforated Back Set

    KFI - Table with 4 Poly Stack Chairs with Perforated Back Set
    See all 71 items in product family
    KFI -Table With 4 Poly Stack Chairs With Perforated Back Set Provides Seating Accommodations For Cafeterias, Lounges, Conference Rooms And More.

    KFI -table with 4 poly stack chairs with perforated back set is made of high quality materials for long lasting durability and dependability. Perforated seating provides breathability and support for user comfort. Includes leveling glides for unit stability on uneven surfaces. Features silver powder coat finish for corrosion resistance. Maximum weight capacity is 400 lbs. Type is Table and Chair Set. Color tops are Graphite Nebula, Gray Nebula, Mahogany, Medium Oak, Natural and Walnut. Colors seats are Black, Brownstone, Burgundy, Light Gray, Lime and Navy. ANSI-BIFMA certified. Dimensions vary per model.

    Click for more
  • Cosco® - Folding Chair & Table Sets

    Cosco® - Folding Chair & Table Sets
    See all 5 items in product family
    Cosco® - Folding Chair & Table Sets Provide Instant Seating For Four.

    Cosco® - Folding Chair & Table Sets are made of steel frames and a powder-coated finish to provide long lasting durability. 1" Padded Fabric Seats and Cushioned Backs provide comfort. Sturdy 34" square table has easy to clean vinyl top for low maintenance. Four chairs are upholstered on the seat and back for additional comfort. Rubber tips to protect floors. Table and chairs fold for easy storage when not in use. Table colors are Antique Linen, Apple Green, Black, Red, Teal and White Diamond. Available seat colors are Antique Linen, Apple Green, Black, Multi, Teal and White Diamond. Dimensions vary.

    Click for more
  • KFI - JIVE Series Round Table & 4 Wood Chair Set

    KFI - JIVE Series Round Table & 4 Wood Chair Set
    See all 30 items in product family
    KFI Java Series Round Table And Four Wood Chair Sets Are Used In Break Rooms, Cafeterias And Restaurant Environments.

    KFI Java Series Round Table and Four Wood Chair Sets are made with a high pressure laminate top surface, cast iron base and 16 gauge steel column for long lasting durability. Non-marking polyurethane glides provide minimal “black mark” clean up. Hand holds provide easy mobility and storage. Leveling glides provide stability on uneven floors. Table widths are 36” and 42”. Table Lengths are 36” and 42”. Table colors are Graphite Nebula, Grey Nebula, Natural and Walnut. Seat colors are Espresso, Natural and White.

    Click for more
  • KFI - Table with 4 Wood Stacking Chairs Set

    KFI - Table with 4 Wood Stacking Chairs Set
    See all 22 items in product family
    KFI - Table with 4 Wood Stacking Chairs Set Are Used In Cafeterias, Break Rooms And More.

    Table with 4 Wood Stacking Chairs Set are made with High Pressure Laminate surface and T-Mold edge for long lasting durability. The base is made of cast iron and the column is 16 Gauge steel with a 3" diameter to provide added strength. Leveling glides provide stability for uneven floors. Table ships unassembled. Chairs ship assembled. CAL 117 certified. Chair color finishes are Natural or Espresso. Table color finishes are Walnut, Natural, Medium Oak, Mahogany, Grey Nebula and Graphite Nebula. Table and chair dimensions vary per model.

    Click for more