Browse Adhesives, Applicators, Heat, & Glue Guns

(434 items)

Narrow Your Results

Availability

Free Shipping

Brand

  • Less...
  • More...

Our Price

Go
  • White Lightning® Stop Gap!® Expanding Foams

    White Lightning® Stop Gap!® Expanding Foams
    See all 3 items in product family
    Stop Gap!® Minimal Expanding Foam Expands To Fill Cracks And Gaps Forming An Airtight And Waterproof Bond To Most Surfaces, Including: Wood, Metal Glass, Masonry, And Most Plastic.

    These sealants dry tack-free within 30 minutes and cure in 8 hours. Once cured foam hardens and can be trimmed, shaped, sanded, painted or stained. Used for use in sealing and insulating around windows and door frames. Can be applied at temperatures between 60°F and 100°F.

    Click for more
  • White Lightning® Flame Buster Sealant

    White Lightning® Flame Buster Sealant
    See all 1 items in product family
    Flame Buster™ Intumescent Silicone Sealant Is A Single-Component, Neutral Cure That Is Designed To Resist The Spread Of Fire, Smoke, And Toxic Gases.

    This sealant is used for use on power/communication cables, pipes and conduits, chlorinated polyvinyl and supply tubing. Sealant can withstand temperatures up to 662°F. Rapidly fills voids left by collapsed materials. Seals combustible service penetrations through fire and smoke rated walls and floor separations. Tested in accordance to: ASTM E-814, ASTM E-84, UL1479, UBC 7-5, and CAN4/ULC-S115M.

    Click for more
  • Outdoor Repair Caulks & Sealants

    Outdoor Repair Caulks & Sealants
    See all 1 items in product family
    Find The Right Caulk Or Sealant For Your Outdoor Job!

    Silicone Ultra Gutter & Flashing is a high performance sealant providing superior adhesion to many surfaces. It provides a weather-tight seal that remains flexible and is tough enough to stand up to harsh elements.
    Butyl Rubber Caulk is a high performance product that adheres to aluminum, metal, plastics, rubber, concrete, wood, vinyl, mortar and stone.
    Asphalt Roof Sealant is a roof repair product suitable for waterproofing, repairing and sealing. Stable through freezing and thawing.
    Concrete Driveway Repair Latex Caulk is used for patching and sealing concrete surfaces. Can also be used on brick, stone and wood. Helps prevent damage caused by ice and water.
    Season Seal™ Removable Weather Stripping Sealant is a temporary sealant that provides a clear, weather-tight seal around interior/exterior areas where drafts are a problem. It is easily removable and will not harm painted surfaces.
    Mortar Patch Latex Caulk is suitable for repairing cracks and holes in concrete, cinder block, brick, stucco, stone, limestone and mortar.
    Silicone Ultra Concrete & Mortar Repair Sealant is a premium silicone sealant suitable for sealing joints in concrete, cinder block, brick, stucco, stone and mortar.

    Click for more
  • Contractor RTV Silicone Sealants

    Contractor RTV Silicone Sealants
    See all 3 items in product family
    Contractor RTV Silicone Sealant Works Both Inside and Outside.

    This extra-strength sealant creates a water tight seal that keeps out moisture, air, dust, dirt and noise. Easy-to-use and requires no mixing. Adheres to a wide range of common non-porous building materials and provides excellent durability. Remains stable between -49°F to 302°F. 10 ounce size. Available in White, Black and Clear.

    Click for more
  • White Lightning Window & Door Acrylic Latex Caulk With Silicone

    White Lightning Window & Door Acrylic Latex Caulk With Silicone
    See all 3 items in product family
    Window & Door Siliconized Acrylic Latex Caulk Is A Quality Caulk That Features First-Class Adhesion To Most Surfaces.

    This latex caulk is used for sealing cracks and joints between wood, glass, metal, vinyl, and trim. This ultra-durable caulk works both indoors and outdoors, and will not crack or become brittle over time. Easy application produces a smooth, professional bead without gaps or bubbles. Lasts up to 35 years. Cured caulk resists rust and mildew while retaining it’s color through the toughest conditions. Can be painted once dry. Contains silicone additives for extra adhesion. Exceeds ASTM Spec. C-834.

    Click for more
  • RTV Silicone Sealants

    RTV Silicone Sealants
    See all 8 items in product family
    RTV Silicone Sealants Are Used Adhesive Tools For Repairing And Replacing Gaskets.

    RTV Silicone Sealants are formulated for long lasting durability and effectiveness. Sealant cures to a tough, flexible rubber to provide reliable "formed-in-place" gaskets that resist shrinking, cracking, and migrating. Coats pre-cut gaskets to increase reliability. Features resistance to sunlight, rain, snow, ozone, temperature extremes and weathering to allow sealant to be applied regardless of the season. Available sizes range from 8 Oz. Can to 4.5 Gal Pail. Colors are Black, Blue, Clear, Copper, Green, Grey, Red, and White. Package quantities vary per model.

    Click for more
  • 3M™ Scotch-Weld™ Adhesives

    3M™ Scotch-Weld™ Adhesives
    See all 8 items in product family
    These 3M™ adhesives bond rubber, metal, plastics, masonry products and more.

    3M™ Scotch –Weld™ Instant Adhesives are one-part, high-strength, fast-setting adhesives that cure at room temperature. These instant adhesives are used for difficult-to-bond substrates such as EPDM rubber, aluminum and flexible vinyl.

    Shock, corrosion and vibration resistant 3M™ Scotch-Weld™ Threadlockers are one-part anaerobic adhesives that cure and seal threaded assemblies to prevent loosening or leakage.

    The 3M™ Structural Plastic Adhesive is a duo-pack acrylic adhesive that bonds plastics, including most grades of polypropylene and polyethylene.

    3M™ Scotch Weld™ Epoxy Adhesive has a work-life of 4 minutes and a 20-minute handling strength .
    The duo-pak epoxy adhesive has a 25-minute work life and a 2-½ hour handling strength.

    Use Scotch-Weld™ EPX Plus II Applicator to dispense duo-pack (two component) adhesives and 3M™ Scotch-Weld™ plunger for the applicator.
    Click for more
  • Mitee-Grip™ Heat Activated Adhesive

    Mitee-Grip™ Heat Activated Adhesive
    See all 6 items in product family
    Mitee-Grip™ - 12"x5' Roll

    This holding media maintains parallelism on precision parts. It is very useful for thin parts, micro machining,optical and quartz components, and jewelry related items.

    Click for more
  • 3M™ Spray Adhesives

    3M™ Spray Adhesives
    See all 10 items in product family
    3M™ Hi-Strength 94 ET Spray Adhesive is a high performance, industrial grade spray adhesive with a unique low telegraphing pebble spray pattern. It creates high strength bonds to a variety of demanding substrates like decorative laminate, metal, and some rubbers. Typically used in woodworking and specialty vehicle applications, especially where VOC's are a concern. It is specifically designed for decorative laminate bonding and is CARB, OTC and LEED compliant. Packaged in an aerosol can for an easy-to-use maintenance free delivery system.

    Click for more
  • Epoxy, Silicone, and Plastic Adhesives

    Epoxy, Silicone, and Plastic Adhesives
    See all 43 items in product family
    Epoxy, Silicone, and Plastic Adhesives Repair And Glue Metals, Wood, Glass, Ceramic, Fiberglass And More.

    Epoxy, Silicone, and Plastic Adhesives are formulated for long lasting durability and effectiveness. Adhesives provide a fast, strong and permanent bond to almost all non-porous surfaces for user convenience. Silicone Adhesives are a two part, non-corrosive adhesive/sealant with 5-minute fixture time and high adhesion. Clear Epoxy is a two-part, rapid curing, general purpose epoxy that dries clear and forms a permanent bond to fill holes and repair cracks. Available types include Ceramic Tile Adhesive, Clear Epoxy, Crack Filler, Fast Cure Epoxy, Plastic Putty, Rapid Rubber Repair, Ultra-Clear Silicone Potting Compound, and UV/Visible Light Curing Silicone. Sizes range from .14 Ounce Packet to 40 Lb Kit. Colors include Amber, Black, Clear, Cream, Dark Gray, Gray, Translucent, White, and Yellow Green.

    Click for more
  • Instant Adhesives

    Instant Adhesives
    See all 6 items in product family
    Instant Adhesives Repair And Glue Metals, Wood, Glass, Ceramic, Fiberglass And More.

    Instant Adhesives are formulated for long lasting durability and effectiveness. Adhesives provide a fast, strong and permanent bond to almost all non-porous surfaces for user convenience. Clear gel adhesive is designed for use with difficult-to-bond materials which require uniform stress distribution and suited for bonding porous or absorbent materials. Accelerators increase cure speed of instant adhesives and have aggressive cleaning properties for clear and transparent adhesive beads or fillets. Available types include 60 Second Epoxy, Contact Adhesive, Fast Curing, High Viscosity/Thermal Resistant, Gel, Low Odor/Low Bloom, Quick Set, Super Glue, Tak Pak Accelerator, and Toughened Instant Adhesive. Sizes range from .14 Ounce Bottle to 1 Gallon Can.

    Click for more
  • Gasket Sealants

    Gasket Sealants
    See all 14 items in product family
    Gasket Sealants Are Used Adhesive Tools For Repairing Masonry, Metals, Ceramic, Glass And More.

    Gasket Sealants are formulated for long lasting durability and effectiveness. Self-forming gaskets provide a low pressure seal immediately between components to eliminate flange face corrosion. At full cure, it creates a seal that won’t shrink, crack or relax. Sealants are designed to withstand subjected operating temperatures and pressures to remain intact and leak-free. Available types include Flange, Gasket Shellac, Grey Silicone, Hi-Tack, High-Temp Gasket Seal, Industrial Grade Silicone, Instant Gasket Aerosol, and Noncorrosive Sealant. Sizes range from .75 Ounce Tube to 5 Gallon Can. Colors are Aluminum, Black, Blue, Bronze, Clear, Copper, Dark Brown, Dark Yellow, Orange, Pink, Purple, Red, Reddish Brown, and White.

    Click for more
  • Threadlockers

    Threadlockers
    See all 8 items in product family
    Threadlockers Are Used Adhesive Tools For Use On Nuts, Bolts, Grills, Machine Tools And Other Threaded Connections.

    Threadlockers are formulated for long lasting durability and effectiveness. Threadlocking adhesives are designed to prevent loosening, leakage, and corrosion by locking and sealing threaded fasteners. Low Strength provides easy disassembly using hand tools. High Strength is used to lock and seal large coarse threading. Adhesives can be applied before assembling parts with liquid formulas and on parts already assembled with wicking grade formulas. Available types include High Strength, Highly Flexible Flange Sealant, Low Strength, Medium Strength, Plastic Fastener, Primerless/Removable, Static Mix Nozzle, Threadlocker Blue, and Wicking Grade Med/High Strength Threadlocker. Colors are Black, Blue, Fluorescent Blue, Fluorescent Green, Green, Orange, Purple, Red, Red-Orange, and White.

    Click for more
  • Powers Fasteners® Expanding Polyurethane Foams

    Powers Fasteners® Expanding Polyurethane Foams
    See all 7 items in product family
    Powers Fasteners® Expanding Polyurethane Foams Are Used For Concrete, Block, Wood, Steel, Aluminum And Other Miscellaneous Metal Surfaces.

    Powers Fasteners® Expanding Polyurethane Foams are one-part polyurethane expanding foams that set and cure into their final form by reacting to moisture and humidity present in the air. Safe to use, containing no CFCs, no PCBs and no Urea Formaldehyde. Neutral odor and physiologically harmless. PowerFoam™ available in 12, 20 and 29 fluid ounce quantities. TriggerFoam™ available in Standard, All Season, Fireblock and Window & Door 29 fluid ounce formulas.

    Click for more
  • Powers Fasteners® Adhesive Sealants

    Powers Fasteners® Adhesive Sealants
    See all 3 items in product family
    Powers Fasteners® Adhesive Sealants Are Used For Concrete, Brick, Block, Metal Or Wood Applications.

    Powers Fasteners® offers a selection of products to suit the particular application. PowerPatch™ Adhesive Sealant is a rapid setting, high strength all temperature repair and patching material that uses a unique hybridized epoxy urethane system and an engineered aggregate blend for superior performance in all conditions, including high traffic areas. Comes in 5 gallon bucket. PowerStick™ Adhesive Sealant can be used for most interior and exterior applications. Resists expansion and contraction due to weather, creating a durable air and moisture-tight seal. Press pack dispenses a Gray or White smooth and consistent bead without messy overflow. Odor-free and solvent-free and is mildew-resistant when cured. It can be painted over with latex or oil-based paints and cleans up easily with a damp cloth.

    Click for more
  • Hot Melt Pots & Coating

    Hot Melt Pots & Coating
    See all 24 items in product family
    Hot Melt Pots And Coatings Are Used For Protecting Cutting Tools, Saw Blades, Gages, Gears And Other Tools From Damage.

    Hot Melt Pots And Coatings are solidly made for long lasting durability. Presliced coatings provide rust and corrosion resistance from pressures and friction allowing equipment to operate smoothly. Thermostatically controlled, round cast aluminum pot assures even heat distribution for use with coatings. Pot includes cover, 6-foot 3-wire grounded cord, and plug. Coatings available in 5lb and 30lb Packages. Melting pots are available in 1 Pint, 1 Quart, 2 Quarts, and 1 Gallon Capacities. Available coating colors are Amber, Blue, Clear, Green, and Red.

    Click for more
  • Dupont Caulk & Sealant

    Dupont Caulk & Sealant
    See all 11 items in product family
    Dupont Caulk And Sealant Is Used For Use On Doors, Windows, Siding, Trim, Asphalt, Kitchen And Bathroom Surfaces And For Other Interior Or Exterior Applications.

    Dupont Caulk And Sealant is formulated for long lasting durability and dependability. Wide selection of types available for sealing cracks and gaps around windows, doors, trim or siding or for a wide range of other interior and exterior sealing needs and applications. Types include Airtite Sealant, Choice Window & Door Silicone, Concrete & Masonry Sealant W/Kelvar, Door Window & Siding Sealant W/Kelvar, Driveway & Repair Sealant W/Kelvar, Kitchen & Bath Sealant W/Teflon, Painters Speed Dry Caulk and more. Premier varieties available in most formulations. Come in 2.8, 5.5, 9.5, 9.8 and 10.1 oz. sizes and Almond, Bisque, Black, Brown, Cedarwood, Clear, Gray Light Gray, Tan or White colors.

    Click for more
Featured Items