Browse Grinders & Cutoff

(661 items)

Narrow Your Results

Availability

Free Shipping

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Angle Grinders

    Angle Grinders
    See all 48 items in product family
    Angle Grinders Support Material Cutting, Fabrication, and Sharpening for Applications Including Masonry, Construction, Maintenance, and more.

    Angle grinders are made of high quality materials for strength and durability. Grinders are multi-purpose handheld power tools designed for a variety of duties in workshops, garages, studios, and more. Units are available in corded and cordless models. Optional lock on feature available. Available types are Corded, Cordless, and Grinder. Styles are Bare Tool and Kit. Switches are Paddle, Slide, Toggle, and Trigger. Voltages are 18V, 110V, 115V, and 120V. Amps range from 0.9 to 15. Dimensions vary per model.

    Click for more
  • Straight Grinders

    Straight Grinders
    See all 1 items in product family
    Straight Grinders Are Perfect Tools For Large-Area Grinding, Cutting And Smoothing Applications.

    Straight Grinders are multi-purpose handheld power tools that allow a variety of duties to be performed in workshops, garages and studios. All straight grinder models feature trigger switches. Operating speeds range from 5500 RPM up to 19,000 RPM. Voltages, amps and grinding wheel sizes vary per model. Straight grinders are available from a variety of trusted brand names.

    Click for more
  • Die Grinders

    Die Grinders
    See all 6 items in product family
    Die Grinders Are Multifunctional Handheld Tools That Are Perfect For Engraving, Polishing, Sanding And More.

    Die Grinders are offered in a range of sizes and power levels to suit a variety of functions in workshops, garages and studios. Operating speeds vary from 2,500 RPM up to 33,000 RPM. Available chuck sizes are 1/4" and 5/32". Die grinders are offered in cordless and corded models. Voltages, amps, and switch types vary per model. Die Grinders are sold as bare tools, or as part of a die grinder kit. Choose from several trusted brand names.

    Click for more
  • Specialty Grinders

    Specialty Grinders
    See all 6 items in product family
    Specialty Grinders Are Available In Several Specialized Models To Serve Specific Construction And Maintenance Operations.

    Specialty Grinders are offered in a variety of different types. Tuckpoint Grinders allow maintenance and repair of masonry and brick structures by cutting into mortar joints. Handheld Burnishers are made for finishing and polishing steel. Surfacing Grinders are perfect for smoothing and creating uniformity on surfaces like glass, metal, concrete and more. Sanders are power tools that use mounted sandpaper disks (sold separately) to smooth large surfaces of wood and other soft materials. Specialty grinders are available from several trusted brand names.

    Click for more
  • Flexible Shaft Grinders

    Flexible Shaft Grinders
    See all 9 items in product family
    Flexible Shaft Grinders Are Used For Material Filing And Metal Removal In Foundries, Factories, Studios And More.

    Flexible Shaft Grinders are great for filing and finishing a variety of surfaces. The grinder motor sits on the ground while the flexible grinder shaft extends outward, ensuring lightweight operation and comfort during use. Flexible Shaft Grinders are available in high-speed and low-speed models. Available accessories include replacement motors, shafts and handpieces. (Sold separately.)

    Click for more
  • Grinder Accessories

    Grinder Accessories
    See all 10 items in product family
    Grinder Accessories Serve A Wide Range Of Functions For A Variety Of Grinder Tools.

    Grinder Accessories include a variety of tools and extras to outfit and enhance grinder tools. Accessories include grinding discs, dust guards, sanding fleeces, wheel points and more. Grinder accessories are available from several trusted brand names.

    Click for more