|
Browse Grinders & Cutoff (851 Items) |
 |
 |
Sub Category |
 |
| Grinders-Bench (104) |
|
|
|
|
 |
| Narrow Your Results By: |
|
|
 |
|
 |
More Choices In Grinders & Cutoff |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
Grinders-Bench |
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
|
|
|
|
|
 |
| Showing 104 items within 9 product groups |
| |
Ideal® Precision Grinder |
 |
|
|
|
|
|
Ideal® Midget Precision Grinder, 6 Inch Base Length , 9-1/4 Inch Max. Commutator Width Offers Right-Angle Rack And Pinion Allowing Operation In Small Areas.
Ideal® Midget Precision Grinder, 6 Inch Base Length , 9-1/4 Inch Max. Commutator Width is made of high quality materials for maximum strength and long lasting durability. Click for more |
|
|
|
|
Baldor Industrial Tool Grinders |
 |
|
|
|
|
|
Baldor Grinders/Buffer, 522, 24C 2P GRNDR CARBIDE TOOL
Features:- 6 inch diamond wheel tool grinder
- 1/2 horsepower
- 3600 idle rpm
- 60 hertz
Typical Applications: Baldor diamond wheel tool grinder is used for sharpening Carbide tipped machine tools. Click for more |
|
 |
Baldor Industrial Grinders |
 |
|
|
|
|
|
Baldor Grinders/Buffer, 20S 2P GRNDR-BUFFER NON-EXHAUSTS
Features:- 6 inch grinder
- Two wheels 6"x3/4"x1/2"
- Wheel guards are non-exhaust type
- Furnished with GA10 eyeshields
- Designed to comply with OSHA standards under normal usage
Typical Applications: General purpose grinding Click for more |
|
|
|
|
Baldor Industrial Buffers |
 |
|
|
|
|
|
Baldor Grinders/Buffer, 44M 6P BUFFER
Features:- Industrial Buffers
- Includes wheel flanges & nuts
- Three-Phase
- 50/60 Hertz
- 208-230-460 Volts
Typical Applications: Baldor Industrial Buffers are made to use with soft cloth buffing wheels and buffing compounds. Click for more |
|
 |
Baldor Industrial Abrasive Sanders |
 |
|
|
|
|
|
Baldor Industrial Abrasive Sanders Are Ideal For Fast Material Removal When Shaping Or Deburing.
Baldor Industrial Abrasive Sanders are are solidly constructed for long lasting durability and dependability. Combination belt sander and grinder. 1-1/2 horsepower. 3600 RPM. Single and three phase.Belt size: 2" x 48" - 80 grit. Available in Pivotal and Stationary types.
Click for more |
|
|
|
|
Baldor Dental Lathes |
 |
|
|
|
|
|
Baldor Dental Lathes Are Ideal For Dentists, Dental Lab Technicians, Jewelers, Lapidary And Other Industries Requiring Precise, Trouble Free Polishing.
Baldor Dental Lathes are made of a totally enclosed construction with moisture resistant copper windings and rubber feet for long lasting durability. Two winding stator construction permits higher starting and running torques. Click for more |
|
 |
Baldor Big Red Grinders |
 |
|
|
|
|
|
Baldor Grinders/Buffer, 24C 2P GRNDR
Features:- 8 inch red grinder
- Two wheels 8"x1"x3/4"
- Wheel guards are cast iron exhaust type
- Furnished with GA11 eyeshields
- Designed to comply with OSHA standards under normal usage
Typical Applications: General purpose grinding. Click for more |
|
|
|
|
Sunex® Bench Grinders |
 |
|
|
|
|
|
Sunex® 6" Bench Grinder w/Light
- Bright, flexible work light
- Has two 6" grit wheels: coarse 36 and medium 60
- Each wheel has protective spark guard and adjustable eye shield
- Mounting holes and rubber feet make grinder easy to mount
- Conveniently placed, easy to use on/off switch Click for more
|
|
 |
Jet® Industrial Bench Grinders |
 |
|
|
|
|
|
Jet® Industrial Bench Grinders Are Ideal For Sharpening Drill Bits, Shears, Blades And More.
Bench grinders feature completely enclosed pre-lubricated ball bearings. Rubber mounts prevent vibration and movement. Cast iron wheel guards and dust vents. One-piece quick adjusting spark guards. Large eye shields with quick adjustment. Adjustable tool rests. Click for more |
|
|
|
|
|
 |
|
|