Browse Grinders & Cutoff

(1,079 items)

Narrow Your Results

Free Shipping

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Bosch Cordless Shears

    Bosch Cordless Shears
    See all 4 items in product family
    Bosch Cordless Shears Feature A Compact Design For Use In Tight Spaces And Overhead Work.

    Bosch Cordless Shears are designed with a small, ergonomic grip that makes shears easy to hold and easy to use for quality, ambidextrous control and better handling. Cordless Lithium-Ion Technology ensures optimum performance. Durable, lightweight design offers comfort and reduced user fatigue for long lasting use. Shears have a max RPM of 3600 and can cut precise holes as small as 1/2 in. in diameter. Upper and Lower Blades available for replacing worn or damaged blades. 12V Max Metal Shear Kit includes Shears, (2) 12V Max Lithium-Ion Batteries, 30-Minute Charger, Blade Set (Mounted On Tool), Feeler Gauge, Hex Allen Key, and Carrying Case.

    Click for more
  • Dewalt Cordless Metal Working Shears

    Dewalt Cordless Metal Working Shears
    See all 4 items in product family
    DeWalt® Cordless Shears Are Used For Portable, On-The-Job Metal Cutting Applications.

    DeWalt® Cordless Shears are solidly manufactured for long lasting durability and dependability. 360° Swivel Head design allows user to access tight quarters while maintaining comfort. Cut 7/32 inch strips which continuously curl out of the cutting area providing consistent and accurate cuts. 5-1/2 inch cutting radius. Models with Offset Shear design can easily turn and cut circles and cut through 20 gauge spiral duct seams. 1 inch cutting radius. Kits which include 1 hour charger, 2 XRP™ batteries, blade wrench and heavy duty kit box also available.

    Click for more
  • Makita Cordless Shears

    Makita Cordless Shears
    See all 2 items in product family
    Makita LXT Cordless Shears Are Used For Cutting Steel In Industrial And Residential Hobbyist Applications.

    The Makita LXT Cordless Shears aremade of high-carbon steel for long-lasting durability. Theycan cut up to 20-gauge stainless steel and are highly efficient and effective. Cordless shears feature acompact design at only 5 lbs to reduce operator fatigue. They also feature areversible belt clip for left-handed or right-handed use.Ergonomic shape improves steadiness and even pressure. Shear motor delivers up to 2,800 strokes per minute. Swivel head rotates 360 degrees for improves versatility and convenience.Lithium-Ion battery produces longer runtime and lower self-discharge.Rapid Optimum Charger charges shears in 30 minutes and is EnergyStar Rated for improved efficiency.

    Click for more
  • Milwaukee Cordless Shears

    Milwaukee Cordless Shears
    See all 3 items in product family
    Milwaukee Cordless Shears Are Used Tools For Portable Metal Cutting Applications.

    Milwaukee Cordless Shears are made with a stainless steel blade for long lasting durability. All-metal planetary drive provides over 200 burr-free cuts per charge. Features offset blade for in-wall, in-ground or wall-adjacent cutting. Shear blade also available. Shears are sold individually or as part of a kit which includes battery, charger and carrying case.

    Click for more
Featured Items