Browse Ratchets, Sockets & Wrenches

(11,342 items)

Narrow Your Results

Availability

Size

  • Less...
  • More...

Drive Size

Measuring System

Color Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • 1/4" Drive Standard Sockets

    1/4
    See all 185 items in product family
    1/4" Drive Standard Sockets Provide Easy Access To Stubborn Or Damaged Fasteners.

    1/4" Drive Standard Sockets are durably constructed for long service life in rough industrial environments. Sockets are designed to attach on flat side of fasteners to prevent rounding. Available types are Bit Socket Adapter, Deep, Flex, Short, Socket Driver, Spline, Standard and Universal. Available points are #9 Spline, 6, 8, and 12. Available finishes are Bronze, Chrome, Copper, Full Polish and Full Polish Chrome. Some drive sockets are non-sparking for safe use in hazardous work areas. A variety of sizes are available from top name brands C.S. Unitec, Craftsman Industrial, Expert, K-Tool, Proto and Urrea..

    Click for more
  • 1/4" Drive Metric Sockets

    1/4
    See all 181 items in product family
    1/4 Inch Drive Metric Sockets Are Used For Use With Tight-Fitting, Worn Or Rounded Hex Bolts Or Bolts Made From Softer Materials.

    1/4" Drive Metric Impact Sockets are available in a variety of types, sizes and points to suit maintenance jobs. Available types are Deep, Flex, Short, Standard and Universal with 6 or 12 points. Some drive metric sockets are non-sparking for use in hazardous work areas. Size range 4 mm to 16 mm.

    Click for more
  • 3/8" Drive Standard Sockets

    3/8
    See all 201 items in product family
    3/8-Inch Drive Standard Sockets Are Used For Use In A Wide Variety Of Fastening Applications.

    3/8-Inch Drive Standard Sockets are durably constructed for optimum strength and dependability in rough industrial environments. Chrome or non-corrosive finishes protect sockets from harsh working environments. Deep, Deep Well Impact, Flex Head, Short, Standard and Universal Joint types available in a variety of sizes from name brands Ampco, C.S. Unitec, Craftsman Industrial, Expert, K-Tool, Proto and Urrea.

    Click for more
  • 3/8" Drive Metric Sockets

    3/8
    See all 255 items in product family
    3/8-Inch Drive Metric Sockets Are Used For Use In A Wide Variety Of Fastening Applications.

    3/8-Inch Drive Metric Sockets are durably constructed for optimum strength and dependability in rough industrial environments. Chrome, insulated or non-corrosive finishes protect sockets from harsh working environments. Deep, Flex, Ribe, Short, Standard and Universal types available in a variety of sizes from name brands C.S. Unitec, Craftsman Industrial, Expert, K-Tool, Proto and Urrea.

    Click for more
  • 1/2" Drive Standard Sockets

    1/2
    See all 367 items in product family
    1/2-Inch Drive Sockets Are Designed For Heavy Duty Fastening Applications.

    Torque wrenches are durably constructed for long service life in rough industrial environments. 1/2-Inch Drive Sockets are made of high-quality materials for optimum strength, durability and dependability. Chrome, insulated or non-corrosive finishes protect sockets from harsh working environments. Some sockets are spark-resistant for safe use in hazardous environments. Marked with part number for easy Identification. Deep, Ribe, Short, Spindle Nut and Standard types available in 10 to 36 mm and M9 to M16 sizes.

    Click for more
  • 1/2" Drive Metric Sockets

    1/2
    See all 241 items in product family
    1/2-Inch Drive Chrome Sockets Are Designed For Heavy Duty Fastening Applications.

    1/2-Inch Drive Chrome Sockets are made of heat-treated chrome vanadium steel for optimum strength, durability and dependability. High-polish chrome finish protects sockets from harsh working environments. Marked with part number for easy Identification. Available in a wide selection of 10 to 28 mm and 1/2 to 1-1/18 inch 6 Point sizes. Short and Deep lengths. Spindle Nut Socket types are also available in 29, 30, 32, 34, 35 and 36 mm sizes. Lifetime Warranty.
    Click for more
  • 3/4" Drive Sockets

    3/4
    See all 196 items in product family
    3/4-Inch Drive Standard Sockets Are Used For Use In A Variety Of Fastening Applications.

    3/4-Inch Drive Standard Sockets are durably constructed for long service life in rough industrial environments. Chrome, natural or non-corrosive finishes protect sockets from harsh working environments. Available types are Deep, Deep Well, Deep Well Impact, Short and Standard. Number of points are 6 and 12. A variety of sizes available from top name brands Ampco, C.S. Unitec, Craftsman Industrial, Expert, K-Tool and Urrea.

    Click for more
  • 1" Drive Sockets

    1
    See all 34 items in product family
    1" Drive Sockets Are Used On Stubborn Or Damaged Fasteners For Mechanical Applications.

    1" Drive Sockets are made of high-quality metals for long lasting durability and optimum performance. Distributes better force around a larger area on the nut faces, more toward the center, not on the edges. Force is distributed to the socket's lobes, allowing a faster fix to hexagonal and square screws fix and/or nuts and/or screws. Features 30 degree recovery angle. Socket drive attachment system consists of an internal groove on all four walls, allowing it to easily attach to accessories and ratchets. Some drive sockets are non-sparking for use in hazardous work areas. Openings and other dimensions vary per model.

    Click for more
  • Spark Plug Sockets

    Spark Plug Sockets
    See all 28 items in product family
    Spark Plug Sockets Are Used For Installation And Removal Of Truck Or Automotive Spark Plugs.

    Spark Plug Sockets are made of solid Heat-Treated Steel with corrosion resistant Full Polish, Chrome or Black Oxide finishes for long lasting strength, durability and dependability. Craftsman® Industrial™, K-Tool, Proto®, Wright Tool and Stanley® brands offer wide selection of Standard, Deep, Extra Deep, Flex and Universal Joint type 3/16, 5/8, 13/16 and 1-3/16 inch size 3/8 and 1/2 inch drive size sockets to meet particular need or application. Stanley® 3/8 Inch Drive 3-Piece Set also available.

    Click for more
  • Hex Bit & Fastener Bit Drive Sockets

    Hex Bit & Fastener Bit Drive Sockets
    See all 298 items in product family
    Hex Bit Sockets Are Used For Industrial And Automotive Applications.

    Hex Bit Sockets are made of alloy steel for strength and long lasting durability. Available in many styles and sizes to meet job requirements. Provides metric or inch measuring systems. Standard length design. Available socket sizes are 1/8 in., 5/32 in., 3/16 in., 7/32 in., 1/4 in., 5/16 in., 3/8 in., 4mm, 5mm, 6mm, 7mm, 8mm and 10mm. Color finish is Chrome. Drive size is 3/8 in..

    Click for more
  • Drag Link Sockets

    Drag Link Sockets
    See all 3 items in product family
    Drag Link Sockets are sturdy screwdriver type sockets with a bit for drag links, drain plugs, slotted nuts or screws.
    Click for more
  • Stud Drivers & Removers

    Stud Drivers & Removers
    See all 23 items in product family
    Stud Drivers And Removers Are Used For A Variety Of Assembly And Maintenance Applications.

    Stud Drivers And Removers are made of chrome vanadium steel for corrosion resistance and long lasting durability. Available in many styles and sizes to meet a variety of job requirements. Some sets include convenient cases for storage and transport. Types are Fractional Stud Remover, Knurl Stud Driver, Metric Stud Remover and Stud Remover. Color finish is Chrome.

    Click for more