Browse Ratchets, Sockets & Wrenches

(1,676 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • 6-Point Fractional Combination Wrenches

    6-Point Fractional Combination Wrenches
    See all 3 items in product family
    6-Point Fractional Combination Wrenches Provide A Solid Torque System.

    6-Point Fractional Combination Wrenches are made with forged alloy steel for long lasting durability. Corrosion resistance and slip resistant grip provides maximum performance. 6 point box end allows large wrench to fasten to contact area which helps prevent fastener rounding. Sizes 1-5/16" and larger do not have the ASD feature. Box ends incorporate the TorquePlus™ system. Sizes range from 1/8" to 1-1/4". Available finishes are Black Oxide, Chrome, Full Polish Chrome, Satin and SuperKrome.

    Click for more
  • 6-Point Metric Combination Wrenches

    6-Point Metric Combination Wrenches
    See all 1 items in product family
    6-Point Metric Combination Wrenches Provide A Solid Torque System.

    6-Point Metric Combination Wrenches are made with corrosion- and slip resistant grip to provide maximum performance. 6 point box end allows large wrench to fasten to contact area which helps prevent fastener rounding. Metric Sizes 9mm and smaller do not have ASD feature. Box ends incorporate the TorquePlus™ system. Sizes range from 3.2 mm to 19 mm. Available finishes are Chrome, Full Polish Chrome and Satin.

    Click for more
  • 12-Point Fractional Combination Wrenches

    12-Point Fractional Combination Wrenches
    See all 76 items in product family
    12-Point Fractional Combination Wrenches Are Versatile, General Purpose Wrenches.

    12-Point Fractional Combination Wrenches are made of steel, aluminum bronze or copper beryllium for long lasting durability. Some wrenches are non-sparking for safe use in hazardous work areas. Wrench sizes range from 3/16" to 51mm. Available finishes are Black Oxide, Bronze, Chrome, Copper, Full Polish, Full Polish Chrome, Natural, Non-Sparking, Satin and SuperKrome.

    Click for more
  • 12-Point Metric Combination Wrenches

    12-Point Metric Combination Wrenches
    See all 47 items in product family
    12-Point Metric Combination Wrenches Are Versatile, General Purpose Wrenches.

    12-Point Metric Combination Wrenches are made of steel, aluminum bronze or copper beryllium for long lasting durability. Long pattern, 15-degree angle and 12-point box provide optimum performance. Some wrenches are non-sparking for safe use in hazardous work areas. Wrench sizes range from 5mm to 80mm. Available finishes are Black, Black Oxide, Chrome, Copper, Full Polish, Full Polish Chrome, Natural, Non-Sparking, Satin and SuperKrome. Metric measuring system.

    Click for more
  • Combination Wrench Sets

    Combination Wrench Sets
    See all 23 items in product family
    Combination Wrench Sets Are Designed For Various Industrial, Mechanical And Automotive Applications.

    Combination Wrench Sets come in an assortment of lengths, head sizes and wrench quantities. Combination wrench sets range from 4 pieces up to 31 pieces in various size assortments. Choose from Fractional or Metric measuring systems. Some wrench sets are non-sparking for safe use in hazardous work areas. Combination Wrench Sets are offered from several trusted brand names.

    Click for more