|
Browse Riveters, Staplers, Nailers, & Tackers (54 Items) |
 |
 |
Sub Category |
 |
| Staplers-Cordless (1) |
|
|
|
|
 |
Makita® BST221, 18V LXT Lithium-Ion Cordless 3/8" Crown Stapler Kit |
| |
|
 |
|
 |
|
 |
|
|
|
Makita® BST221, 18V LXT Lithium-Ion Cordless 3/8" Crown Stapler Kit
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 7-10 days
Stock No: WBB246885
FREE Shipping within the contiguous US
|
|
|
|
Price: $447.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
18V LXT Lithium-Ion Cordless 3/8" Crown Stapler Kit
- Makita-built motor delivers power to fasten a wide range of 3/8" crown staples: (lengths 1/4", 3/8", 1/2", 5/8", 3/4" & 7/8"); also utilizes Arrow® T50 type staples
- Spring-loaded driving mechanism allows for a more compact tool with less weight
- Contact actuation is well-suited for production environment
- Rugged machined aluminum magazine ensures smooth loading and feeding of staples
- A convenient window on magazine shows the number of remaining staples
- Easy to use depth control setting by turning adjustment knob
- Compact design at only 9-7/8" long and weighs only 5.1 lbs. for reduced operator fatigue
- Ergonomic shape fits like a glove with even pressure and easy control
- Soft grip handle provides increased comfort on the job
- LXT Lithium-Ion battery and Rapid Optimum Charger produces 430% total lifetime work with 2.5x more cycles
- LXT Lithium-Ion battery provides longer run time, 5x lower self-discharge (for use any time) and 16 firm holding contact terminals (for constant high power)
- 30-Minute Rapid Optimum Charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
- 30-Minute Rapid Optimum Charger has a built-in fan to cool the battery to produce more lifetime work
- The charger earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the US Environmental Protection Agency (EPA) and US Department of Energy (DOE)
- 3-Year Limited Warranty on tool and 1-Year Limited Warranty on battery and charger
Includes: 2 ea. 18V LXT Lithium-Ion Battery (BL1830), 1 30-Minute Rapid Optimum Charger (DC18RA), Tool Belt Clip (324705-1), Contractor Bag (821007-X), Safety Glasses |
| Product Specifications |
| LENGTH INCHES |
9-7/8 |
| WEIGHT LBS |
5.1 |
| BRAND |
Makita |
| POWER SOURCE |
18V LXT Lithium-Ion |
| MAGAZINE CAPACITY |
98 Staples |
| STAPLE WIDTH |
3/8" |
| SHIPPING WEIGHT LBS |
14.2 |
| STAPLE LENGTH |
up to 7/8" |
| MANUFACTURERS PART NUMBER |
BST221 |
| UPC |
088381-095631 |
|
|
|
|
 |
|
|