These metric dimensioned motors are built to IEC 34-1 electrical andmechanical standards. The IEC 63 and smaller frames are supplied with an integral B5 flange or B14 face less base. An optional B3 rigid base kit is available. Click for more
Permanent Magnet DC Motors are available with a choice of IEC B5 flanges in .2 to 5 HP or B14 C-faces in .2 to 2 HP. All are designed for 180 volt input power with a 20:1 constant torque speed range. These metric frames are designed for replacement on equipment requiring an IEC interface with the gearbox. Click for more
Leeson DC Motors, Metric (IEC) Frame, IP54, Low Voltage (24V)
These low voltage (24V) metric dimensioned motors are built to IEC 34-1 electrical and mechanical standards. The IEC 63 and smaller frames are available with an integral B5 flange or B14 face less base. An optional B3 rigid base kit is available.
Specially designed low voltage DC motors for use in OEM applications. Combination of features and low cost makes these motors excellent for many uses. Feature IP44 (TENV) enclosure and dedicated B14 facemount. Rated S1 for continuous duty. Zinc plated steel frame construction.