Browse Electric Motors-Definite Purpose

(6,940 items)

Narrow Your Results

Free Shipping

Enclosure

Horsepower

  • Less...
  • More...

Mounting

Phase

Design

Voltage

  • Less...
  • More...

Frame

  • Less...
  • More...

Motor RPM 50Hz

Motor RPM 60Hz

Brand

Our Price

 
Go

Recently Viewed

Categories

  • US Motors Woodworking Motors

    US Motors Woodworking Motors
    See all 1 items in product family
    US Motors Woodworking Motor Is Designed To Power Table Saws, Planers, Lathes And Other Woodworking Equipment.

    US Motors Woodworking Motor is solidly manufactured for long lasting durability and dependable performance. Open drip proof (ODP) enclosure permits cooling air to flow through motor to maintain optimum running temps. Single phase 1/2 HP motor operates at 1725 RPM.

    Click for more
  • Marathon Motors Woodworking Motors, 3 Phase, DP, Rigid Base

    Marathon Motors Woodworking Motors, 3 Phase, DP, Rigid Base
    See all 4 items in product family
    Marathon Motors Metric Motors, 3 Phase, Drip-Proof, Rigid Mount Are Used For Fans, Blowers, Pumps, Machine Tools, Hoists And Conveyors.

    Marathon Motors Metric Motors, 3 Phase, Drip-Proof, Rigid Mount are solidly manufactured for long lasting durability and dependability. Constant torque or variable torque motors having one winding or two winding. 3 Phase, continuous duty motors have Drip-Proof enclosures and sturdy ball bearing construction to accommodate varying belt loads and tension. Wide selection of variable voltage units are available in 2, 3, 5, 7-1/2 and 10 horsepower, 1425 and 1500 RPM and 145T, 182T, 184T, 213T and 215T Rigid mountings.

    Click for more
  • WEG Saw Arbor Motors

    WEG Saw Arbor Motors
    See all 18 items in product family
    WEG Saw Arbor Motors, 3 Phase, TEFC Are Used For Circular Saws, Pendulum Saws, Grinding Machines, Polishing Machines And More.

    WEG Saw Arbor Motors, 3 Phase, TEFC are solidly manufactured for long lasting durability and dependability. Made of cast iron construction and have service factor 1.0. They can replace conventional circular saw drive systems. Totally Enclosed Fan Cooled (TEFC) enclosures with no vent openings are suitable for exposure to dampness or dirt. Wide selection of Single and Double shaft end 3 Phase saw arbor motors are available with 3, 5, 7-1/2 and 10 horsepower, 1800 and 3600 RPMs and 208-230/460 and 575 voltage designations.

    Click for more
  • Baldor Arbor Saw Motors

    Baldor Arbor Saw Motors
    See all 1 items in product family
    Baldor Arbor Saw Motors Are Designed for Heavy Duty Circular Saw Applications commonly used in the Machine Tool Industry.

    Baldor Arbor Saw Motors offer low profile for manximum blade cutting depths. Double row ball bearings for maximum shaft stability in precision woodworking applications. Supplied with keyway and unthreaded shafts suitable for right or left threading. Custom threading available. Ratings offered 7.5HP-15HP, 3450 RPM, 3PH, & TEFC Enclosed.

    Click for more
  • Leeson Woodworking Motors, Double-Shaft, Single-Phase, Drip-Proof, Rigid Base

    Leeson Woodworking Motors, Double-Shaft, Single-Phase, Drip-Proof, Rigid Base
    See all 3 items in product family
    Open, drip-proof double shaft motors for woodworking applications. With encapsulated, electronic starting switch and double shielded ball bearings to prevent failures caused by sawdust accumulation. Capacitor start design for high torques and reduced amperage, improved efficiency. Shaft extension each end, with keyway and flat 90° apart for ease of mounting.
    Click for more
  • Leeson Woodworking Motors, Single-Phase, TEFC, Rigid Base Motors

    Leeson Woodworking Motors, Single-Phase, TEFC, Rigid Base Motors
    See all 15 items in product family
    Woodworking Motors, Single Phase, TEFC Are Used For Table Saws, Planers, Lathes And Other Woodworking Or Metalworking Equipment.

    Woodworking Motors, Single Phase, TEFC are solidly manufactured for long lasting durability and dependability. Rigid mounting, continuous duty motors with Totally Enclosed Fan Cooled (TEFC) enclosures with no vent openings to prevent motor problems caused by wood dust and shavings. Wide selection of Leeson® and Marathon® brand Single Phase units with 1800, 3450 and 3600 RPMs are available with 1/2, 3/4, 1, 1-1/2, 2, 3 and 5 horsepower for various rigid frame and voltage designations.

    Click for more
  • Leeson Woodworking Motors, Single-Phase, TEFC, Delta Unisaw Mounting

    Leeson Woodworking Motors, Single-Phase, TEFC, Delta Unisaw Mounting
    See all 4 items in product family
    Motor pivots on rod for belt tensioning. Totally enclosed fan cooled motor produces extra high breakdown torques for maximum cutting power. Has 13⁄4" long shaft, 3⁄4" diameter with keyway. Added 54" cord to all motors 11/2-4 HP.
    Click for more
  • Leeson Woodworking Motors, Single-Phase, TEFC, C Face Less Base

    Leeson Woodworking Motors, Single-Phase, TEFC, C Face Less Base
    See all 1 items in product family
    Motors are designed for woodworking equipment such as table saws, planers, etc. Totally enclosed designs prevent motor problems caused by wood dust and shavings.
    Click for more