Browse Audio Visual Carts

(377 items)

Narrow Your Results

Availability

Type

Style

  • Less...
  • More...

Frame Construction

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Height Inches

Frame Color

Shelf Construction

Capacity Lbs.

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Plastic Instrument Cart

    Plastic Instrument Cart
    See all 4 items in product family
    This Durable, Smooth Plastic Instrument Cart is Non-Conductive, Easy to Clean and Corrosion Resistant.

    Rubbermaid instrument cart features a Locking Cabinet that measures 26"L x 17-1/2"W x 11-1/2"H and helps protect valuable equipment. The Sliding Top Drawer (19"L x 15-3/4"W x 1-3/4"D) offers convenient storage for tools and supplies. Shelves have a retaining lip to prevent cargo from sliding off during transport. 9-3/4" shelf clearance. Ergonomic easy-grip handles on each end offer easy steering. Instrument cart rolls quietly on 4" non-marking rubber swivel casters. Assembles easily.

    Click for more
  • Steel Instrument Carts & Workcenters

    Steel Instrument Carts & Workcenters
    See all 20 items in product family
    Steel Instrument Carts & Workcenters Provide Safe Transport Of Electronic Equipment And Instruments In Schools, Offices, Healthcare Facilities, Industrial and Commercial Environments.

    Steel Instrument Carts and Workcenters are made of an all-welded 12-gauge steel for long lasting durability. Flush top shelf allows easy loading and unloading of computer equipment and electronic appliances and instruments. Available with options. Wheels range from 5”-10”. Lengths range from 36”-48”. Widths range from 18”-36”. Weight capacities are 1000, 1200 and 1600.

    Click for more
  • Steel Instrument Platform Trucks

    Steel Instrument Platform Trucks
    See all 39 items in product family
    Steel Platform Trucks Feature A Shock Absorbing Vinyl Matted Deck.

    Steel platform trucks are constructed using an all welded steel frame with a 12 gauge steel platform. Flush platform deck accepts large, bulky materials and is covered with shock absorbing vinyl matting to provide a cushioned, non-slip, non-conductive surface. Truck includes a removable 1-1/4" tubular steel handle with smooth radius bend for comfort. Rolls smoothly using 2 rigid, 2 swivel casters. Gray powder coat finish. 1 Year Limited Warranty.
    Click for more
  • Steel Instrument Security Carts

    Steel Instrument Security Carts
    See all 12 items in product family
    Steel Instrument Security Carts Provide Safe And Secure Transport Of Electronic Equipment And Instruments.

    Steel Instrument Security Carts are used for audio visual equipment, computer equipment, and a variety of other electronic appliances and instruments. Carts are made using all-welded steel with gray powder coat finish. Two Door Carts feature a cabinet compartment that is padlockable (locks sold separately). Carts With Drawers include locking handle and locking drawers with keys included. Carts are available in a variety of sizes. All carts hold up to 1200 lbs.

    Click for more
  • Steel Instrument Shelf Trucks

    Steel Instrument Shelf Trucks
    See all 21 items in product family
    Steel Instrument Shelf Trucks Provide Safe Transport Of Electronic Equipment And Instruments.

    Steel Instrument Shelf Trucks are used for audio visual equipment, computer equipment, and a variety of other electronic appliances and instruments. Trucks are made using all-welded 12-gauge steel and feature 3 flush shelves for easy loading and unloading. Carts are available in a variety of sizes. All carts hold up to 1200 lbs.

    Click for more
  • Low Deck Steel Instrument Carts

    Low Deck Steel Instrument Carts
    See all 12 items in product family
    Little Giant® Low Deck Instrument Cart w/Non-Slip Vinyl Shelf Surface, Flush Top sor lipped versions available

    Low Deck Instrument Carts have a 1200 lbs. Capacity - Cushion load 9 inch pneumatic casters with a 26 Top Shelf height and 11-1/2 inch shelf clearance. Bottom shelf has 1-1/2 inch retaining lip. Top shelf available with lip or flushedge. Available with non-slip vinyl shelf surfaces, or smooth steel. All-welded construction with 12 gauge shelves. Powder coated gray finish.

    Click for more
  • Instrument Carts w/Writing Shelves

    Instrument Carts w/Writing Shelves
    See all 4 items in product family
    Little Giant® Instrument Cart Writing Shelf Flush Shelf or Non-Skid Lipped Shelf

    Convenient writing shelf measures 21 wide x 12 long. Sloped storage pocket measures 14wide x 12-1/2 long with 4-3/4 inch access height. 18 inch Shelf clearance. Steel constructions. 9 inch pneumatic casters, 2 swivel and 2 rigid. Color: Gray

    Click for more
  • 2 & 3 Shelf Instrument Carts w/Steel Shelves

    2 & 3 Shelf Instrument Carts w/Steel Shelves
    See all 26 items in product family
    2 & 3 Shelf Instrument Carts Flush Handle Instrument Carts with Steel Shelves

    Transport Sensitive Equipment Safely
    Welded and maneuverable over rough surfaces with multiple caster options. Some versions with pneumatic wheels. Available with non-slip vinyl laminated to shelf surface, or smooth steel surfaces. Welded steel construction for maximum durability. 1200 lb capacity, lengths up to 60 inches. Lipped and Unlipped versions available. Vinyl mats are non-conductive and are laminated to the shelf surface. Lipped versions have a 1-1/2 inch shelf depth

    Click for more
  • Steel Instrument Cart w/Hand Guard

    Steel Instrument Cart w/Hand Guard
    See all 16 items in product family
    Little Giant® Low Deck Instrument Cart w/Non-Slip Vinyl Shelf Surface, Flush Top sor lipped versions available

    Low Deck Instrument Carts have a 1200 lbs. Capacity - Cushion load 9 inch pneumatic casters with a 26 Top Shelf height and 11-1/2 inch shelf clearance. Bottom shelf has 1-1/2 retaining lip. Top shelf available with lip or flushedge. Available with non-slip vinyl shelf surfaces, or smooth steel. All-welded construction with 12 gauge shelves. Powder coated gray finish.

    Click for more
  • Steel Carts w/Ergo or Std Handles and Mats

    Steel Carts w/Ergo or Std Handles and Mats
    See all 66 items in product family
    Instrument Carts with Shelves and Ergonomic or Standard Handles

    These carts are constructed of steel for a rugged durability, and some versions come with a rubber shelf mat for secure load transport. The top shelf of both 2 and 3 shelf models can be flipped to provide either a flush loading surface or a 1-1/2inch lipped tray. Shelves are spaced for optimum loading area. Pneumatic or Polyurethane casters available for easy mobility over virtually any surface. Capacities from to 1200-12,000-lb. overall capacity.

    Click for more